Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Cordless Tools

35 Results Found that Include 50 Products

Results per page: 16 | 32 | 48
  • DEWALT Cordless DrillsDEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

  • DEWALT
  • 18.0 Volt Cordless Impact Wrench18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included and Voltage 18.0; Varies by Drive Size, No Load RPM, Blows per Minute, Battery Type, Tool...More

  • DEWALT
  • 18.0 Volt Cordless Impact Driver18.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Drive Configuration: Straight, Voltage 18.0, Drive Size 1/4 In. Hex, Brushless Motor: No, No Load RPM 0 to 2400, Blows per Minute 0 to 2700. ...More

Battery Pack,18V,Li-Ion,2.0A/hr.,PK2
  • DEWALT
  • Battery Pack, 18V, Li-Ion, 2.0A/hr., PK218.0 Volt Battery Pack
  • Item # 7J109
  • Mfr. Model # 7J109
  • Battery Pack, Voltage 18.0, Battery Type Li-Ion, Battery Capacity 2.0Ah, For Use With Dewalt 18V Tools and...More

Cordless Reciprocating Saw Kit,7.4 lb.
  • DEWALT
  • Cordless Reciprocating Saw Kit, 7.4 lb.20.0 Volt Cordless Reciprocating Saw
  • Item # 11A179
  • Mfr. Model # DCS380P1
  • Cordless Reciprocating Saw Kit, Battery Included, Voltage 20.0, Cutting Action Orbital, Length of Stroke...More

  • DEWALT
  • 20.0 Volt Cordless Impact Wrench20.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 20.0, Blows per Minute 0 to 2700, Battery Type Li-Ion, Battery Included (2) 21RV47,...More

  • DEWALT
  • 20.0 Volt Cordless Impact Driver20.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Battery Type: Li-Ion, Drive Configuration: Straight, Voltage 20.0, Drive Size 1/4 In. Hex, Brushless Motor: No. Varies by: No Load RPM, Battery...More

Compact Recip Saw with 5.0 ah Battery
  • DEWALT
  • Compact Recip Saw with 5.0 ah Battery20 Volt Cordless Reciprocating Saw
  • Item # 31AC42
  • Mfr. Model # DCS387P1
  • Cordless Reciprocating Saw Kit, Battery Included, Voltage 20, Cutting Action Linear, Length of Stroke 1-1/8...More

Cordless Cutoff Tool Kit,18.0V,4-1/2 In.
  • DEWALT
  • Cordless Cutoff Tool Kit, 18.0V, 4-1/2 In.18.0 Volt Cordless Cutoff Tool
  • Item # 3WY80
  • Mfr. Model # DC411KA
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 6500 No...More

Cordless Combination Kit,2.0A/hr.,18.0V
  • DEWALT
  • Cordless Combination Kit, 2.0A/hr., 18.0V18.0 Volt Cordless Combination Kit
  • Item # 4HVH7
  • Mfr. Model # DCK265L
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 2, Tools Included Drill, Impact Driver, Battery Type...More

Cordless Rotary Hammer Drill,5.25 lb.
  • DEWALT
  • Cordless Rotary Hammer Drill, 5.25 lb.18.0 Voltage Cordless Rotary Hammer Drill
  • Item # 4YEC2
  • Mfr. Model # DC212B
  • Cordless Rotary Hammer Drill, Bare Tool (No Battery), Voltage 18.0, Chuck Type SDS, Battery Type NiCd,...More

Cordless Circular Saw Kit,20V
  • DEWALT
  • Cordless Circular Saw Kit, 20V20.0 Voltage Cordless Circular Saw
  • Item # 11A166
  • Mfr. Model # DCS391P1
  • Cordless Circular Saw Kit, Battery Included/Bare Tool Battery Included, Voltage 20.0, Blade Dia. 6-1/2 In.,...More

Cordless Rotary Hammer Drill,Bare,20 V
  • DEWALT
  • Cordless Rotary Hammer Drill, Bare, 20 V20.0 Voltage Cordless Rotary Hammer Drill
  • Item # 21RL07
  • Mfr. Model # DCH253B
  • Cordless Rotary Hammer Drill, Bare Tool (No Battery), Voltage 20.0, Chuck Type SDS Plus, Battery Type Li-Ion,...More

Cordless Jigsaw Kit,18.0VDC,3 Position
  • DEWALT
  • Cordless Jigsaw Kit, 18.0VDC, 3 PositionCordless Jigsaw Kit,18.0VDC,3 Position
  • Item # 5LA45
  • Mfr. Model # DC330K
  • Cordless Jigsaw Kit, Battery Included, Voltage 18.0, Cutting Action 3 Position Orbital and Straight, Length...More

Cordless Reciprocating Saw Kit,7.2 lb.
  • DEWALT
  • Cordless Reciprocating Saw Kit, 7.2 lb.18.0 Volt Cordless Reciprocating Saw
  • Item # 4PKU3
  • Mfr. Model # DCS385L
  • Cordless Reciprocating Saw Kit, Battery Included, Voltage 18.0, Cutting Action Straight, Length of Stroke...More

Cordless Cutoff Tool Kit,20.0V
  • DEWALT
  • Cordless Cutoff Tool Kit, 20.0V20.0 Volt Cordless Cutoff Tool
  • Item # 24T869
  • Mfr. Model # DCG412P2
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 7000 No...More

  • DEWALT
  • 18.0 Volt Cordless Screwdriver18.0 Volt Cordless Screwdriver
  • Multiple product options available

    Cordless Screwdriver Kit, Battery Included/Bare Tool Battery Included, Voltage 18.0, Chuck Size 1/4", Max. Torque 180 in.-lb., Battery Type NiCd, Battery Capacity...More

Cordless Impact Wrench Kit,105 ft.-lb.
  • DEWALT
  • Cordless Impact Wrench Kit, 105 ft.-lb.12.0 Volt Cordless Impact Wrench
  • Item # 2AEW1
  • Mfr. Model # DC841KA
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 12.0, Drive Size 3/8 In.,...More

Cordless Impact Driver Kit,12V,1/4 In.
  • DEWALT
  • Cordless Impact Driver Kit, 12V, 1/4 In.12.0 Volt Cordless Impact Driver
  • Item # 2AEW2
  • Mfr. Model # DC845KA
  • Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 12.0, Drive Size 1/4 In....More

Cordless Jigsaw Kit,18.0VDC,4 Position
  • DEWALT
  • Cordless Jigsaw Kit, 18.0VDC, 4 PositionCordless Jigsaw Kit,18.0VDC,4 Position
  • Item # 4PKU1
  • Mfr. Model # DCS330L
  • Cordless Jigsaw Kit, Battery Included, Voltage 18.0, Cutting Action 4 Position Orbital and Straight, Length...More

Cordless Impact Wrench Kit,14.4V
  • DEWALT
  • Cordless Impact Wrench Kit, 14.4VCordless Impact Wrench Kit,14.4V
  • Item # 2AEV7
  • Mfr. Model # DC830KA
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 14.4, Drive Size 1/2 In.,...More

Cordless Brad Nailer Kit,18V,5/8-2 In
  • DEWALT
  • Cordless Brad Nailer Kit, 18V, 5/8-2 InCordless Brad Nailer Kit,18V,5/8-2 In
  • Item # 2VDJ9
  • Mfr. Model # DC608K
  • Cordless Brad Nailer Kit, Battery Included, Voltage 18.0, Head Style Flat, Fastener Range 5/8 In. - 2 In., 0...More

Cordless Circular Saw Kit,18V,6-1/2 In,L
  • DEWALT
  • Cordless Circular Saw Kit, 18V, 6-1/2 In, L18.0 Voltage Cordless Circular Saw
  • Item # 4PKU2
  • Mfr. Model # DCS390L
  • Cordless Circular Saw Kit, Battery Included/Bare Tool Battery Included, Voltage 18.0, Blade Dia. 6-1/2 In.,...More

Cordless Jigsaw Kit,20.0VDC,4 Position
  • DEWALT
  • Cordless Jigsaw Kit, 20.0VDC, 4 PositionCordless Jigsaw Kit,20.0VDC,4 Position
  • Item # 24T868
  • Mfr. Model # DCS331M1
  • Cordless Jigsaw Kit, Battery Included, Voltage 20.0, Cutting Action 4 Position Orbital, Length of Stroke 1...More

Cordless Impact Driver Kit,14.4,1/4 In.
  • DEWALT
  • Cordless Impact Driver Kit, 14.4,1/4 In.Cordless Impact Driver Kit,14.4,1/4 In.
  • Item # 2AEV8
  • Mfr. Model # DC835KA
  • Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 14.4, Drive Size 1/4 In....More

Cordless Caulk Gun Kit,18.0VDC,10 oz cap
  • DEWALT
  • Cordless Caulk Gun Kit, 18.0VDC, 10 oz capCordless Caulk Gun Kit,18.0VDC,10 oz cap
  • Item # 1AUZ2
  • Mfr. Model # DC545K
  • Cordless Caulk Gun Kit, Battery Included, Voltage 18.0, Capacity 10 oz., Cartridge Type 10 oz., Application...More

Brad Nailer,5/8 to 2 In,18 Ga
  • DEWALT
  • Brad Nailer, 5/8 to 2 In, 18 GaBrad Nailer,5/8 to 2 In,18 Ga
  • Item # 6LCU4
  • Mfr. Model # DC608B
  • Cordless Brad Nailer, Bare Tool (No Battery), Voltage 18.0, Head Style Flat, Fastener Range 5/8 In. - 2 In.,...More

Cordless Combination Kit,1.3A/hr.,Li-Ion
  • DEWALT
  • Cordless Combination Kit, 1.3A/hr., Li-Ion12.0 Volt Cordless Combination Kit
  • Item # 24T876
  • Mfr. Model # DCK413S2
  • Cordless Combination Kit, Voltage 12.0, Number of Tools 4, Tools Included Drill, Impact Driver, Light,...More

Cordless Band Saw,Bare Tool,18.0
  • DEWALT
  • Cordless Band Saw, Bare Tool, 18.018.0 Volt Cordless Band Saw
  • Item # 6XVZ0
  • Mfr. Model # DCS370B
  • Cordless Band Saw, Bare Tool (No Battery), Voltage 18.0, Blade Length 32-7/8 In., Rectangle Capacity 2-1/2...More

Results per page: 16 | 32 | 48