Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Cordless Tools

98 Results Found that Include 230 Products

Results per page: 16 | 32 | 48
  • DEWALT Cordless DrillsDEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

  • DEWALT
  • 18.0 Volt Cordless Impact Driver18.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Drive Configuration: Straight, Voltage 18.0, Drive Size 1/4 In. Hex, Brushless Motor: No, No Load RPM 0 to 2400, Blows per Minute 0 to 2700. ...More

Battery Charger,NiCd,NiMH,Li-Ion
  • DEWALT
  • Battery Charger, NiCd, NiMH, Li-IonBattery Charger,NiCd,NiMH,Li-Ion
  • Item # 2AEX1
  • Mfr. Model # DC9310
  • Battery Charger, Battery Type Li-Ion, Charger Input Voltage 120VAC, Number of Ports 1, Features 60 min. to...More

  • DEWALT
  • 18.0 Volt Cordless Reciprocating Saw18.0 Volt Cordless Reciprocating Saw
  • Multiple product options available

    Cordless Reciprocating Saw, Cutting Action: Straight, Length of Stroke: 1-1/8", No Load Strokes/Minute: 0 to 3000, Shoe Design: Pivoting Adjustable, Voltage: 18.0 and...More

Battery Pack,14.4V,NiCd,1.7A/hr.
  • DEWALT
  • Battery Pack, 14.4V, NiCd, 1.7A/hr.Battery Pack,14.4V,NiCd,1.7A/hr.
  • Item # 4GA69
  • Mfr. Model # DC9091
  • Battery Pack, Voltage 14.4, Battery Type NiCd, Battery Capacity 1.7Ah, For Use With All Dewalt 14.4V Tools...More

Cordless Screwdriver Kit,9-1/2 In. L
  • DEWALT
  • Cordless Screwdriver Kit, 9-1/2 In. LCordless Screwdriver Kit,9-1/2 In. L
  • Item # 6RM76
  • Mfr. Model # DW920K-2
  • Cordless Screwdriver Kit, Battery Included/Bare Tool Battery Included, Voltage 7.2, Chuck Size 1/4 In. Hex,...More

Battery Pack,7.2V,NiCd,1.2A/hr.
  • DEWALT
  • Battery Pack, 7.2V, NiCd, 1.2A/hr.Battery Pack,7.2V,NiCd,1.2A/hr.
  • Item # 6RM75
  • Mfr. Model # DW9057
  • Battery Pack, Voltage 7.2, Battery Type NiCd, Battery Capacity 1.2Ah, For Use With All Dewalt 7.2V Tools and...More

Battery Charger,Li-Ion,12 to 20V
  • DEWALT
  • Battery Charger, Li-Ion, 12 to 20VBattery Charger,Li-Ion,12 to 20V
  • Item # 30RV89
  • Mfr. Model # DCB102
  • Battery Charger, Battery Type Li-Ion, Charger Input Voltage 120VAC, Number of Ports 2, Battery Capacity...More

  • DEWALT
  • 18.0 Volt Cordless Impact Wrench18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench, Drive Configuration Straight, Bare Tool (No Battery), Voltage 18.0 and Battery Included No; Varies by Drive Size, No Load RPM, Blows per Minute,...More

Battery Pack,24V,NiCd,1.9A/hr.
  • DEWALT
  • Battery Pack, 24V, NiCd, 1.9A/hr.Battery Pack,24V,NiCd,1.9A/hr.
  • Item # 1VK69
  • Mfr. Model # DW0242
  • Battery Pack, Voltage 24.0, Battery Type NiCd, Battery Capacity 1.9Ah, For Use With All Dewalt 24V Tools and...More

Rechargeable Worklight,LED,Plastic,20V
  • DEWALT
  • 20.0 Volt Cordless Impact Wrench20.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 20.0, Blows per Minute 0 to 2700, Battery Type Li-Ion, Battery Included (2) 21RV47,...More

Battery Pack/Charger Kit,18.0V,Li-Ion
  • DEWALT
  • 20.0 Volt Cordless Reciprocating Saw20.0 Volt Cordless Reciprocating Saw
  • Multiple product options available

    Cordless Reciprocating Saw, Battery Type: Li-Ion, Cutting Action: Orbital, Length of Stroke: 1-1/8", No Load Strokes/Minute: 0 to 3000, Shoe Design: Pivoting Adjustable,...More

Right Angle Attachment
  • DEWALT
  • Right Angle AttachmentRight Angle Attachment
  • Item # 23PD04
  • Mfr. Model # DWARA100
  • Right Angle Attachment, For Use With Drill/Driver, Features Sure Set System Floating Magnet Secures Fastener,...More

  • DEWALT
  • 18.0 Volt Cordless Impact Wrench18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included and Voltage 18.0; Varies by Drive Size, No Load RPM, Blows per Minute, Battery Type, Tool...More

Battery Pack,Li-Ion,36V
  • DEWALT
  • Battery Pack, Li-Ion, 36VBattery Pack,Li-Ion,36V
  • Item # 30RV73
  • Mfr. Model # DCB361
  • Battery Pack, Voltage 36.0, Battery Type Li-Ion, Battery Capacity 2.0Ah, For Use With All DEWALT 36V Tools,...More

  • DEWALT
  • 20.0 Volt Cordless Impact Driver20.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Battery Type: Li-Ion, Drive Configuration: Straight, Voltage 20.0, Drive Size 1/4 In. Hex, Brushless Motor: No. Varies by: No Load RPM, Battery...More

Cordless RA Drill Kit,20V,3/8 in.
  • DEWALT
  • Cordless RA Drill Kit, 20V, 3/8 in.Cordless RA Drill Kit,20V,3/8 in.
  • Item # 11A173
  • Mfr. Model # DCD740C1
  • Cordless Right Angle Drill Kit, Battery Included, Voltage 20.0, Chuck Size 3/8 In., 0 to 650/0 to 2000 No...More

Cordless Circular Saw,Bare Tool,18V
  • DEWALT
  • Cordless Circular Saw, Bare Tool, 18VCordless Circular Saw,Bare Tool,18V
  • Item # 4YDZ5
  • Mfr. Model # DC390B
  • Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 18.0, Blade Dia. 6-1/2 In.,...More

Battery Pack,9.6V,NiCd,1.7A/hr.
  • DEWALT
  • Battery Pack, 9.6V, NiCd, 1.7A/hr.Battery Pack,9.6V,NiCd,1.7A/hr.
  • Item # 3MJ64
  • Mfr. Model # DW9061
  • Battery Pack, Voltage 9.6, Battery Type NiCd, Battery Capacity 1.7Ah, For Use With All Dewalt 9.6V Tools and...More

Results per page: 16 | 32 | 48