Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Cordless Tools

34 Results Found that Include 55 Products

Results per page: 16 | 32 | 48
  • BOSCH Cordless DrillsBOSCH Cordless Drills
  • Multiple product options available

    Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V...More

Cordless Impact Driver Kit,12V,1/4 In.
  • BOSCH
  • Cordless Impact Driver Kit, 12V, 1/4 In.12.0 Volt Cordless Impact Driver
  • Item # 6YHR3
  • Mfr. Model # PS41-2A
  • Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 12.0, Drive Size 1/4 In.,...More

Battery Pack,18V,Li-Ion,4.0A/hr.,PK2
  • BOSCH
  • Battery Pack, 18V, Li-Ion, 4.0A/hr., PK218.0 Volt Battery Pack
  • Item # 19TR98
  • Mfr. Model # BAT620-2PK
  • Battery Pack, Voltage 18.0, Battery Type Li-Ion, Battery Capacity 4.0Ah, For Use With All Bosch 18V Li-Ion...More

  • BOSCH
  • 18.0 Volt Cordless Impact Driver18.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Drive Configuration: Straight, Voltage 18.0, Drive Size 1/4 In., Battery Type Li-Ion. Varies by: Battery Included, Brushless Motor, No Load...More

Battery Charger/Radio,14.4,18.0V,Li-Ion
  • BOSCH
  • Battery Charger/Radio, 14.4,18.0V, Li-IonBattery Charger/Radio,14.4,18.0V,Li-Ion
  • Item # 4WLN2
  • Mfr. Model # PB360S
  • Jobsite Charger Radio, Voltage 14.4 to 18.0, For Use With Bosch(r) 14.4 and 18.0V Li-Ion Batteries, Battery...More

  • BOSCH
  • 18.0 Voltage Li-Ion Right Angle Drill Kit18.0 Voltage Li-Ion Right Angle Drill Kit
  • Multiple product options available

    Right Angle Drill Kit, Battery Included, Voltage 18.0, Chuck Size 1/2", 0 to 1150, Battery Type Li-Ion, Handle Type Palm Grip, Features All Metal Gearbox, Soft Handle...More

Cordless Combination Kit,18V,2 Tools
  • BOSCH
  • Cordless Combination Kit, 18V, 2 Tools18.0 Volt Cordless Combination Kit
  • Item # 19TT05
  • Mfr. Model # CLPK234-181
  • Cordless Combination Kit,Voltage 18.0,Number of Tools 2,Tools Included Drill, Impact Driver,Battery Type...More

Cordless Band Saw,18 V
  • BOSCH
  • Cordless Band Saw, 18 VCordless Band Saw,18 V
  • Item # 46U428
  • Mfr. Model # BSH180BL
  • Cordless Band Saw, Bare Tool (No Battery), Voltage 18.0, Blade Length 28-7/8 In., Rectangle Capacity 2-1/2...More

Cordless Cutoff Tool,18V,4-1/2
  • BOSCH
  • Cordless Cutoff Tool, 18V, 4-1/2Cordless Cutoff Tool,18V,4-1/2
  • Item # 19TT03
  • Mfr. Model # CAG180BL
  • Cordless Cutoff Tool, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 10,000...More

Cordless Planer,18V,10-1/4 in
  • BOSCH
  • Cordless Planer, 18V, 10-1/4 inCordless Planer,18V,10-1/4 in
  • Item # 19TT38
  • Mfr. Model # PLH181BL
  • Cordless Planer, Bare Tool (No Battery), Voltage 18.0, Cutting Width 3-1/4 In., Cutting Depth 0 In. to 1/16...More

Cordless Impact Wrench,18V,3/8in Drive
  • BOSCH
  • Cordless Impact Wrench, 18V, 3/8in DriveCordless Impact Wrench,18V,3/8in Drive
  • Item # 19TT32
  • Mfr. Model # IWH181BL
  • Cordless Impact Wrench, Drive Configuration Straight, Bare Tool (No Battery), Voltage 18.0, Drive Size 3/8...More

Cordless Oscillating Tool,18.0V
  • BOSCH
  • Cordless Oscillating Tool, 18.0VCordless Oscillating Tool,18.0V
  • Item # 19TT36
  • Mfr. Model # MXH180BL
  • Cordless Oscillating Tool, Bare Tool (No Battery), Voltage 18.0, 8000 to 20,000 Orbits per Minute, Brushless...More

Cordless Jig Saw,18V,4.0A/hr. Battery
  • BOSCH
  • Cordless Jig Saw, 18V, 4.0A/hr. BatteryCordless Jig Saw,18V,4.0A/hr. Battery
  • Item # 19TT35
  • Mfr. Model # JSH180BL
  • Cordless Jig Saw, Bare Tool (No Battery), Voltage 18.0, Battery Included No, Battery Pack Replacement 22DK20,...More

Cordless Die Grinder,18V,20000rpm
  • BOSCH
  • Cordless Die Grinder, 18V, 20000rpmCordless Die Grinder,18V,20000rpm
  • Item # 19TT15
  • Mfr. Model # DGSH181BL
  • Cordless Die Grinder, Bare Tool (No Battery), Voltage 18.0, 20,000 No Load RPM, Collet Capacity 8 In., Handle...More

Cordless Jigsaw,Bare Tool,18 V
  • BOSCH
  • Cordless Jigsaw, Bare Tool, 18 VCordless Jigsaw,Bare Tool,18 V
  • Item # 46U392
  • Mfr. Model # JSH180BL
  • Cordless Jigsaw, Bare Tool (No Battery), Voltage 18.0, Cutting Action Straight, Length of Stroke 1 In.,...More

Charger Starter Kit,18V,4.0A/hr.
  • BOSCH
  • Charger Starter Kit, 18V, 4.0A/hr.Charger Starter Kit,18V,4.0A/hr.
  • Item # 35KF20
  • Mfr. Model # SKC181-303L
  • Charger Starter Kit, Charger Output Voltage 18.0, Battery Type Li-Ion, Charger Input Voltage 120VAC, Number...More

Cordless Rotary Hammer Drill,18V,11in L
  • BOSCH
  • Cordless Rotary Hammer Drill, 18V, 11in L18.0 Voltage Cordless Rotary Hammer Drill
  • Item # 19TT50
  • Mfr. Model # RHS181BL
  • Cordless Rotary Hammer Drill, Bare Tool (No Battery), Voltage 18.0, Chuck Type SDS Plus, Battery Type Li-Ion,...More

Cordless Circular Saw Kit,36.0V
  • BOSCH
  • Cordless Circular Saw Kit, 36.0V36.0 Voltage Cordless Circular Saw
  • Item # 30RW42
  • Mfr. Model # 1671B
  • Cordless Circular Saw Kit, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 36.0, Blade Dia. 6-1/2...More

Cordless Band Saw,18.0V,13in L
  • BOSCH
  • Cordless Band Saw, 18.0V, 13in LCordless Band Saw,18.0V,13in L
  • Item # 35GR04
  • Mfr. Model # BSH180BN
  • Cordless Band Saw, Bare Tool (No Battery), Voltage 18.0, Blade Length 28-3/4 In., Rectangle Capacity 2-1/2...More

Cordless Impact Wrench,Soft Grip,18.0V
  • BOSCH
  • Cordless Impact Wrench, Soft Grip, 18.0VCordless Impact Wrench,Soft Grip,18.0V
  • Item # 30RW18
  • Mfr. Model # IWBH182BL
  • Cordless Impact Wrench, Drive Configuration Straight, Bare Tool (No Battery), Voltage 18.0, Drive Size 1/2...More

Cordless Reciprocating Saw Kit,36.0V
  • BOSCH
  • Cordless Reciprocating Saw Kit, 36.0V36.0 Voltage Li-Ion Cordless Reciprocating Saw Kit
  • Item # 30RW40
  • Mfr. Model # 1651B
  • Cordless Reciprocating Saw Kit, Bare Tool (No Battery), Voltage 36.0, Cutting Action Orbital, Length of...More

Oscillating Tool,18V,Soft Grip
  • BOSCH
  • Oscillating Tool, 18V, Soft GripOscillating Tool,18V,Soft Grip
  • Item # 35KF91
  • Mfr. Model # MXH180BN
  • Oscillating Tool, Bare Tool (No Battery), Voltage 18.0, 8000 to 20,000 Orbits per Minute, Brushless Motor...More

Charger Starter Kit,18V,Li-Ion Battery
  • BOSCH
  • Charger Starter Kit, 18V, Li-Ion BatteryCharger Starter Kit,18V,Li-Ion Battery
  • Item # 35KF21
  • Mfr. Model # WC18CF-102
  • Charger Starter Kit, Charger Output Voltage 18.0, Battery Type Li-Ion, Charger Input Voltage 120VAC, Number...More

Battery Pack,36V,2.6Ah,Li-Ion
  • BOSCH
  • Battery Pack, 36V, 2.6Ah, Li-IonBattery Pack,36V,2.6Ah,Li-Ion
  • Item # 35KF17
  • Mfr. Model # BAT837
  • Battery Pack, Voltage 36.0, Battery Type Li-Ion, Battery Capacity 2.0Ah, For Use With All Bosch 36V Cordless...More

Charger Starter Kit,18V,2.0A/hr.
  • BOSCH
  • Charger Starter Kit, 18V, 2.0A/hr.Charger Starter Kit,18V,2.0A/hr.
  • Item # 35KF22
  • Mfr. Model # WC18CHF-102
  • Charger Starter Kit, Charger Output Voltage 18.0, Battery Type Li-Ion, Charger Input Voltage 120VAC, Number...More

Cordless Hammer Drill,752 in.-lb.Torque
  • BOSCH
  • Cordless Hammer Drill, 752 in.-lb.TorqueCordless Hammer Drill,752 in.-lb.Torque
  • Item # 35KF71
  • Mfr. Model # HDH181XBL
  • Cordless Hammer Drill, Bare Tool (No Battery), Voltage 18.0, Chuck Size 1/2 In., Brushless Motor No, No Load...More

Cordless Jigsaw,18.0V,T-Shank Blade
  • BOSCH
  • Cordless Jigsaw, 18.0V, T-Shank BladeCordless Jigsaw,18.0V,T-Shank Blade
  • Item # 35GR09
  • Mfr. Model # JSH180BN
  • Cordless Jigsaw, Bare Tool (No Battery), Voltage 18.0, Cutting Action Orbital, Length of Stroke 1 In.,...More

Cordless Planer,Bare Tool,18 V, 5.75 lb.
  • BOSCH
  • Cordless Planer, Bare Tool, 18 V, 5.75 lb.Cordless Planer,Bare Tool,18 V, 5.75 lb.
  • Item # 35KF95
  • Mfr. Model # PLH181BN
  • Cordless Planer, Bare Tool (No Battery), Voltage 18.0, Cutting Width 3-1/4 In., Cutting Depth 0 In. to 5/8...More

Cordless Hammer Drill,750 in.-lb.Torque
  • BOSCH
  • Cordless Hammer Drill, 750 in.-lb.TorqueCordless Hammer Drill,750 in.-lb.Torque
  • Item # 35KF72
  • Mfr. Model # HDH181XBN
  • Cordless Hammer Drill, Bare Tool (No Battery), Voltage 18.0, Chuck Size 1/2 In., Brushless Motor No, No Load...More

Angle Grinder,18.0V,10,000RPM,12-1/2in L
  • BOSCH
  • Angle Grinder, 18.0V, 10,000RPM, 12-1/2in LAngle Grinder,18.0V,10,000RPM,12-1/2in L
  • Item # 35GR05
  • Mfr. Model # CAG180BN
  • Cordless Angle Grinder, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In.,...More

Results per page: 16 | 32 | 48