Skip Content

Filter Results By

Applied Filters Clear All

Item
Voltage
Battery Type
Battery Capacity
  • View MoreView Less
For Use With
  • View MoreView Less
Brand
Price
Shop By
Ratings

Cordless Tool Batteries

8 Results Found that Include 9 Products

Results per page: 16 | 32 | 48
    Battery Pack,18V,NiCd,2.4A/hr.
    • MILWAUKEE
    • Battery Pack, 18V, NiCd, 2.4A/hr.18.0 Volt Battery Pack
    • Item # 5PP50
    • Mfr. Model # 48-11-2230
    • Battery Pack, Voltage 18.0, Battery Type NiCd, Battery Capacity 2.4Ah, For Use With All 18V Power Plus Lok...More

    Battery Pack,14.4V,NiMH,2.6A/hr.
    • MAKITA
    • Battery Pack, 14.4V, NiMH, 2.6A/hr.14.4 Volt Battery Pack
    • Item # 4MGW7
    • Mfr. Model # 193158-3
    • Battery Pack, Voltage 14.4, Battery Type NiMH, Battery Capacity 2.6Ah, For Use With All Makita 14.4V Pod...More

    Battery Pack,18V,Li-Ion,3A/hr.
    • MAKITA
    • Battery Pack, 18V, Li-Ion, 3A/hr.18.0 Volt Battery Pack
    • Item # 4NNN2
    • Mfr. Model # BL1830
    • Battery Pack, Voltage 18.0, Battery Type Li-Ion, Battery Capacity 3.0Ah, For Use With Makita 18.0V Li-Ion and...More

    Battery Pack,9.6V,NiCd,1.7A/hr.
    • DEWALT
    • Battery Pack, 9.6V, NiCd, 1.7A/hr.Battery Pack,9.6V,NiCd,1.7A/hr.
    • Item # 3MJ64
    • Mfr. Model # DW9061
    • Battery Pack, Voltage 9.6, Battery Type NiCd, Battery Capacity 1.7Ah, For Use With All Dewalt 9.6V Tools and...More

    Battery Pack,12V,Li-Ion,4.0A/hr.
    • BOSCH
    • Battery Pack, 12V, Li-Ion, 4.0A/hr.12.0 Volt Battery Pack
    • Item # 19TR96
    • Mfr. Model # BAT420
    • Battery Pack, Voltage 12.0, Battery Type Li-Ion, Battery Capacity 4.0Ah, For Use With Cordless Oscilating...More

    Battery Pack/Charger Kit,W/Case,12 V
    • BOSCH
    • Battery Pack/Charger Kit, W/Case, 12 V12.0 Volt Battery Pack and Charger Kit
    • Item # 46U424
    • Mfr. Model # SKC120-202L
    • Battery Pack and Charger Kit, Voltage 12.0, Battery Type Li-Ion, Battery Capacity 2.0Ah, For Use With Bosch...More

    Battery Pack,36V,Li-Ion,1.3A/hr.
    • BOSCH
    • Battery Pack, 36V, Li-Ion, 1.3A/hr.Battery Pack,36V,Li-Ion,1.3A/hr.
    • Item # 4WLJ5
    • Mfr. Model # BAT818
    • Battery Pack, Voltage 36.0, Battery Type Li-Ion, Battery Capacity 1.3Ah, For Use With Bosch 36V Li-Ion Tools...More

    Results per page: 16 | 32 | 48