Skip Content

Filter Results By

Applied Filters Clear All

Item
Voltage
Battery Type
Battery Capacity
For Use With
Brand
Price
Shop By
Ratings

Cordless Tool Batteries

52 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Battery Pack,20.0V,5.0A/hr.,PK2
  • DEWALT
  • Battery Pack, 20.0V, 5.0A/hr., PK220.0 Volt Battery Pack
  • Item # 34CT50
  • Mfr. Model # DCB205-2
  • Battery Pack, Voltage 20.0, Battery Type Li-Ion, Battery Capacity 5.0Ah, For Use With Entire Line of DEWALT...More

Battery Pack,18.0V,Li-Ion,5.0A/hr.
Battery Pack,12V,NiCd,1.7A/hr.
  • DEWALT
  • Battery Pack, 12V, NiCd, 1.7A/hr.12.0 Volt Battery Pack
  • Item # 4GA68
  • Mfr. Model # DC9071
  • Battery Pack, Voltage 12.0, Battery Type NiCd, Battery Capacity 1.7Ah, For Use With All Dewalt 12V Tools and...More

Battery Pack,5.0Ah,PK2
  • MILWAUKEE
  • Battery Pack, 5.0Ah, PK2Battery Pack,5.0Ah,PK2
  • Item # 38XJ03
  • Mfr. Model # 48-11-1852
  • Battery Pack, Voltage 18.0, Battery Type Li-Ion, Battery Capacity 5.0Ah, For Use With Milwaukee M18 Tools,...More

Battery Pack,18V,Li-Ion,2.0A/hr.,PK2
  • DEWALT
  • Battery Pack, 18V, Li-Ion, 2.0A/hr., PK218.0 Volt Battery Pack
  • Item # 7J109
  • Mfr. Model # 7J109
  • Battery Pack, Voltage 18.0, Battery Type Li-Ion, Battery Capacity 2.0Ah, For Use With Dewalt 18V Tools and...More

Battery Pack and Charger Kit,3.0Ah
  • MILWAUKEE
  • Battery Pack and Charger Kit, 3.0AhBattery Pack and Charger Kit,3.0Ah
  • Item # 38XJ01
  • Mfr. Model # 48-59-1813
  • Battery Pack and Charger Kit, Voltage 18.0, Battery Type Li-Ion, Battery Capacity 3.0Ah, For Use With M18 XC...More

Battery Pack,24V,NiCd,1.9A/hr.
  • DEWALT
  • Battery Pack, 24V, NiCd, 1.9A/hr.Battery Pack,24V,NiCd,1.9A/hr.
  • Item # 1VK69
  • Mfr. Model # DW0242
  • Battery Pack, Voltage 24.0, Battery Type NiCd, Battery Capacity 1.9Ah, For Use With All Dewalt 24V Tools and...More

Battery,56.0V,2.0Ah
  • EGO POWER PLUS
  • Battery, 56.0V, 2.0AhBattery,56.0V,2.0Ah
  • Item # 38ZE18
  • Mfr. Model # BA1120
  • Battery, Voltage 56.0, Battery Type Li-Ion, Battery Capacity 2.0Ah, For Use With Mfr. No. CS1401, HT2401,...More

Battery Pack,20V,Li-Ion,1.5A/hr.
  • BLACK & DECKER
  • Battery Pack, 20V, Li-Ion, 1.5A/hr.Battery Pack,20V,Li-Ion,1.5A/hr.
  • Item # 24T845
  • Mfr. Model # LBXR20
  • Battery Pack, Voltage 20.0, Battery Type Li-Ion, Battery Capacity 1.5Ah, For Use With For Use With All Black...More

Battery Pack,2.4V,NiCd,1.3A/hr.
  • MILWAUKEE
  • Battery Pack, 2.4V, NiCd, 1.3A/hr.Battery Pack,2.4V,NiCd,1.3A/hr.
  • Item # 3A568
  • Mfr. Model # 48-11-0100
  • Battery Pack, Voltage 2.4, Battery Type NiCd, Battery Capacity 1.3Ah, For Use With Milwaukee 2.4V Tools,...More

Battery Pack and Charger Kit,5.0Ah
  • MILWAUKEE
  • Battery Pack and Charger Kit, 5.0AhBattery Pack and Charger Kit,5.0Ah
  • Item # 38XH99
  • Mfr. Model # 48-59-1850
  • Battery Pack and Charger Kit, Voltage 18.0, Battery Type Li-Ion, Battery Capacity 5.0Ah, For Use With M18 XC...More

Battery Pack,18V,NiMH,2.6A/hr.
  • MAKITA
  • Battery Pack, 18V, NiMH, 2.6A/hr.18.0 Volt Battery Pack
  • Item # 4MGX1
  • Mfr. Model # 193159-1
  • Battery Pack, Voltage 18.0, Battery Type NiMH, Battery Capacity 2.6Ah, For Use With All Makita 18V Pod...More

Battery Pack,Li-Ion,18.0V,5.0Ah
  • MAKITA
  • Battery Pack, Li-Ion, 18.0V, 5.0AhBattery Pack,Li-Ion,18.0V,5.0Ah
  • Item # 38XU34
  • Mfr. Model # BL1850-2
  • Battery Pack, Voltage 18.0, Battery Type Li-Ion, Battery Capacity 5.0Ah, For Use With All Makita 18V Lithium...More

Battery Pack,4.0Ah,PK10
  • MILWAUKEE
  • Battery Pack, 4.0Ah, PK10Battery Pack,4.0Ah,PK10
  • Item # 38XJ02
  • Mfr. Model # 48-11-1841
  • Battery Pack, Voltage 18.0, Battery Type Li-Ion, Battery Capacity 4.0Ah, For Use With Milwaukee M18 Tools,...More

Battery,56.0V,7.5Ah
  • EGO POWER PLUS
  • Battery, 56.0V, 7.5AhBattery,56.0V,7.5Ah
  • Item # 38ZE09
  • Mfr. Model # BA4200
  • Battery, Voltage 56.0, Battery Type Li-Ion, Battery Capacity 7.5Ah, For Use With Mfr. No. CS1401, HT2401,...More

Battery Pack,18V,Li-Ion,1.5A/hr.
  • SENCO
  • Battery Pack, 18V, Li-Ion, 1.5A/hr.Battery Pack,18V,Li-Ion,1.5A/hr.
  • Item # 48J273
  • Mfr. Model # VB0155
  • Battery Pack, Voltage 18.0, Battery Type Li-Ion, Battery Capacity 1.5Ah, For Use With Cordless Brad Nailer...More

Battery Pack,9.6V,NiCd,1.3A/hr.
  • MAKITA
  • Battery Pack, 9.6V, NiCd, 1.3A/hr.Battery Pack,9.6V,NiCd,1.3A/hr.
  • Item # 4MGW6
  • Mfr. Model # B9000
  • Battery Pack, Voltage 9.6, Battery Type NiCd, Battery Capacity 1.3Ah, For Use With All Makita 9.6V Stick...More

Battery Pack,14.4V,NiCd,2.4A/hr.
Battery,Li-Ion,18.0V,5.0Ah
  • MAKITA
  • Battery, Li-Ion, 18.0V, 5.0AhBattery,Li-Ion,18.0V,5.0Ah
  • Item # 38XU33
  • Mfr. Model # BL1850
  • Battery, Voltage 18.0, Battery Type Li-Ion, Battery Capacity 5.0Ah, For Use With All Makita 18V Lithium Ion...More

Battery Pack,6.0Ah,Li-Ion
  • DEWALT
  • Battery Pack, 6.0Ah, Li-IonBattery Pack,6.0Ah,Li-Ion
  • Item # 40CA30
  • Mfr. Model # DCB406
  • Battery Pack, Voltage 40.0, Battery Type Li-Ion, Battery Capacity 6.0Ah, For Use With Compatible with All...More

Battery,56.0V,4.0Ah
  • EGO POWER PLUS
  • Battery, 56.0V, 4.0AhBattery,56.0V,4.0Ah
  • Item # 38ZE15
  • Mfr. Model # BA2240
  • Battery, Voltage 56.0, Battery Type Li-Ion, Battery Capacity 4.0Ah, For Use With Mfr. No. CS1401, HT2401,...More

Battery Pack and Charger Kit,18V,Li-Ion
  • SENCO
  • Battery Pack and Charger Kit, 18V, Li-IonBattery Pack and Charger Kit,18V,Li-Ion
  • Item # 48J275
  • Mfr. Model # PC1289
  • Battery Pack and Charger Kit, Voltage 18.0, Battery Type Li-Ion, Battery Capacity 1.5Ah, For Use With...More

Battery Pack,14.4V,NiCd,1.0A/hr.
  • BLACK & DECKER
  • Battery Pack, 14.4V, NiCd, 1.0A/hr.Battery Pack,14.4V,NiCd,1.0A/hr.
  • Item # 24T841
  • Mfr. Model # HPB14
  • Battery Pack, Voltage 14.4, Battery Type NiCd, Battery Capacity 1.0Ah, For Use With For Use With All...More

Bttr Charger Strtr Kt,12V,Li-Ion,2.0A/hr
  • BOSCH
  • Bttr Charger Strtr Kt, 12V, Li-Ion, 2.0A/hr12.0 Volt Battery Pack and Charger Kit
  • Item # 19TT52
  • Mfr. Model # SKC120-102
  • Battery Pack and Charger Kit, Voltage 12.0, Battery Type Li-Ion, Battery Capacity 2.0Ah, Features Performs In...More

Battery Pack,18V,2.0A/hr.,Li-Ion
  • BOSCH
  • Battery Pack, 18V, 2.0A/hr., Li-IonBattery Pack,18V,2.0A/hr.,Li-Ion
  • Item # 35KF15
  • Mfr. Model # WCBAT612
  • Battery Pack, Voltage 18.0, Battery Type Li-Ion, Battery Capacity 2.0Ah, For Use With Bosch 18V Li-Ion Tools,...More

Battery Pack,9.6V,NiMH,3.3A/hr.
Battery Pack,3.6V,NiMH,1.5A/hr.
  • BLACK & DECKER
  • Battery Pack, 3.6V, NiMH, 1.5A/hr.Battery Pack,3.6V,NiMH,1.5A/hr.
  • Item # 4VX35
  • Mfr. Model # VP110
  • Battery Pack, Voltage 3.6, Battery Type NiMH, Battery Capacity 1.5Ah, For Use With All Versa Pack Tools,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More