Skip Content

Filter Results By

Voltage
Number of Batteries
Battery Capacity
Series
Brushless Motor
No Load RPM
Item
Battery Included / Bare Tool
Chuck Size
Max. Torque
Battery Included
Price
Shop By
Ratings

Cordless Drills

3 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • MAKITA
    • MAKITA Cordless DrillsMAKITA Cordless Drills
    • Multiple product options available

      About

      Makita offers standard features, such as keyless chuck, adjustable clutch, and built-in LED lights.

      12V—Tools feature a 60-min. charge time so you can get back up and running quickly. The comfortable, lightweight ultra-compact design reduces operator fatigue so that you can take full advantage of the longer runtimes.

      18V LXT—Brushless motor models deliver greater speeds, with more power and 50% longer runtime than conventional brushed motors. Contact-free operation is cooler running and improves motor efficiency. Compact tools have a 15-min. rapid charge system and are also compatible with 18V LXT Li-ion batteries. Star Protection Computer Controls guard against overload, over discharge, and overheating.

      Makita offers standard features, such as keyless chuck, adjustable clutch, and built-in LED lights. 12V tools feature a 60-min. charge time so you can get back up and...More

    Li-Ion Cordless Drill Driver, Bare Tool (No Battery)
    • MAKITA
    • Li-Ion Cordless Drill Driver, Bare Tool (No Battery)Li-Ion Cordless Drill Driver, Bare Tool (No Battery)
    • Description

      Cordless Drill Driver, Voltage 12.0, Bare Tool (No Battery), No Load RPM 0 to 350/0 to 1300, Max. Torque 200 in.-lb., Handle Type Pistol Grip, Battery Included No, Battery Type Li-Ion, Tool Length 7-7/16 In., Tool Weight 2.2 lb.

    • Item # 35WC93
    • Mfr. Model # FD02ZW
    • Cordless Drill Driver, Voltage 12.0, Bare Tool (No Battery), No Load RPM 0 to 350/0 to 1300, Max. Torque 200...More

    Li-Ion 1/4" Cordless Impact Driver, Bare Tool (No
    • MAKITA
    • Li-Ion 1/4" Cordless Impact Driver, Bare Tool (No Battery)Li-Ion 1/4" Cordless Impact Driver, Bare Tool (No Battery)
    • Description

      Cordless Impact Driver, Voltage 12.0, Bare Tool (No Battery), Chuck Size 1/4 In., No Load RPM 0 to 350/0 to 1300, Max. Torque 200 in.-lb., Handle Type Pistol Grip, Battery Included No, Battery Type Li-Ion, Tool Length 6-3/16 In., Tool Weight 2.0 lb.

    • Item # 35WC92
    • Mfr. Model # FD01ZW
    • Cordless Impact Driver, Voltage 12.0, Bare Tool (No Battery), Chuck Size 1/4 In., No Load RPM 0 to 350/0 to...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More