Skip Content

Filter Results By

Applied Filters Clear All

Voltage
Number of Batteries
Battery Type
Battery Capacity
Series
Brushless Motor
No Load RPM
Item
Battery Included / Bare Tool
Chuck Size
Max. Power
Max. Torque
Battery Included
Brand
Price
Shop By
Ratings

Cordless Drills

6 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • DEWALT
    • DEWALT Cordless DrillsDEWALT Cordless Drills
    • Multiple product options available

      About

      These lightweight, ergonomically designed drills give you the power and comfort you need to help you work through your longest, toughest days.

      12V—Batteries included. XRP Series offers faster speeds and longer run times, with a metal gearcase, metal ratcheting clutch, and 3-speed transmission. MAX Series have Li-Ion batteries for even longer run times, and a Slide Pack for easy battery changes.

      18V—Can use any of 4 interchangeable DeWalt 18V Li-Ion or NiCd batteries. XRP Series have faster speeds and longer run times, with a durable metal gearcase, metal ratcheting chuck, and 3-speed transmission. Compact drills offer high power in a lightweight package that fits into tight spaces.

      20V MAX—High-power tools have up to 57% more speed and 35% more run time per charge than standard Li-Ion tools, for heavier-duty applications.

      These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

    • MILWAUKEE
    • MILWAUKEE Cordless DrillsMILWAUKEE Cordless Drills
    • Multiple product options available

      About

      All Milwaukee drills include REDLITHIUM™ batteries, which provide longer runtimes, more power, and more recharges than conventional Li-ion batteries.

      M12—Deliver powerful performance in a compact package that can fit into the tightest places.

      M12 FUEL—Feature POWERSTATE™ brushless motors and REDLINK PLUS™ advanced electronics to further maximize both power and runtime.

      M18—Lightweight, ergonomically designed tools use innovative technology to provide you with long runtimes, and professional-grade power and performance.

      M18 Brushless—Deliver more than 50% longer runtime than brushed motor models.

      M18 FUEL—Like the M12 FUEL models, these innovative tools incorporate POWERSTATE™ brushless motors and REDLINK PLUS™ advanced electronics to further maximize both power and runtime.

      M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

    • BOSCH
    • BOSCH Cordless DrillsBOSCH Cordless Drills
    • Multiple product options available

      About

      Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V drills include a Cool Pack battery housing that dissipates heat and extends battery life, while advanced electronics continually monitor tool performance, so you get more productivity from each charge, and less downtime. They also feature EC brushless motors, which provide superior efficiency and help extend motor life.

      Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V...More

    • SKIL
    • SKIL Cordless DrillsSKIL Cordless Drills
    • Multiple product options available

      About

      SKIL drills can use both Li-ion and NiCd type rechargeable batteries thanks to SelectSystem technology that offers you the flexibility to use either platform with the same tool. The lightweight construction features a rugged all-metal geartrain, and 20 +1-position clutch for precise control. Kits include charger, double-ended bit, and carrying bag.

      SKIL drills can use both Li-ion and NiCd type rechargeable batteries thanks to SelectSystem technology that offers you the flexibility to use either platform with the...More

    18V Brushless Li-Ion 1/2" Cordless Drill/ Driver
    • HITACHI
    • 18V Brushless Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery IncludedHITACHI Cordless Drills
    • Description

      Hitachi 2-speed cordless drills feature a 22-position clutch so you can choose the right amount of torque for your application. A bright LED helps you see your work when operating in dark, enclosed, or poorly lit spaces. Lightweight Li-ion batteries provide longer runtimes and more lifetime charges than traditional NiCd batteries.

    • Item # 36H226
    • Mfr. Model # DS18DBL
    • Cordless Drill/ Driver Kit, Voltage 18.0, Battery Included, Number of Batteries 2, 18V Brushless Series,...More

    18V LXT Compact Li-Ion 1/2" Cordless Drill/ Drive
    • MAKITA
    • 18V LXT Compact Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery IncludedMAKITA Cordless Drills
    • Description

      Makita offers standard features, such as keyless chuck, adjustable clutch, and built-in LED lights.

      12V—Tools feature a 60-min. charge time so you can get back up and running quickly. The comfortable, lightweight ultra-compact design reduces operator fatigue so that you can take full advantage of the longer runtimes.

      18V LXT—Brushless motor models deliver greater speeds, with more power and 50% longer runtime than conventional brushed motors. Contact-free operation is cooler running and improves motor efficiency. Compact tools have a 15-min. rapid charge system and are also compatible with 18V LXT Li-ion batteries. Star Protection Computer Controls guard against overload, over discharge, and overheating.

    • Item # 4NNH6
    • Mfr. Model # LXFD01CW
    • Cordless Drill/ Driver Kit, Voltage 18.0, Battery Included, Number of Batteries 2, 18V LXT Compact Series,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More