Skip Content

Filter Results By

Applied Filters Clear All

Voltage
Number of Batteries
Cordless Tool Battery Type
Battery Capacity
Series
Brushless Motor
No Load RPM
Item
Battery Included / Bare Tool
Chuck Size
Max. Power
Max. Torque
Battery Included
Brand
Price
Shop By
Ratings

Cordless Drills

6 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DEWALT
  • DEWALT Cordless Drills DEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort you need to help you work through your longest, toughest days.

    12V—Batteries included. XRP Series offers faster speeds and longer run times, with a metal gearcase, metal ratcheting clutch, and 3-speed transmission. MAX Series have Li-Ion batteries for even longer run times, and a Slide Pack for easy battery changes.

    18V—Can use any of 4 interchangeable DeWalt 18V Li-Ion or NiCd batteries. XRP Series have faster speeds and longer run times, with a durable metal gearcase, metal ratcheting chuck, and 3-speed transmission. Compact drills offer high power in a lightweight package that fits into tight spaces.

    20V MAX—High-power tools have up to 57% more speed and 35% more run time per charge than standard Li-Ion tools, for heavier-duty applications.

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

  • MILWAUKEE
  • MILWAUKEE Cordless Drills MILWAUKEE Cordless Drills
  • Multiple product options available

    All Milwaukee drills include REDLITHIUM™ batteries, which provide longer runtimes, more power, and more recharges than conventional Li-ion batteries.

    M12—Deliver powerful performance in a compact package that can fit into the tightest places.

    M12 FUEL—Feature POWERSTATE™ brushless motors and REDLINK PLUS™ advanced electronics to further maximize both power and runtime.

    M18—Lightweight, ergonomically designed tools use innovative technology to provide you with long runtimes, and professional-grade power and performance.

    M18 Brushless—Deliver more than 50% longer runtime than brushed motor models.

    M18 FUEL—Like the M12 FUEL models, these innovative tools incorporate POWERSTATE™ brushless motors and REDLINK PLUS™ advanced electronics to further maximize both power and runtime.

    M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

  • MAKITA
  • MAKITA Cordless Drills MAKITA Cordless Drills
  • Multiple product options available

    Makita offers standard features, such as keyless chuck, adjustable clutch, and built-in LED lights.

    12V—Tools feature a 60-min. charge time so you can get back up and running quickly. The comfortable, lightweight ultra-compact design reduces operator fatigue so that you can take full advantage of the longer runtimes.

    18V LXT—Brushless motor models deliver greater speeds, with more power and 50% longer runtime than conventional brushed motors. Contact-free operation is cooler running and improves motor efficiency. Compact tools have a 15-min. rapid charge system and are also compatible with 18V LXT Li-ion batteries. Star Protection Computer Controls guard against overload, over discharge, and overheating.

    Makita offers standard features, such as keyless chuck, adjustable clutch, and built-in LED lights. 12V tools feature a 60-min. charge time so you can get back up and...More

  • BOSCH
  • BOSCH Cordless Drills BOSCH Cordless Drills
  • Multiple product options available

    Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V drills include a Cool Pack battery housing that dissipates heat and extends battery life, while advanced electronics continually monitor tool performance, so you get more productivity from each charge, and less downtime. They also feature EC brushless motors, which provide superior efficiency and help extend motor life.

    Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V...More

M12 Li-Ion Cordless No-Hub/Driver Kit, Battery Included
  • MILWAUKEE
  • M12 Li-Ion Cordless No-Hub/Driver Kit, Battery Included MILWAUKEE Cordless No-Hub Drivers
  • Install no-hub couplings with a tool designed specifically for the task; 80-in.-lb. of torque gets the job done quickly and dependably. An Auto Shut-Off feature helps prevent over-torque, and LED indicators let you know when torque limit has been achieved or when it's time to recalibrate the tool. Switch to drill mode for general drilling and fastening applications. A battery gage shows remaining charge to help you minimize downtime.

  • Item # 7DX74
  • Mfr. Model # 2455-22 48-11-2420
  • Cordless No-Hub/Driver Kit, Voltage 12.0, Battery Included, Number of Batteries 3, M12 Series, Brushless...More

18V Brushless Li-Ion 1/2" Cordless Drill/ Driver,
  • METABO
  • 18V Brushless Li-Ion 1/2" Cordless Drill/ Driver, Bare Tool METABO Cordless Drills
  • Variable-speed cordless drills give you full control, while a proprietary torque clutch system has more torque settings to extend your application range. The Electronic Single Cell Protection (ESCP) feature constantly checks battery status to prevent overload and over discharge to increase battery service life.

  • Item # 39RY52
  • Mfr. Model # BS18 LTX BL Impuls BARE
  • Cordless Drill/ Driver, Voltage 18.0, Bare Tool, Number of Batteries 0, 18V Brushless Series, Chuck Size 1/2...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More