Skip Content

Filter Results By

Applied Filters Clear All

Voltage
Number of Batteries
Cordless Tool Battery Type
Battery Capacity
Series
Brushless Motor
No Load RPM
Item
Battery Included / Bare Tool
Chuck Size
Max. Power
Max. Torque
Battery Included
Brand
Price
Shop By
Ratings

Cordless Drills

3 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DEWALT
  • DEWALT Cordless Drills DEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort you need to help you work through your longest, toughest days.

    12V—Batteries included. XRP Series offers faster speeds and longer run times, with a metal gearcase, metal ratcheting clutch, and 3-speed transmission. MAX Series have Li-Ion batteries for even longer run times, and a Slide Pack for easy battery changes.

    18V—Can use any of 4 interchangeable DeWalt 18V Li-Ion or NiCd batteries. XRP Series have faster speeds and longer run times, with a durable metal gearcase, metal ratcheting chuck, and 3-speed transmission. Compact drills offer high power in a lightweight package that fits into tight spaces.

    20V MAX—High-power tools have up to 57% more speed and 35% more run time per charge than standard Li-Ion tools, for heavier-duty applications.

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

20V MAX Premium Li-Ion 1/2" Cordless Drill/ Drive
  • DEWALT
  • 20V MAX Premium Li-Ion 1/2" Cordless Drill/ Driver, Battery Included 20V MAX Premium Li-Ion 1/2" Cordless Drill/ Driver, Battery Included
  • Cordless Drill/ Driver, Voltage 20.0, Battery Included, Number of Batteries 2, 20V MAX Premium Series, Chuck Size 1/2 In., Brushless Motor Yes, No Load RPM 0 to 575/ 0 to 1350/ 0 to 2000, Max. Power 750UWO, Handle Type Pistol, Battery Included (2) Mfr. No. DCB182, Battery Pack Replacement Mfr. No. DCB182, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0Ah, Includes (2) Batteries, Charger, Belt Hook, 360 Degrees Side Handle, Kit Box

  • Item # 39RV96
  • Mfr. Model # DCD991P2
  • Cordless Drill/ Driver, Voltage 20.0, Battery Included, Number of Batteries 2, 20V MAX Premium Series, Chuck...More

20V MAX Premium 1/2" Cordless Drill/ Driver, Bare
  • DEWALT
  • 20V MAX Premium 1/2" Cordless Drill/ Driver, Bare Tool 20V MAX Premium 1/2" Cordless Drill/ Driver, Bare Tool
  • Cordless Drill/ Driver, Voltage 20.0, Bare Tool, Number of Batteries 0, 20V MAX Premium Series, Chuck Size 1/2 In., Brushless Motor Yes, No Load RPM 0 to 575/ 0 to 1350/ 0 to 2000, Max. Power 750UWO, Handle Type Pistol, Battery Included No, Includes Belt Hook, 360 Degrees Side Handle

  • Item # 39RW04
  • Mfr. Model # DCD991B
  • Cordless Drill/ Driver, Voltage 20.0, Bare Tool, Number of Batteries 0, 20V MAX Premium Series, Chuck Size...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More