Skip Content

Filter Results By

Voltage
Number of Batteries
Battery Type
Battery Capacity
Series
Brushless Motor
No Load RPM
Item
Battery Included / Bare Tool
Chuck Size
Max. Power
Max. Torque
Battery Included
Price
Shop By
Ratings

Cordless Drills

9 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • DEWALT
    • DEWALT Cordless DrillsDEWALT Cordless Drills
    • Multiple product options available

      These lightweight, ergonomically designed drills give you the power and comfort you need to help you work through your longest, toughest days.

      12V—Batteries included. XRP Series offers faster speeds and longer run times, with a metal gearcase, metal ratcheting clutch, and 3-speed transmission. MAX Series have Li-Ion batteries for even longer run times, and a Slide Pack for easy battery changes.

      18V—Can use any of 4 interchangeable DeWalt 18V Li-Ion or NiCd batteries. XRP Series have faster speeds and longer run times, with a durable metal gearcase, metal ratcheting chuck, and 3-speed transmission. Compact drills offer high power in a lightweight package that fits into tight spaces.

      20V MAX—High-power tools have up to 57% more speed and 35% more run time per charge than standard Li-Ion tools, for heavier-duty applications.

      These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

    18V Compact NiCd 1/2" Cordless Drill/ Driver Kit&
    • DEWALT
    • 18V Compact NiCd 1/2" Cordless Drill/ Driver Kit Battery Included18V Compact NiCd 1/2" Cordless Drill/ Driver Kit Battery Included
    • Cordless Drill/ Driver Kit, Voltage 18.0, Battery Included, Number of Batteries 1, 18V Compact Series, Chuck Size 1/2 In., Brushless Motor Yes, No Load RPM 0 to 450/ 0 to 1500, Max. Torque 450 in.-lb., Transmission 2 Speed, Clutch Style 17 Position Adjustable, Handle Type Pistol, Battery Included (1) Mfr. No. DC9098, Battery Pack Replacement Mfr. No. DC9098, Battery Type NiCd, Battery Capacity 2.4Ah, Chuck Keyless, Tool Length 9 In., Tool Weight 4.7 lb.

    • Item # 32ZU51
    • Mfr. Model # DC970K-2
    • Cordless Drill/ Driver Kit, Voltage 18.0, Battery Included, Number of Batteries 1, 18V Compact Series, Chuck...More

    20V MAX Compact Li-Ion 1/2" Cordless Drill/ Drive
    • DEWALT
    • 20V MAX Compact Li-Ion 1/2" Cordless Drill/ Driver Kit Battery Included20V MAX Compact Li-Ion 1/2" Cordless Drill/ Driver Kit Battery Included
    • Cordless Drill/ Driver Kit, Voltage 20.0, Battery Included, Number of Batteries 3, 20V MAX Compact Series, Chuck Size 1/2 In., Brushless Motor Yes, No Load RPM 0 to 2000, Max. Power 360UWO, Transmission 2 Speed, Clutch Style 15 Position Adjustable, Handle Type Pistol, Battery Included Mfr. No. DCB203, Battery Pack Replacement Mfr. No. DCB203, Battery Type Li-Ion, Battery Capacity 2.0Ah, Chuck Keyless, Tool Length 7 In., Tool Weight 3.5 lb.

    • Item # 7DZ17
    • Mfr. Model # DCD790D2 DCB203
    • Cordless Drill/ Driver Kit, Voltage 20.0, Battery Included, Number of Batteries 3, 20V MAX Compact Series,...More

    Li-Ion 1/2" Cordless Drill/ Driver Kit Battery In
    • DEWALT
    • Li-Ion 1/2" Cordless Drill/ Driver Kit Battery IncludedLi-Ion 1/2" Cordless Drill/ Driver Kit Battery Included
    • Cordless Drill/ Driver Kit, Voltage 20.0, Battery Included, Chuck Size 1/2 In., Brushless Motor Yes, No Load RPM 0 to 450/ 0 to 1500, Max. Power 300UWO, Transmission 2 Speed, Clutch Style 16 Position Adjustable, Handle Type Pistol, Battery Included (2) 11A168, Battery Pack Replacement 11A168, Battery Type Li-Ion, Battery Capacity 1.5Ah, Chuck Keyless, Tool Length 8-3/4 In., Tool Weight 4.7 lb., Includes Drill/Driver, (2) Battery packs, Compact Charger, Contractor Bag

    • Item # 32ZU52
    • Mfr. Model # DCD771C2
    • Cordless Drill/ Driver Kit, Voltage 20.0, Battery Included, Chuck Size 1/2 In., Brushless Motor Yes, No Load...More

    12V MAX Li-Ion 3/8" Cordless Drill/Driver Bare To
    • DEWALT
    • 12V MAX Li-Ion 3/8" Cordless Drill/Driver Bare Tool (No Battery)12V MAX Li-Ion 3/8" Cordless Drill/Driver Bare Tool (No Battery)
    • Cordless Drill/Driver, Voltage 12.0, Bare Tool (No Battery), Number of Batteries 1, 12V MAX Series, Chuck Size 3/8 In., Brushless Motor No, No Load RPM 0 to 400/ 0 to 1500, Max. Power 189UWO, Transmission 2 Speed , Handle Type Ergonomic, Battery Included No, Battery Pack Replacement Mfr. No. DCB120, Battery Type Li-Ion, Battery Capacity 1.5Ah, Chuck One Sleeve, Tool Length 7-1/2 In., Tool Weight 2.4 lb.

    • Item # 39UF04
    • Mfr. Model # DCD710B
    • Cordless Drill/Driver, Voltage 12.0, Bare Tool (No Battery), Number of Batteries 1, 12V MAX Series, Chuck...More

    20V MAX Premium Li-Ion 1/2" Cordless Drill/ Drive
    • DEWALT
    • 20V MAX Premium Li-Ion 1/2" Cordless Drill/ Driver Kit Battery Included20V MAX Premium Li-Ion 1/2" Cordless Drill/ Driver Kit Battery Included
    • Cordless Drill/ Driver Kit, Voltage 20.0, Battery Included, Number of Batteries 3, 20V MAX Premium Series, Chuck Size 1/2 In., Brushless Motor Yes, No Load RPM 0 to 575/ 0 to 1350/ 0 to 2000, Max. Power 650UWO, Transmission 3 Speed, Clutch Style 11 Position Adjustable, Handle Type Pistol, Battery Included Mfr. No. DCB204, Battery Pack Replacement Mfr. No. DCB204, Battery Type Li-Ion, Battery Capacity 4.0Ah, Chuck Keyless, Tool Length 8-1/2 In., Tool Weight 5.0 lb.

    • Item # 7DZ25
    • Mfr. Model # DCD990M2 DCB204
    • Cordless Drill/ Driver Kit, Voltage 20.0, Battery Included, Number of Batteries 3, 20V MAX Premium Series,...More

    20V MAX Compact Li-Ion 1/2" Cordless Drill/ Drive
    • DEWALT
    • 20V MAX Compact Li-Ion 1/2" Cordless Drill/ Driver Kit Battery Included20V MAX Compact Li-Ion 1/2" Cordless Drill/ Driver Kit Battery Included
    • Cordless Drill/ Driver Kit, Voltage 20.0, Battery Included, Number of Batteries 3, 20V MAX Compact Series, Chuck Size 1/2 In., Brushless Motor No, No Load RPM 0 to 600/ 0 to 2000, Max. Power 350UWO, Transmission 2 Speed, Clutch Style 15 Position Adjustable, Handle Type Pistol, Battery Included Mfr. No. DCB201, Battery Pack Replacement Mfr. No. DCB201, Battery Type Li-Ion, Battery Capacity 1.5Ah, Chuck Keyless, Tool Length 7-1/2 In., Tool Weight 3.4 lb.

    • Item # 7DZ15
    • Mfr. Model # DCD780C2 DCB203
    • Cordless Drill/ Driver Kit, Voltage 20.0, Battery Included, Number of Batteries 3, 20V MAX Compact Series,...More

    20V MAX Premium Li-Ion 1/2" Cordless Drill/ Drive
    • DEWALT
    • 20V MAX Premium Li-Ion 1/2" Cordless Drill/ Driver Kit Battery Included20V MAX Premium Li-Ion 1/2" Cordless Drill/ Driver Kit Battery Included
    • Cordless Drill/ Driver Kit, Voltage 20.0, Battery Included, Number of Batteries 3, 20V MAX Premium Series, Chuck Size 1/2 In., Brushless Motor No, No Load RPM 0 to 575/ 0 to 1350/ 0 to 2000, Max. Power 535UWO, Transmission 3 Speed, Clutch Style 22 Position Adjustable, Handle Type Pistol, Battery Included Mfr. No. DCB204, Battery Pack Replacement Mfr. No. DCB204, Battery Type Li-Ion, Battery Capacity 4.0Ah, Chuck Keyless, Tool Length 9-3/8 In., Tool Weight 5.2 lb.

    • Item # 7DZ30
    • Mfr. Model # DCD980M2 DCB204
    • Cordless Drill/ Driver Kit, Voltage 20.0, Battery Included, Number of Batteries 3, 20V MAX Premium Series,...More

    20V MAX Premium Li-Ion 1/2" Cordless Drill/ Drive
    • DEWALT
    • 20V MAX Premium Li-Ion 1/2" Cordless Drill/ Driver Battery Included20V MAX Premium Li-Ion 1/2" Cordless Drill/ Driver Battery Included
    • Cordless Drill/ Driver, Voltage 20.0, Battery Included, Number of Batteries 2, 20V MAX Premium Series, Chuck Size 1/2 In., Brushless Motor Yes, No Load RPM 0 to 600/ 0 to 2000, Max. Power 750UWO, Handle Type Pistol, Battery Included (2) Mfr. No. DCB183, Battery Pack Replacement Mfr. No. DCB183, Battery Type Li-Ion, Battery Capacity 2.0Ah

    • Item # 39RW19
    • Mfr. Model # DCD795D2BT
    • Cordless Drill/ Driver, Voltage 20.0, Battery Included, Number of Batteries 2, 20V MAX Premium Series, Chuck...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More