Skip Content

Filter Results By

Applied Filters Clear All

Item
Battery Included/Bare Tool
Voltage
Size
No Load RPM
Battery Capacity
Brand
Price
Shop By
Green Certification
Ratings

Cordless Cutoff Tools

4 Results Found that Include 4 Products 

Results per page: 16 | 32 | 48
    Cordless Cutoff Tool Kit,18.0V,4-1/2 In.
    • DEWALT
    • Cordless Cutoff Tool Kit, 18.0V, 4-1/2 In.
    • Item # 4LEX5
    • Mfr. Model # DCG411KL
    • Cordless Cutoff Tool Kit, Battery Included, Voltage 18.0, Size 4-1/2 In., No Load RPM 6500, Battery Included...More

    Cordless Cutoff Tool,3.6V
    • SKIL
    • Cordless Cutoff Tool, 3.6V
    • Item # 2TYF6
    • Mfr. Model # 2352-01
    • Cordless Cutoff Tool, Bare Tool (No Battery), Voltage 3.6, Size 1-1/2 In., No Load RPM 240, Battery Included...More

    Cordless Cutoff Tool,18V,4-1/2
    • BOSCH
    • Cordless Cutoff Tool, 18V, 4-1/2
    • Item # 19TT03
    • Mfr. Model # CAG180BL
    • Cordless Cutoff Tool, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., No Load RPM 10,000, Battery...More

    Cordless Cutoff Tool,Bare Tool,18.0V
    • HITACHI
    • Cordless Cutoff Tool, Bare Tool, 18.0V
    • Item # 19TA65
    • Mfr. Model # G18DSLP4
    • Cordless Cutoff Tool, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., No Load RPM 9100, Battery...More

    Results per page: 16 | 32 | 48