Skip Content

Filter Results By

Applied Filters Clear All

Copper

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flat,Copper,1/40 x 6 x 12 In
  • GRAINGER APPROVED
  • Flat, Copper, 1/40 x 6 x 12 In Flat,Copper,1/40 x 6 x 12 In
  • Item # 15V235
  • Mfr. Model # 01217
  • Sheet Metal, Flat, Copper, Thickness 1/40 In., Width 6 In., Length 12 In., Mill Finish, Temper Half Hard,...More

Flat,Copper,12 x 18 In
  • GRAINGER APPROVED
  • Flat, Copper, 12 x 18 In Flat,Copper,12 x 18 In
  • Item # 15V236
  • Mfr. Model # 6540
  • Sheet Metal, Flat, Copper, Thickness 0.016 In., Width 12 In., Length 18 In., Mill Finish, Temper Half Hard,...More

Flat,Copper,.016 x 6 x 12 In
  • GRAINGER APPROVED
  • Flat, Copper, .016 x 6 x 12 In Flat,Copper,.016 x 6 x 12 In
  • Item # 15V234
  • Mfr. Model # 01218
  • Sheet Metal, Flat, Copper, Thickness .016 In., Width 6 In., Length 12 In., Mill Finish, Temper Half Hard,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More