Skip Content

Filter Results By

Applied Filters Clear All

Item
Copper Tube Shape
Tube Size
Length
Outside Dia.
Wall Thickness
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Copper Pipe and Tubing

19 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • MUELLER INDUSTRIES
    • Copper Coil, For Air Conditioning And RefrigerationCopper Coil, For Air Conditioning And Refrigeration
    • Multiple product options available

      ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Soft, Application Air Conditioning and Refrigeration, Coating Type None, Material Copper, Temp. Range 100° to 400°F...More

    • MUELLER INDUSTRIES
    • Copper Tube, For Water, Type LCopper Tube, For Water, Type L
    • Multiple product options available

      Type L Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88; Varies...More

    • MUELLER INDUSTRIES
    • Copper Coil, For A/C And RefrigerationCopper Coil, For A/C And Refrigeration
    • Multiple product options available

      ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Length 50 ft., Soft, Application Air Conditioning and Refrigeration, Coating Type None, Material Copper and Temp....More

    Type M,Hard length,Water,2  In.X10ft.
    • MUELLER INDUSTRIES
    • Type M, Hard length, Water, 2 In.X10ft.Copper Tube, For Water, Type M
    • Item # 3ZA99
    • Mfr. Model # MH20010
    • Tube, For Water, Type M, Pipe Size (In.) 2, Length 10 ft., Material of Construction Copper, Inside Dia. (In.)...More

    Type L,Soft coil,Water,1/4In.X100ft.
    • MUELLER INDUSTRIES
    • Type L, Soft coil, Water, 1/4In.X100ft.Copper Coil, Type L
    • Item # 4WTE5
    • Mfr. Model # LS02100
    • Coil, Type L, Pipe Size (In.) 1/4, Length 100 ft., Material of Construction Copper, Inside Dia. (In.) 1/4,...More

    • MUELLER INDUSTRIES
    • Copper Tube, Type KCopper Tube, Type K
    • Multiple product options available

      Type K Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

    • MUELLER INDUSTRIES
    • Copper Coil, For Water, Type KCopper Coil, For Water, Type K
    • Multiple product options available

      Type K Copper Tubing, Copper Tube Shape Coil, Length 60 ft., Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

    Type M,Hard length,Water,2 1/2 In.X10ft.
    • MUELLER INDUSTRIES
    • Type M, Hard length, Water, 2 1/2 In.X10ft.Copper Tube, Type M
    • Item # 4WTL9
    • Mfr. Model # MH24010
    • Tube, Type M, Pipe Size (In.) 2-1/2, Length 10 ft., Material of Construction Copper, Inside Dia. (In.) 2.500,...More

    Type K,Soft coil,Water,1/4 In.X100ft.
    • MUELLER INDUSTRIES
    • Type K, Soft coil, Water, 1/4 In.X100ft.Copper Coil, Type K
    • Item # 4WTC9
    • Mfr. Model # KS02100
    • Coil, Type K, Pipe Size (In.) 1/4, Length 100 ft., Material of Construction Copper, Inside Dia. (In.) 1/4,...More

    • MUELLER INDUSTRIES
    • Copper Coil, For Water, Type LCopper Coil, For Water, Type L
    • Multiple product options available

      Type L Copper Tubing, Copper Tube Shape Coil, Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88; Varies by...More

    Tube,Dia 2 In,Thickness .042 In,10 ft.
    • MUELLER
    • Tube, Dia 2 In, Thickness .042 In, 10 ft.Copper Tube, For Drain Waste Vent
    • Item # 22FC90
    • Mfr. Model # V 20010
    • Tube, For Drain Waste Vent, Pipe Size (In.) 2, Length 10 ft., Material of Construction Copper, Inside Dia....More

    A/C Refrig,1 5/8OD X10ft.
    • MUELLER INDUSTRIES
    • A/C Refrig, 1 5/8OD X10ft.Copper Tube, For Air Conditioning And Refrigeration
    • Item # 5WME0
    • Mfr. Model # AC14010
    • Tube, For Air Conditioning And Refrigeration, Pipe Size (In.) 1-5/8, Length 10 ft., Material of Construction...More

    Copper Coil,6mm Tube,10m L
    • HALCOR
    • Copper Coil, 6mm Tube, 10m LCopper Coil,6mm Tube,10m L
    • Item # 38EZ32
    • Mfr. Model # TC400-006B
    • Copper Coil, Copper Tube Shape Coil, Tube Size 1/4 in., Length 33 ft., Outside Dia. 1/4 in., Wall Thickness...More

    Copper Coil,12mm Tube,10m L
    • HALCOR
    • Copper Coil, 12mm Tube, 10m LCopper Coil,12mm Tube,10m L
    • Item # 38EZ35
    • Mfr. Model # TC400-012A
    • Copper Coil, Copper Tube Shape Coil, Tube Size 1/2 in., Length 33 ft., Outside Dia. 1/2 in., Wall Thickness...More

    Copper Coil,8mm Tube,10m L
    • HALCOR
    • Copper Coil, 8mm Tube, 10m LCopper Coil,8mm Tube,10m L
    • Item # 38EZ33
    • Mfr. Model # TC400-008A
    • Copper Coil, Copper Tube Shape Coil, Tube Size 5/16 in., Length 33 ft., Outside Dia. 5/16 in., Wall Thickness...More

    Copper Coil,10mm Tube,10m L
    • HALCOR
    • Copper Coil, 10mm Tube, 10m LCopper Coil,10mm Tube,10m L
    • Item # 38EZ34
    • Mfr. Model # TC400-010A
    • Copper Coil, Copper Tube Shape Coil, Tube Size 3/8 in., Length 33 ft., Outside Dia. 3/8 in., Wall Thickness...More

    Type L,Hard length,3In. X 5ft.
    • MUELLER INDUSTRIES
    • Type L, Hard length, 3In. X 5ft.Copper Tube, Type L
    • Item # 4WTK2
    • Mfr. Model # LH30005
    • Tube, Type L, Pipe Size (In.) 3, Length 5 ft., Material of Construction Copper, Inside Dia. (In.) 3.000,...More

    • MUELLER INDUSTRIES
    • Copper Coil, Water, Type L, B88Copper Coil, Water, Type L, B88
    • Multiple product options available

      Type L Copper Tubing, Copper Tube Shape Coil, Length 60 ft., Soft, Application Water, Coating Type Yellow Plastic, Material Copper, Temp. Range 150° to 400°F and...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More