Skip Content

Filter Results By

Applied Filters Clear All

Item
Tube Size
Length
Outside Dia.
Wall Thickness
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By

Copper Pipe and Tubing

5 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    • MUELLER INDUSTRIES
    • Copper Tube, Type KCopper Tube, Type K
    • Multiple product options available

      Type K Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

    A/C Refrig,5/8 OD X 10ft.
    • MUELLER INDUSTRIES
    • A/C Refrig, 5/8 OD X 10ft.Copper Tube, For Air Conditioning And Refrigeration
    • Item # 2LKJ4
    • Mfr. Model # AC04010
    • Tube, For Air Conditioning And Refrigeration, Pipe Size (In.) 5/8, Length 10 ft., Material of Construction...More

    Type L,Hard length,5/8 In.X 10ft.
    • MUELLER INDUSTRIES
    • Type L, Hard length, 5/8 In.X 10ft.Copper Tube, Type L
    • Item # 4WTH9
    • Mfr. Model # LH05010
    • Tube, Type L, Pipe Size (In.) 5/8, Length 10 ft., Material of Construction Copper, Inside Dia. (In.) 0.625,...More

    Copper Tube,15mm Tube,2m L
    • GRAINGER APPROVED
    • Copper Tube, 15mm Tube, 2m LCopper Tube,15mm Tube,2m L
    • Item # 38FA26
    • Mfr. Model # TC-15X1.5
    • Copper Tube, Copper Tube Shape Straight, Tube Size 9/16 in., Length 7 ft., Outside Dia. 9/16 in., Wall...More

    Copper Tube,16mm Tube,2m L
    • GRAINGER APPROVED
    • Copper Tube, 16mm Tube, 2m LCopper Tube,16mm Tube,2m L
    • Item # 38FA27
    • Mfr. Model # TC-16X1.5
    • Copper Tube, Copper Tube Shape Straight, Tube Size 5/8 in., Length 7 ft., Outside Dia. 5/8 in., Wall...More

    Results per page: 16 | 32 | 48