Skip Content

Filter Results By

Applied Filters Clear All

Type
  • View MoreView Less
Pipe Size (In.)
  • View MoreView Less
Length
  • View MoreView Less
Inside Dia. (In.)
Outside Dia.
Wall Thickness (In.)
Max. Pressure (PSI)
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
  • View MoreView Less
Shop By

Copper Pipe and Tubing

13 Results Found that Include 18 Products 

Results per page: 16 | 32 | 48
    A/C Refrig Coil,3/8  ODX.032X50ft.
    • MUELLER INDUSTRIES
    • A/C Refrig Coil, 3/8 ODX.032X50ft.
    • Item # 3P671
    • Mfr. Model # 655R
    • Coil, For A/C And Refrigeration, Pipe Size (In.) 3/8, Length 50 ft., Material of Construction Copper, Inside...More

    • MUELLER INDUSTRIES
    • Copper Tube, Type L
    • Multiple product options available

    A/C Refrig,3/8 In X20 ft.
    • MUELLER INDUSTRIES
    • A/C Refrig, 3/8 In X20 ft.
    • Item # 2LKK3
    • Mfr. Model # D 06020P
    • Coil, For Refrigeration, Dehydrated, Pipe Size (In.) 3/8, Length 20 ft., Material of Construction Copper,...More

    A/C Refrig Coil,3/8  ODX.032X100ft.
    • MUELLER INDUSTRIES
    • A/C Refrig Coil, 3/8 ODX.032X100ft.
    • Item # 4WTC1
    • Mfr. Model # D 06100P
    • Coil, For Air Conditioning And Refrigeration, Pipe Size (In.) 3/8, Length 100 ft., Material of Construction...More

    A/C Refrig,3/8 OD X 10ft.
    • MUELLER INDUSTRIES
    • A/C Refrig, 3/8 OD X 10ft.
    • Item # 2LKJ2
    • Mfr. Model # AC02010
    • Tube, For Air Conditioning And Refrigeration, Pipe Size (In.) 3/8, Length 10 ft., Material of Construction...More

    Type K,Soft coil,Water,3/8 In.X 60ft.
    • MUELLER INDUSTRIES
    • Type K, Soft coil, Water, 3/8 In.X 60ft.
    • Item # 2LKL1
    • Mfr. Model # KS03060
    • Coil, For Water, Type K, Pipe Size (In.) 3/8, Length 60 ft., Material of Construction Copper, Inside Dia....More

    Type L,Soft coil,Water,3/8In.X100ft.
    • MUELLER INDUSTRIES
    • Type L, Soft coil, Water, 3/8In.X100ft.
    • Item # 4WTE6
    • Mfr. Model # LS03100
    • Coil, Type L, Pipe Size (In.) 3/8, Length 100 ft., Material of Construction Copper, Inside Dia. (In.) 0.375,...More

    • MUELLER INDUSTRIES
    • Copper Tube, Type K
    • Multiple product options available

    Tube,Dia 3/8 In,Thickness .025 In,10 ft.
    • MUELLER INDUSTRIES
    • Tube, Dia 3/8 In, Thickness .025 In, 10 ft.
    • Item # 22FC79
    • Mfr. Model # MH03010
    • Tube, For Water, Type M, Pipe Size (In.) 3/8, Length 10 ft., Material of Construction Copper, Inside Dia....More

    Type K,Soft coil,Water,3/8 In.X100ft.
    • MUELLER INDUSTRIES
    • Type K, Soft coil, Water, 3/8 In.X100ft.
    • Item # 4WTD1
    • Mfr. Model # KS03100
    • Coil, Type K, Pipe Size (In.) 3/8, Length 100 ft., Material of Construction Copper, Inside Dia. (In.) 0.375,...More

    Plastic coated yellow coil,3/8 OD 50 ft.
    • MUELLER INDUSTRIES
    • Plastic coated yellow coil, 3/8 OD 50 ft.
    • Item # 2LKK4
    • Mfr. Model # DY06050
    • Coil, Air Conditioning and Refrigeration, Dehydrated, B280, Pipe Size (In.) 3/8, Length 50 ft., Material of...More

    Plastic Coat Yel Coil,Nat/LP,3/8InX60ft
    • MUELLER INDUSTRIES
    • Plastic Coat Yel Coil, Nat/LP, 3/8InX60ft
    • Item # 2LKN3
    • Mfr. Model # LY03060
    • Coil, Water, Type L, B88, Pipe Size (In.) 3/8, Length 60 ft., Material of Construction Copper, Inside Dia....More

    Results per page: 16 | 32 | 48