Filter Results By

Applied Filters Clear All

Type
  • View MoreView Less
Pipe Size (In.)
  • View MoreView Less
Length
Inside Dia. (In.)
Outside Dia.
Wall Thickness (In.)
Max. Pressure (PSI)
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
  • View MoreView Less
Shop By

13 Results Found that Include 17 Products 

 |  Results per page: 16 | 32 | 48

    Copper Tube, For Water, Type L

    MUELLER INDUSTRIES

    Multiple product options available

    Type M, Hard length, Water, 3/4 In.X 10ft.

    MUELLER INDUSTRIES

    Grainger Item # 6KZ26 | Mfr. Model # MH06010

    Catalog Page # 3966 (PDF)

    Tube, For Water, Type M, Pipe Size (In.) 3/4, Length 10 ft., Material of Construction Copper, Inside Dia....More

    Copper Tube, Type K

    MUELLER INDUSTRIES

    Multiple product options available

    A/C Refrig Coil, 3/4 ODX.035X50ft.

    MUELLER INDUSTRIES

    Grainger Item # 3P674 | Mfr. Model # 658R

    Catalog Page # 3965 (PDF)

    Coil, For A/C And Refrigeration, Pipe Size (In.) 3/4, Length 50 ft., Material of Construction Copper, Inside...More

    Type L, Hard length, 3/4In. X 2ft.

    MUELLER INDUSTRIES

    Grainger Item # 4WTJ1 | Mfr. Model # LH06002

    Catalog Page # 3966 (PDF)

    Tube, Type L, Pipe Size (In.) 3/4, Length 2 ft., Material of Construction Copper, Inside Dia. (In.) 0.750,...More

    Copper Tube, Type M

    MUELLER INDUSTRIES

    Multiple product options available

    A/C Refrig, 3/4 OD X 10ft.

    MUELLER INDUSTRIES

    Grainger Item # 2LKJ5 | Mfr. Model # AC05010

    Catalog Page # 3965 (PDF)

    Tube, For Air Conditioning And Refrigeration, Pipe Size (In.) 3/4, Length 10 ft., Material of Construction...More

    Type L, Soft coil, Water, 3/4In.X100ft.

    MUELLER INDUSTRIES

    Grainger Item # 4WTG1 | Mfr. Model # LS06100

    Catalog Page # 3965 (PDF)

    Coil, Type L, Pipe Size (In.) 3/4, Length 100 ft., Material of Construction Copper, Inside Dia. (In.) 0.750,...More

    A/C Refrig Coil, 3/4 ODX.035X100ft.

    MUELLER INDUSTRIES

    Grainger Item # 4WTC4 | Mfr. Model # D 12100P

    Catalog Page # 3965 (PDF)

    Coil, For Air Conditioning And Refrigeration, Pipe Size (In.) 3/4, Length 100 ft., Material of Construction...More

    Type L, Soft coil, Water, 3/4In.X 60ft.

    MUELLER INDUSTRIES

    Grainger Item # 3P668 | Mfr. Model # 620F

    Catalog Page # 3965 (PDF)

    Coil, For Water, Type L, Pipe Size (In.) 3/4, Length 60 ft., Material of Construction Copper, Inside Dia....More

    Type K, Soft coil, Water, 3/4 In.X 60ft.

    MUELLER INDUSTRIES

    Grainger Item # 4LW30 | Mfr. Model # 605

    Catalog Page # 3965 (PDF)

    Coil, For Fire Sprinkler Systems, Type K, Pipe Size (In.) 3/4, Length 60 ft., Material of Construction...More

    Type K, Soft coil, Water, 3/4 In.X100ft.

    MUELLER INDUSTRIES

    Grainger Item # 4WTD5 | Mfr. Model # KS06100

    Catalog Page # 3965 (PDF)

    Coil, Type K, Pipe Size (In.) 3/4, Length 100 ft., Material of Construction Copper, Inside Dia. (In.) 0.750,...More

    Plastic coated Red Coil, 3/4 In. X 60ft.K

    MUELLER INDUSTRIES

    Grainger Item # 5WMD9 | Mfr. Model # KR06060

    Catalog Page # NA

    Coil, For Water, Type K, Coated Red, Pipe Size (In.) 3/4, Length 60 ft., Material of Construction Copper,...More

     |  Results per page: 16 | 32 | 48
      loader image