Skip Content

Filter Results By

Applied Filters Clear All

Type
Pipe Size (In.)
  • View MoreView Less
Length
Inside Dia. (In.)
Wall Thickness (In.)
Max. Pressure (PSI)
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By

Copper Pipe and Tubing

8 Results Found that Include 11 Products 

Results per page: 16 | 32 | 48
    Type L,Hard length,1 1/4 In.10ft.
    • MUELLER INDUSTRIES
    • Type L, Hard length, 1 1/4 In.10ft.
    • Item # 3ZA94
    • Mfr. Model # LH12010
    • Tube, For Water, Type L, Pipe Size (In.) 1-1/4, Length 10 ft., Material of Construction Copper, Inside Dia....More

    Type M,Hard length,Water,1 1/4 In.X10ft.
    • MUELLER INDUSTRIES
    • Type M, Hard length, Water, 1 1/4 In.X10ft.
    • Item # 3ZA97
    • Mfr. Model # MH12010
    • Tube, For Water, Type M, Pipe Size (In.) 1-1/4, Length 10 ft., Material of Construction Copper, Inside Dia....More

    • MUELLER INDUSTRIES
    • Copper Tube, Type L
    • Multiple product options available

    • MUELLER INDUSTRIES
    • Copper Tube, Type K
    • Multiple product options available

    Type M,Hard length,Water,1 1/4 In.5ft.
    • MUELLER INDUSTRIES
    • Type M, Hard length, Water, 1 1/4 In.5ft.
    • Item # 4WTL2
    • Mfr. Model # MH12005
    • Tube, Type M, Pipe Size (In.) 1-1/4, Length 5 ft., Material of Construction Copper, Inside Dia. (In.) 1.250,...More

    Tube,Dia 1.25 In,Thickness .040 In,10 ft
    • MUELLER
    • Tube, Dia 1.25 In, Thickness .040 In, 10 ft
    • Item # 22FC88
    • Mfr. Model # V 12010
    • Tube, For Drain Waste Vent, Pipe Size (In.) 1-1/4, Length 10 ft., Material of Construction Copper, Inside...More

    • MUELLER INDUSTRIES
    • Copper Coil, Type L
    • Multiple product options available

    Type K,coil,For Water,1 1/4 In.X 60ft.
    • MUELLER INDUSTRIES
    • Type K, coil, For Water, 1 1/4 In.X 60ft.
    • Item # 4WTD7
    • Mfr. Model # KS12060
    • Coil, Type K, Pipe Size (In.) 1-1/4, Length 60 ft., Material of Construction Copper, Inside Dia. (In.) 1.250,...More

    Results per page: 16 | 32 | 48