Skip Content

Filter Results By

Applied Filters Clear All

Item
Copper Tube Shape
Tube Size
Length
  • View MoreView Less
Outside Dia.
Wall Thickness
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price

Copper Pipe and Tubing

3 Results Found that Include 5 Products

Results per page: 16 | 32 | 48
    • MUELLER INDUSTRIES
    • Copper Coil, For Refrigeration, DehydratedCopper Coil, For Refrigeration, Dehydrated
    • Multiple product options available

      ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Soft, Application Refrigeration, Coating Type None and Material Copper; Varies by Tube Size, Length, Outside Dia.,...More

    • MUELLER INDUSTRIES
    • Copper Coil, For Water, Type LCopper Coil, For Water, Type L
    • Multiple product options available

      Type L Copper Tubing, Copper Tube Shape Coil, Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88; Varies by...More

    Type L Copper Tubing,1/4 ID,3/8 OD,20 ft
    • MUELLER INDUSTRIES
    • Type L Copper Tubing, 1/4 ID, 3/8 OD, 20 ftCopper Coil, Type L
    • Item # 4WTE4
    • Mfr. Model # LSC2020P
    • Type L Copper Tubing, Copper Tube Shape Coil, Tube Size 1/4 In., Length 20 ft., Outside Dia. 3/8 In., Wall...More

    Results per page: 16 | 32 | 48