Skip Content

Filter Results By

Applied Filters Clear All

Item
Copper Tube Shape
Tube Size
Length
Outside Dia.
Wall Thickness
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By
Ratings

Copper Pipe and Tubing

21 Results Found that Include 138 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • MUELLER INDUSTRIES
    • Copper Tube, For Water, Type LCopper Tube, For Water, Type L
    • Multiple product options available

      Type L Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88; Varies...More

    • MUELLER INDUSTRIES
    • Copper Coil, For A/C And RefrigerationCopper Coil, For A/C And Refrigeration
    • Multiple product options available

      ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Length 50 ft., Soft, Application Air Conditioning and Refrigeration, Coating Type None, Material Copper and Temp....More

    • MUELLER INDUSTRIES
    • Copper Tube, For Water, Type MCopper Tube, For Water, Type M
    • Multiple product options available

      Type M Copper Tubing, Copper Tube Shape Straight, Length 10 ft., Hard, Application Water, Coating Type None, Material Copper and Temp. Range 100° to 400°F; Varies by...More

    • MUELLER INDUSTRIES
    • Copper Tube, Type LCopper Tube, Type L
    • Multiple product options available

      Type L Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

    • MUELLER INDUSTRIES
    • Copper Coil, Type LCopper Coil, Type L
    • Multiple product options available

      Type L Copper Tubing, Copper Tube Shape Coil, Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88,B306,B280, &...More

    • MUELLER INDUSTRIES
    • Copper Coil, For Water, Type LCopper Coil, For Water, Type L
    • Multiple product options available

      Type L Copper Tubing, Copper Tube Shape Coil, Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88; Varies by...More

    • MUELLER INDUSTRIES
    • Copper Coil, For Refrigeration, DehydratedCopper Coil, For Refrigeration, Dehydrated
    • Multiple product options available

      ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Soft, Application Refrigeration, Coating Type None and Material Copper; Varies by Tube Size, Length, Outside Dia.,...More

    • MUELLER INDUSTRIES
    • Copper Tube, For Air Conditioning And RefrigerationCopper Tube, For Air Conditioning And Refrigeration
    • Multiple product options available

      ACR Copper Tubing, Copper Tube Shape Straight, Length 10 ft., Hard, Application Air Conditioning and Refrigeration, Coating Type None, Material Copper and Standards ASTM...More

    • MUELLER INDUSTRIES
    • Copper Tube, Type KCopper Tube, Type K
    • Multiple product options available

      Type K Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

    • MUELLER INDUSTRIES
    • Copper Coil, For Air Conditioning And RefrigerationCopper Coil, For Air Conditioning And Refrigeration
    • Multiple product options available

      ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Soft, Application Air Conditioning and Refrigeration, Coating Type None, Material Copper, Temp. Range 100° to 400°F...More

    • MUELLER INDUSTRIES
    • Copper Coil, For Water, Type KCopper Coil, For Water, Type K
    • Multiple product options available

      Type K Copper Tubing, Copper Tube Shape Coil, Length 60 ft., Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

    • MUELLER INDUSTRIES
    • Copper Tube, Type MCopper Tube, Type M
    • Multiple product options available

      Type M Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

    • MUELLER INDUSTRIES
    • Copper Coil, For Fire Sprinkler Systems, Type KCopper Coil, For Fire Sprinkler Systems, Type K
    • Multiple product options available

      Type K Copper Tubing, Copper Tube Shape Coil, Length 60 ft., Wall Thickness 0.065", Soft, Application Fire Sprinkler Systems, Coating Type None, Material Copper, Temp....More

    • MUELLER INDUSTRIES
    • Copper Coil, Type KCopper Coil, Type K
    • Multiple product options available

      Type K Copper Tubing, Copper Tube Shape Coil, Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88,B306,B280, &...More

    • MUELLER INDUSTRIES
    • Copper Coil, For Water, Type K, Coated RedCopper Coil, For Water, Type K, Coated Red
    • Multiple product options available

      Type K Copper Tubing, Copper Tube Shape Coil, Length 60 ft., Soft, Application Water, Coating Type Red Plastic, Material Copper, Temp. Range 150° to 400°F and Standards...More

    • MUELLER INDUSTRIES
    • Copper Coil, Water, Type L, B88Copper Coil, Water, Type L, B88
    • Multiple product options available

      Type L Copper Tubing, Copper Tube Shape Coil, Length 60 ft., Soft, Application Water, Coating Type Yellow Plastic, Material Copper, Temp. Range 150° to 400°F and...More

    Tube,Dia 4 In,Thickness .134 In,10 ft.
    • MUELLER INDUSTRIES
    • Tube, Dia 4 In, Thickness .134 In, 10 ft.Tube,Dia 4 In,Thickness .134 In,10 ft.
    • Item # 22FC82
    • Mfr. Model # KH40010
    • Tube, For Water, Type K, Pipe Size (In.) 4, Length 10 ft., Material of Construction Copper, Inside Dia. (In.)...More

    A/C Refrig Coil,1 5/8ODX.060X50ft.
    • MUELLER INDUSTRIES
    • A/C Refrig Coil, 1 5/8ODX.060X50ft.A/C Refrig Coil,1 5/8ODX.060X50ft.
    • Item # 4WTC8
    • Mfr. Model # D 26050P
    • Coil, For Air Conditioning And Refrigeration, Pipe Size (In.) 1-5/8, Length 50 ft., Material of Construction...More

    Plas coat red coil,hot water,1/2X60ft.
    • MUELLER INDUSTRIES
    • Plas coat red coil, hot water, 1/2X60ft.Plas coat red coil,hot water,1/2X60ft.
    • Item # 2LKL7
    • Mfr. Model # LR04060
    • Coil, For Water, Type L, Coated Red, Pipe Size (In.) 1/2, Length 60 ft., Material of Construction Copper,...More

    Plastic coated Blue coil,1/2X60 ft. K
    • MUELLER INDUSTRIES
    • Plastic coated Blue coil, 1/2X60 ft. KPlastic coated Blue coil,1/2X60 ft. K
    • Item # 2LKK7
    • Mfr. Model # KB04060
    • Coil, For Water, Type K, Coated Blue, Pipe Size (In.) 1/2, Length 60 ft., Material of Construction Copper,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More