Skip Content

Filter Results By

COOPER ATKINS

40 Results Found that Include 139 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Timer, 24 Hour,LCD
  • COOPER ATKINS
  • Timer, 24 Hour, LCD Timer, 24 Hour,LCD
  • Item # 9JXT0
  • Mfr. Model # FT24
  • 24-Hour Digital Timer, Max. Time Setting 23 hrs., 59 mins., 59 secs., Min. Time Setting 1 Sec, Height (In.)...More

  • Category : Digital And Mechanical Timers
Multi-Station Digital Timer
  • COOPER ATKINS
  • Multi-Station Digital Timer Multi-Station Digital Timer
  • Item # 8DJV5
  • Mfr. Model # TFS4
  • Multi-Station Digital Timer, Max. Time Setting 99 hrs., 59 mins. or 59 mins., 59 secs., Min. Time Setting 1...More

  • Category : Digital And Mechanical Timers
Puncture Temp Probe,-40 to 300 Deg F
  • COOPER ATKINS
  • Puncture Temp Probe, -40 to 300 Deg F Puncture Temp Probe,-40 to 300 Deg F
  • Item # 35R635
  • Mfr. Model # 1075
  • Puncture Temperature Probe, Air, Liquids, Semi Solids, 10K Ohm Thermistor, -40 Degrees to 300 Degrees Temp....More

  • Category : Temperature Probes
Thermistor Air Probe, 12 ft Cord
  • COOPER ATKINS
  • Thermistor Air Probe, 12 ft Cord Thermistor Air Probe, 12 ft Cord
  • Item # 30PJ85
  • Mfr. Model # 2010
  • Thermistor Air Probe, Temperature, Thermistor, -40 Degrees to 200 Degrees Temp. Range (F), Probe Connector...More

  • Category : Temperature Probes
Digital Timer,99 Min.59 Sec
Timer/Clock/Stopwatch,6Button,3A Battery
  • COOPER ATKINS
  • Timer/Clock/Stopwatch, 6Button, 3A Battery Timer/Clock/Stopwatch,6Button,3A Battery
  • Item # 8NKC7
  • Mfr. Model # TC6
  • Timer/Clock/Stopwatch, Max. Time Setting 23 hr., 59 min., 59 sec., Min. Time Setting 1 Sec, Height (In.)...More

  • Category : Digital And Mechanical Timers
Indoor Digital Hygrometer,14 to 140 F
  • COOPER ATKINS
  • Indoor Digital Hygrometer, 14 to 140 F Indoor Digital Hygrometer,14 to 140 F
  • Item # 3LYX1
  • Mfr. Model # TRH122M
  • Digital Hygrometer, Indoor, Wall Mounting, 14 Degrees to 140 Degrees Temp. Range (F), -10 Degrees to 60...More

  • Category : Wall and Desk Hygrometers
Thermistor Strap Probe,12 ft.
  • COOPER ATKINS
  • Thermistor Strap Probe, 12 ft. Thermistor Strap Probe,12 ft.
  • Item # 22XN39
  • Mfr. Model # 4011
  • Strap Probe, Thermistor, -25 Degrees to 212 Degrees Temp. Range (F), Probe Connector Thermistor Phono Type,...More

  • Category : Temperature Probes
Temp/Humdty Mtr,10 to 95 per Rel Hum Rng
Temp Probe Kit,-100 to 500 Deg F
  • COOPER ATKINS
  • Temp Probe Kit, -100 to 500 Deg F Temperature Probe Kit
  • Item # 3PEZ1
  • Mfr. Model # 50701-K
  • Temperature Probe Kit, Air or Liquids, K Thermocouple, -100 Degrees to 500 Degrees Temp. Range (F), Probe...More

  • Category : Temperature Probes
Temperature/Humidity Tester,NIST
  • COOPER ATKINS
  • Temperature/Humidity Tester, NIST Temperature/Humidity Tester,NIST
  • Item # 46F194
  • Mfr. Model # SRH77A-E-032G
  • Temperature/Humidity Tester, Temperature and Humidity, 10 to 95 Percent Relative Humidity Range, +/-2 Percent...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Multi-Function Instrument Kit
  • COOPER ATKINS
  • Multi-Function Instrument Kit Multi-Function Instrument Kit
  • Item # 3PFJ4
  • Mfr. Model # MFM300-KIT4
  • Multi-Function Instrument Kit, Number of Inputs (3) Temp Inputs Plus (2) Universal Inputs, Temp. Range -58 to...More

  • Category : Refrigerant Measuring & Monitoring
Wireless Thermometer,-20 to 300F,Digital
  • COOPER ATKINS
  • Wireless Thermometer, -20 to 300F, Digital Wireless Thermometer,-20 to 300F,Digital
  • Item # 4KY56
  • Mfr. Model # 4005I
  • Wireless Thermometer, Features Retractable 2-1/2 In. Stainless Steel Probe for Pipes with Diameter of 1/4 In....More

  • Category : Wireless Thermometers/Humidity Meters
Timer,Mechanical,60Min
  • COOPER ATKINS
  • Timer, Mechanical, 60Min Timer,Mechanical,60Min
  • Item # 8PKG1
  • Mfr. Model # TM60
  • Long-Ring Mechanical Timer, Max. Time Setting 60 mins., Min. Time Setting 1 Min, Height (In.) 4, Width (In.)...More

  • Category : Digital And Mechanical Timers
Analog Thermometer,-40 to 120 Degree F
  • COOPER ATKINS
  • Analog Thermometer, -40 to 120 Degree F Analog Thermometer,-40 to 120 Degree F
  • Item # 3LPN9
  • Mfr. Model # 268-02-8
  • Analog Thermometer, Indoor/Outdoor, Wall or Window, -40 Degrees to 120 Degrees Temp. Range (F), -50 Degrees...More

  • Category : Wall, Desk, and Window Thermometers
HygroThermometer,Rplcmnt Probe for 6T444
Oven Probe,-40 to 500 Deg F
  • COOPER ATKINS
  • Oven Probe, -40 to 500 Deg F Oven Probe,-40 to 500 Deg F
  • Item # 3PEY7
  • Mfr. Model # 50360-K
  • Oven Temperature Probe, Air or Liquids, K Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), Probe...More

  • Category : Temperature Probes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More