Skip Content

Filter Results By

Item
Size
  • View MoreView Less
Material
  • View MoreView Less
Color
  • View MoreView Less
Fits Chest Size
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Cooling Vests

47 Results Found that Include 111 Products

Results per page: 16 | 32 | 48
Cooling Vest, Universal,Poly/Cotton,Blue
Cooling Vest,XL,Gray,Nylon
  • BULLARD
  • Cooling Vest, XL, Gray, NylonCooling Vest,XL,Gray,Nylon
  • Item # 3WYL4
  • Mfr. Model # DC70XLXXL
  • Airline Cooling Vest, Size XL, Fits Chest Size 46 to 50 In., Length 21 In., Material Nylon, Color Gray,...More

  • TECHNICHE
  • Cooling VestCooling Vest
  • Multiple product options available

    Cooling Vest, Closure Type Zipper, Varies by: Size, Length, Material, Cooling Time and Color

  • BULLARD
  • Cooling VestCooling Vest
  • Multiple product options available

    Cooling Vest, Material Proban Treated Cotton, Color Blue, Closure Type Hook And Loop, Standards EN531, EN470-1, Includes (2) Cool Packs, Varies by: Size and Length

  • ALLEGRO
  • Cooling VestCooling Vest
  • Multiple product options available

    Cooling Vest, Length 22 In., Material Cotton, Color Blue, Closure Type Zipper, Varies by: Size

  • ERGODYNE
  • Cooling VestCooling Vest
  • Multiple product options available

    Cooling Vest, Cooling Time 4 hr., Varies by: Size, Length, Material, Color, Closure Type and Standards

  • TECHNICHE
  • Fire Resistant Cooling VestFire Resistant Cooling Vest
  • Multiple product options available

    Fire Resistant Cooling Vst, Cooling Time 4 to 8 hr., Closure Type Hook-and-Loop, Standards FTMS 191-5903, ANSI 107, Includes (4) Cool Packs Per Vest and Cooler Bag,...More

Cooling Vest,Universal,18in.L,Cotton
Cooling Vest,S,22in.L
  • COOLSHIRT SYSTEMS
  • Cooling Vest, S, 22in.LCooling Vest,S,22in.L
  • Item # 35ZF54
  • Mfr. Model # AVA-S
  • Cooling Vest, Size S, Fits Chest Size 34 In. to 36 In., Length 22 In., Material Polyester, Cotton, Cooling...More

Cooling Vest,S/M,26-1/2 in.L,Dark Blue
Cooling Vest,Universal,18in.L
Cooling Vest,M,28in.L,Black
  • COOLSHIRT SYSTEMS
  • Cooling Vest, M, 28in.L, BlackCooling Vest,M,28in.L,Black
  • Item # 35ZF45
  • Mfr. Model # FWS-LS-M
  • Cooling Vest, Size M, Fits Chest Size 42 In. to 44 In., Length 28 In., Material Cotton, Cooling Time 1 to 4...More

Cooling Vest,M,23in.L
  • COOLSHIRT SYSTEMS
  • Cooling Vest, M, 23in.LCooling Vest,M,23in.L
  • Item # 35ZF55
  • Mfr. Model # AVA-M
  • Cooling Vest, Size M, Fits Chest Size 37 In. to 39 In., Length 23 In., Material Polyester, Cotton, Cooling...More

Cooling Vest,L/XL,26-1/2 in.L,Dark Blue
Cooling Vest,2XL/3XL,26-1/2 in.L,Black
Cooling Vest,S/M,26-1/2 in.L,Black
Cooling Vest,XS,24in.L
  • COOLSHIRT SYSTEMS
  • Cooling Vest, XS, 24in.LCooling Vest,XS,24in.L
  • Item # 35ZF31
  • Mfr. Model # BCW-XS
  • Cooling Vest, Size XS, Fits Chest Size 30 In. to 32 In., Length 24 In., Material Cotton, Cooling Time 1 to 4...More

Cooling Vest,M,28in.L,Cotton
Cooling Vest,L,29in.L,Black
  • COOLSHIRT SYSTEMS
  • Cooling Vest, L, 29in.L, BlackCooling Vest,L,29in.L,Black
  • Item # 35ZF46
  • Mfr. Model # FWS-LS-L
  • Cooling Vest, Size L, Fits Chest Size 46 In. to 48 In., Length 29 In., Material Cotton, Cooling Time 1 to 4...More

Cooling Vest,XL,30in.L,Cotton
Cooling Vest,L,23in.L
  • COOLSHIRT SYSTEMS
  • Cooling Vest, L, 23in.LCooling Vest,L,23in.L
  • Item # 35ZF56
  • Mfr. Model # AVA-L
  • Cooling Vest, Size L, Fits Chest Size 40 In. to 42 In., Length 23 In., Material Polyester, Cotton, Cooling...More

Cooling Vest,2XL,31in.L,Black
  • COOLSHIRT SYSTEMS
  • Cooling Vest, 2XL, 31in.L, BlackCooling Vest,2XL,31in.L,Black
  • Item # 35ZF48
  • Mfr. Model # FWS-LS-XXL
  • Cooling Vest, Size 2XL, Fits Chest Size 54 In. to 56 In., Length 31 In., Material Cotton, Cooling Time 1 to 4...More

Cooling Vest,2XL/3XL,26-1/2inL,Dark Blue
Cooling Vest,3XL,25in.L
  • COOLSHIRT SYSTEMS
  • Cooling Vest, 3XL, 25in.LCooling Vest,3XL,25in.L
  • Item # 35ZF59
  • Mfr. Model # AVA-XXXL
  • Cooling Vest, Size 3XL, Fits Chest Size 49 In. to 51 In., Length 25 In., Material Polyester, Cotton, Cooling...More

Cooling Vest,2XL,31in.L
  • COOLSHIRT SYSTEMS
  • Cooling Vest, 2XL, 31in.LCooling Vest,2XL,31in.L
  • Item # 35ZF53
  • Mfr. Model # FWS-SS-XXL
  • Cooling Vest, Size 2XL, Fits Chest Size 54 In. to 56 In., Length 31 In., Material Cotton, Cooling Time 1 to 4...More

Cooling Vest,4XL/5XL,26-1/2 in.L,Black
Cooling Vest,S,26in.L,Black
  • COOLSHIRT SYSTEMS
  • Cooling Vest, S, 26in.L, BlackCooling Vest,S,26in.L,Black
  • Item # 35ZF44
  • Mfr. Model # FWS-LS-S
  • Cooling Vest, Size S, Fits Chest Size 38 In. to 40 In., Length 26 In., Material Cotton, Cooling Time 1 to 4...More

Cooling Vest,L/XL,26-1/2 in.L,Black
Results per page: 16 | 32 | 48

Help maintain a safe body temperature in warm or hot work temperatures with a cooling vest from Grainger. Cooling vests typically feature a lightweight design that helps prevent heat stress. Most vests are adjustable and can be worn under or over clothing. Help keep cool and productive in hot weather. Count on Grainger for extreme weather workwear.