Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Cooling Fans and Accessories

129 Results Found that Include 229 Products 

Results per page: 16 | 32 | 48
  • AIRMASTER FAN
  • Stationary Air CirculatorStationary Air Circulator
  • Multiple product options available

    Air Circulator, Stationary and 1 Phase; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

Ceiling Fan,56 In,120 V,White
  • AIRMASTER FAN
  • Ceiling Fan, 56 In, 120 V, WhiteCeiling Fan,56 In,120 V,White
  • Item # 46Z422
  • Mfr. Model # MARK I
  • Ceiling Fan, Blade Dia. 56 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 10 to 40 ft.,...More

  • CANARM
  • Commercial Ceiling FanCommercial Ceiling Fan
  • Multiple product options available

    Commercial Ceiling Fan, Voltage 120, 1, Number of Blades 3, Speed Controllable Yes, Number of Speeds Variable, 60, Input Volts AC @ 60/50 Hz 120, Max. Ambient Temp....More

  • DAYTON
  • Stationary Air CirculatorStationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

Portable Box Fan, Non-Osc, 20 In, 3 Spd
  • DAYTON
  • Portable Box Fan, Non-Osc, 20 In, 3 SpdPortable Box Fan, Non-Osc, 20 In, 3 Spd
  • Item # 19RR54
  • Mfr. Model # 19RR54
  • Portable Box Fan, Non-Oscillating, Blade Dia. 20 In., Number of Speeds 3, 1325/1200/1125 RPM, 0.85/0.75/0.70...More

  • AIRMASTER FAN
  • Mobile Air CirculatorMobile Air Circulator
  • Multiple product options available

    Air Circulator, Mobile, Non-Oscillating, Voltage 115 and 1 Phase; Varies by Blade Dia., Speeds, CFM High, CFM Low, Motor HP and Motor RPM

Motor Speed Control,277V,8A
  • LEADING EDGE
  • Motor Speed Control, 277V, 8AMotor Speed Control,277V,8A
  • Item # 33HU38
  • Mfr. Model # 27708
  • Motor Speed Control, Material Satin Aluminum, Voltage 277, Max. Amps 8, For Use With Mfr. No. 56007, Length...More

Air Cannon,48 In
  • AIRMASTER FAN
  • Air Cannon, 48 InAir Cannon,48 In
  • Item # 46Z421
  • Mfr. Model # EMC48B
  • Air Cannon, Blade Dia. 48 In., 1 Phase, Voltage 115, 60 Hz, Motor HP 1, CFM High 17,173, Air Velocity (FPM) @...More

Wall Ceiling Bracket,Steel
  • AIRMASTER FAN
  • Wall Ceiling Bracket, SteelWall Ceiling Bracket,Steel
  • Item # 2LBA1
  • Mfr. Model # C-2030W
  • Wall Ceiling Bracket, Material Steel, Finish Black Textured, For Use With Mfr. No. A-786B-2 , Dayton 20, 24,...More

  • HUNTER
  • Decorative Ceiling FanDecorative Ceiling Fan
  • Multiple product options available

    Decorative Ceiling Fan, Number of Speeds 3, Number of Blades 5, Voltage 120, Amps 0.41, 60, Permanent Split Capacitor, Auto, Permanently Lubricated Sealed Ball, Yes and...More

Fan Speed Control,White,Plastic,Wall
  • HUNTER
  • Fan Speed Control, White, Plastic, WallFan Speed Control,White,Plastic,Wall
  • Item # 2FDG8
  • Mfr. Model # 27181
  • Fan Speed Control, Material Plastic, For Use With Hunter Ceiling Fans, Finish White, Requires Hard Wired...More

Blower,Down Draft,115V
  • TORNADO
  • Blower, Down Draft, 115VBlower,Down Draft,115V
  • Item # 9L892
  • Mfr. Model # 98784
  • Blower, CFM @ 0.000-In. SP 2500 to 3500, Voltage 115V, Electrical Connections 20 ft. Cord, Height 23 In.,...More

  • RITTAL
  • Square Axial FanSquare Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square, Bearings Ball and Thermal Protection Impedance; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

Mounting Bracket,Gray,Steel
  • DAYTON
  • Mounting Bracket, Gray, SteelMounting Bracket
  • Item # 4F962
  • Mfr. Model # 4F962
  • Mounting Bracket, Material Steel, Finish Gray, For Use With 20, 24, 30 In. Dayton Commercial and Industrial...More

Decorative Ceiling Fan,52 in.,New Bronze
  • HUNTER
  • Decorative Ceiling Fan, 52 in., New BronzeDecorative Ceiling Fan,52 in.,New Bronze
  • Item # 29NV20
  • Mfr. Model # 53126
  • Outdoor Decorative Ceiling Fan, Oak Blade Finish, New Bronze Housing Finish, Number of Speeds 3, Number of...More

Motor Speed Control,120V,6A
  • LEADING EDGE
  • Motor Speed Control, 120V, 6AMotor Speed Control,120V,6A
  • Item # 33HU35
  • Mfr. Model # 12006
  • Motor Speed Control, Material Satin Aluminum, Voltage 120, Max. Amps 6, For Use With Mfr. No. 56001, 56011,...More

  • GRAINGER APPROVED VENDOR
  • Stationary Air CirculatorStationary Air Circulator
  • Multiple product options available

    Air Circulator, Stationary, Non-Oscillating, Speeds 2, Voltage 115, 1 Phase, Mounting Location Ceiling, Commercial and Assembled Assembled; Varies by Blade Dia., CFM...More

Industrial Ceiling Fan,56in dia,120V,Bwn
  • LEADING EDGE
  • Industrial Ceiling Fan, 56in dia, 120V, BwnIndustrial Ceiling Fan,56in dia,120V,Bwn
  • Item # 33HU20
  • Mfr. Model # 56011
  • Industrial Ceiling Fan, Blade Dia. 56 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 10 to 45...More

Axial Fan,5VDC,1-15/16In H,1-15/16In W
  • DAYTON
  • Axial Fan, 5VDC, 1-15/16In H, 1-15/16In WSquare Axial Fan
  • Item # 2RTF3
  • Mfr. Model # 2RTF3
  • Axial Fan, Shape Square, CFM @ 0.000-In. SP 13, Voltage 5VDC, 0.15 Amps, 0.8 Watts, Electrical Connections 12...More

Axial Fan,133.6 cfm,24VDC,12W,56dBA
  • EBM-PAPST
  • Axial Fan, 133.6 cfm, 24VDC, 12W, 56dBAAxial Fan,133.6 cfm,24VDC,12W,56dBA
  • Item # 32MY86
  • Mfr. Model # 4184NXHU
  • Axial Fan, Shape Square, Fan Dia. 5 In., CFM @ 0.000-In. SP 133.6, Voltage 24VDC, 12 Watts, Electrical...More

Industrial Ceiling Fan,56in dia,120V,Wht
  • LEADING EDGE
  • Industrial Ceiling Fan, 56in dia, 120V, WhtIndustrial Ceiling Fan,56in dia,120V,Wht
  • Item # 33HU18
  • Mfr. Model # 56001
  • Industrial Ceiling Fan, Blade Dia. 56 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 10 to 45...More

Fan Guard,For Fan Size 4-11/16 in.
  • DAYTON
  • Fan Guard, For Fan Size 4-11/16 in.Fan Guard,For Fan Size 4-11/16 in.
  • Item # 31CC80
  • Mfr. Model # 31CC80
  • Fan Guard, For Fan Size (In.) 4-11/16, Dia. (In.) 4-11/16, Depth (In.) 1/4, Mounting Eye O.C. (In.) (4)...More

Motor Speed Control,120V,3A
  • LEADING EDGE
  • Motor Speed Control, 120V, 3AMotor Speed Control,120V,3A
  • Item # 33HU34
  • Mfr. Model # 12003
  • Motor Speed Control, Material Satin Aluminum, Voltage 120, Max. Amps 3, For Use With Mfr. No. 56001, 56011,...More

Filter Assembly,For Fan Size 4-11/16 in.
Commercial Ceiling Fan,48in dia,120V,Wht
  • LEADING EDGE
  • Commercial Ceiling Fan, 48in dia, 120V, WhtCommercial Ceiling Fan,48in dia,120V,Wht
  • Item # 33HU16
  • Mfr. Model # 48201
  • Commercial Ceiling Fan, Blade Dia. 48 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 7 ft.,...More

Fan Guard,For Fan Size 4-11/16 in.,PK5
Motor Speed Control,120V,12A
  • LEADING EDGE
  • Motor Speed Control, 120V, 12AMotor Speed Control,120V,12A
  • Item # 33HU37
  • Mfr. Model # 12012
  • Motor Speed Control, Material Satin Aluminum, Voltage 120, Max. Amps 12, For Use With Mfr. No. 56001, 56011,...More

Fan Guard,For Fan Size 3-1/8 in.
  • DAYTON
  • Fan Guard, For Fan Size 3-1/8 in.Fan Guard,For Fan Size 3-1/8 in.
  • Item # 31CC79
  • Mfr. Model # 31CC79
  • Fan Guard, For Fan Size (In.) 3-1/8, Dia. (In.) 3-1/8, Depth (In.) 1/4, Mounting Eye O.C. (In.) (4) 2-13/16,...More

Results per page: 16 | 32 | 48