Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Cooling Fans and Accessories

15 Results Found that Include 34 Products

Results per page: 16 | 32 | 48
    Portable BoxFan,Non-Osc,20 In,3-spd,120V
    • AIR KING
    • Portable BoxFan, Non-Osc, 20 In, 3-spd, 120VPortable Box Fan
    • Item # 4CH71
    • Mfr. Model # 9723
    • Portable Box Fan, Non-Oscillating, Blade Dia. 20 In., Number of Speeds 3, Air Flow 2163/1900/1463 cfm,...More

    Table Fan,Osc,12 In Dia,3-spd,120V
    • AIR KING
    • Table Fan, Osc, 12 In Dia, 3-spd, 120VTable Fan
    • Item # 4DA35
    • Mfr. Model # 9102
    • Table Fan, Oscillating, Blade Dia. 12 In., Number of Speeds 3, Air Flow 930/780/620 cfm, 1450/1300/1090 RPM,...More

    • DAYTON
    • Square Axial FanSquare Axial Fan
    • Multiple product options available

      Axial Fan, Shape Square and Max. Ambient Temp. 158°F; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

    • DAYTON
    • Air Circulator GuardAir Circulator Guard
    • Multiple product options available

      Air Circulator Guard, Guard Material Steel, Standards OSHA and Includes (1) Front and (1) Rear Section; Varies by Blade Dia., Guard Dia. and For Use With

    Roll About Fan Stand,47 In. H,24 In. L
    Clip On Fan,Non-Osc,1-1/2 In ,2-spd,120V
    • AIR KING
    • Clip On Fan, Non-Osc, 1-1/2 In , 2-spd, 120VClip On Fan
    • Item # 1EFV9
    • Mfr. Model # 9406
    • Clip On Fan, Non-Oscillating, Blade Dia. 1-1/2 In., Number of Speeds 2, Air Flow 35/30 cfm, 2600/2300 RPM,...More

    Exhaust Filter, For 15 cfm Fan, Plastic
    • RITTAL
    • Exhaust Filter, For 15 cfm Fan, PlasticExhaust Filter
    • Item # 6YDN7
    • Mfr. Model # 3237200
    • Exhaust Filter, Height (In.) 4-3/5, Width (In.) 4-3/5, Depth (In.) 2/3, Material ABS Plastic, UL And cUL...More

    • EBM-PAPST
    • Square Axial FanSquare Axial Fan
    • Multiple product options available

      Axial Fan, Shape Square and Bearings Ball; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

    Replacement Fan Filter Mat,PK5
    • RITTAL
    • Replacement Fan Filter Mat, PK5Replacement Filter Mat
    • Item # 2PVF3
    • Mfr. Model # 3171100
    • Replacement Filter Mat, For Fan Size (In.) 2PVE8 thru 2PVF2, Voltage -, NEMA Plug Configuration -, Dia. (In.)...More

    • DAYTON
    • Square Axial BlowerSquare Axial Blower
    • Multiple product options available

      Axial Blower, Shape Square, Width 4-3/4", Motor Insulation Class A, Max. Ambient Temp. 158°F and Blade Material Polybutylene; Varies by CFM @ 0.000-In. SP, Voltage and...More

    Fan Speed and Light Control,White,Wall
    • HUNTER
    • Fan Speed and Light Control, White, WallFan Speed and Light Control
    • Item # 2FDG7
    • Mfr. Model # 27183
    • Fan Speed and Light Control, Material Plastic, For Use With Hunter Ceiling Fans, Finish White, Requires Hard...More

    Wall Mount Bracket,Steel,Black
    • MULTIFAN
    • Wall Mount Bracket, Steel, BlackWall Mount Bracket
    • Item # 1DGZ2
    • Mfr. Model # DDBRACKETW30
    • Wall Mount Bracket, Material Steel, Finish Black, For Use With Mfr. No. TURB036, TURBO36/120, FXSTIR30-2,...More

    Fan Speed Control,White,Plastic,Wall
    • HUNTER
    • Fan Speed Control, White, Plastic, WallFan Speed Control,White,Plastic,Wall
    • Item # 2FDG8
    • Mfr. Model # 27181
    • Fan Speed Control, Material Plastic, For Use With Hunter Ceiling Fans, Finish White, Requires Hard Wired...More

    Noiseless Motor Speed Control,120V,1A
    • LEADING EDGE
    • Noiseless Motor Speed Control, 120V, 1ANoiseless Motor Speed Control,120V,1A
    • Item # 33HU40
    • Mfr. Model # 12001N
    • Noiseless Motor Speed Control, Material Plastic, Voltage 120, Max. Amps 1, For Use With Mfr. No. 56001,...More

    Results per page: 16 | 32 | 48