Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Cooling Fans and Accessories

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Clip On Fan,Non-Osc,6 In Dia,2-spd,120V
    • AIR KING
    • Clip On Fan, Non-Osc, 6 In Dia, 2-spd, 120VClip On Fan
    • Item # 6C507
    • Mfr. Model # 9145
    • Clip On Fan, Non-Oscillating, Blade Dia. 6 In., Number of Speeds 2, Air Flow 190/90 cfm, 2020/1740 RPM,...More

    Cordset,Axial Fan,72in, 90 Degree Head
    • DAYTON
    • Cordset, Axial Fan, 72in, 90 Degree HeadCord Set With 2-Prong Plug
    • Item # 4YD81
    • Mfr. Model # 4YD81
    • Cord Set With 3-Prong Plug, Voltage 115, NEMA Plug Configuration 5-15P with Ground Lead , Length (In.) 72,...More

    Beam Clamp Bracket
    • DAYTON
    • Beam Clamp BracketBeam Clamp Bracket
    • Item # 22YK21
    • Mfr. Model # 22YK21
    • Beam Clamp Bracket, Adjustable Height 4 In., Material Steel, Finish Gray Powder Coated, For Use With 22YK20,...More

    Fan Guard,11 In, Wire
    • EBM-PAPST
    • Fan Guard, 11 In, WireFan Guard
    • Item # 6KYA0
    • Mfr. Model # 9418-2-4039
    • Fan Guard, For Fan Size (In.) 11, Dia. (In.) 11-39/64, Depth (In.) 11/32, Mounting Eye O.C. (In.) (4) 11...More

    Ceiling Mount Bracket,Steel,Black
    • MULTIFAN
    • Ceiling Mount Bracket, Steel, BlackCeiling Mount Bracket
    • Item # 1DGZ4
    • Mfr. Model # DDCHBRACKET30
    • Ceiling Mount Bracket, Material Steel, Finish Black, For Use With Mfr. No. TURB036, TURBO36/120, FXSTIR30-2,...More

    Ceiling Fan Downrod,Aluminum,36 in. L
    Muffin Fan Finger Guard,6 25/32 In
    • WIEGMANN
    • Muffin Fan Finger Guard, 6 25/32 InMuffin Fan Finger Guard
    • Item # 1MDU5
    • Mfr. Model # WAGARD6
    • Muffin Fan Finger Guard, For Fan Size (In.) 6-25/32, Voltage -, NEMA Plug Configuration -, Dia. (In.) -,...More

    Air Circulator Guard,16 in. Guard Dia.
    • DAYTON
    • Air Circulator Guard, 16 in. Guard Dia.Air Circulator Guard
    • Item # 4C432
    • Mfr. Model # 4C432
    • Air Circulator Guard, Blade Dia. 16 In., Guard Dia. 18-1/2 In., For Use With Shaded Pole, Guard Material...More

    Suspension Bolts,Steel,Zinc Plated
    • PATTERSON
    • Suspension Bolts, Steel, Zinc PlatedSuspension Bolts
    • Item # 6ALG4
    • Mfr. Model # HV KIT 34
    • Suspension Bolts, Material Steel, Finish Zinc Plated, For Use With Mfr. No. H34B-CS, Includes (3) Eye Bolts,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More