Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Cooling Fans and Accessories

16 Results Found that Include 35 Products 

Results per page: 16 | 32 | 48
    • AIR KING
    • Clip On Fan
    • Multiple product options available

    Table Fan,Non-Osc,6 In,2-spd,120V
    • AIR KING
    • Table Fan, Non-Osc, 6 In, 2-spd, 120V
    • Item # 4C796
    • Mfr. Model # 9146
    • Table Fan, Non-Oscillating, Blade Dia. 6 In., Number of Speeds 2, Air Flow 190/90 cfm, 2020/1740 RPM,...More

    • AIR KING
    • Portable Box Fan
    • Multiple product options available

    • AIR KING
    • Wall Mount Fan
    • Multiple product options available

    • AIR KING
    • Table Fan
    • Multiple product options available

    • AIR KING
    • Portable Pivot Fan
    • Multiple product options available

    Table Fan,Non-Osc,6-1/2In H,2 Speed,120V
    • AIR KING
    • Table Fan, Non-Osc, 6-1/2In H, 2 Speed, 120V
    • Item # 2EKZ8
    • Mfr. Model # 9904
    • Table Fan, Non-Oscillating, Blade Dia. 3 In., Number of Speeds 2, Air Flow 144/116 cfm, 2250/1750 RPM,...More

    • AIR KING
    • Pedestal Tower Fan
    • Multiple product options available

    Tower Fan,120V,With Remote Control
    • AIR KING
    • Tower Fan, 120V, With Remote Control
    • Item # 24Y862
    • Mfr. Model # 9519
    • Pedestal Fan, Blade Dia. 3-1/2 In., Number of Speeds 3, Air Flow 325/285/250, 1450 / 1300 / 1150 RPM, 0.4 /...More

    Window/Table Fan,560/506 cfm,7 in.
    • AIR KING
    • Window/Table Fan, 560/506 cfm, 7 in.
    • Item # 2ELA2
    • Mfr. Model # 9137
    • Window/Table Fan, Fits Window Height 12 In., Fits Window Width 22 to 34 In., Voltage 120, Blade Dia. 7 In.,...More

    Window Fan,2470/1700/1360 cfm,16 in.
    • AIR KING
    • Window Fan, 2470/1700/1360 cfm, 16 in.
    • Item # 2EJR6
    • Mfr. Model # 9155
    • Window Fan, Fits Window Height 22 In., Fits Window Width 26-1/2 to 34-1/2 In., Voltage 120, Blade Dia. 16...More

    Roll About Fan Stand,47 In. H,24 In. L
    • AIR KING
    • Roll About Fan Stand, 47 In. H, 24 In. L
    • Item # 4CH70
    • Mfr. Model # 9701
    • Roll About Fan Stand, Number of Speeds 3, Length 24 In., Height 47 In., Width 20 In., Blade Material...More

    Tower Fan,Osc,6-1/2 In Dia,3-spd,120V
    • AIR KING
    • Tower Fan, Osc, 6-1/2 In Dia, 3-spd, 120V
    • Item # 1EFW1
    • Mfr. Model # 9920
    • Tower Fan, Oscillating, Blade Dia. 6-1/2 In., Number of Speeds 3, Air Flow 350/320/275 cfm, 1300/1200/1100...More

    Window/Floor Fan,1385/1250/1080 cfm,14in
    • AIR KING
    • Window/Floor Fan, 1385/1250/1080 cfm, 14in
    • Item # 2ELA3
    • Mfr. Model # 9935
    • Window/Floor Fan, Fits Window Height 18-1/2 In., Fits Window Width 18-1/2 In. or Larger, Voltage 120, Blade...More

    Protective Cover,50 In. H,18 In. L
    Results per page: 16 | 32 | 48