Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Cooling Fans and Accessories

12 Results Found that Include 69 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • PATTERSON
    • Air Cannon, 1 PhaseAir Cannon, 1 Phase
    • Multiple product options available

      Air Cannon, Industrial, 1 Phase, Voltage 115/208-230, 60, Motor RPM 1725, Thermal Protection Automatic, Max. Ambient Temp. 105°F, Bearing Type Ball, Speeds 1, Housing...More

    Mounting Bracket,Steel,Blue Powder Coat
    • PATTERSON
    • Air Cannon, 3 PhaseAir Cannon, 3 Phase
    • Multiple product options available

      Air Cannon, Industrial, 3 Phase, Voltage 208-230/460, 60, Max. Ambient Temp. 105°F, Bearing Type Ball, Speeds 1, Housing Material Steel, Max. Ambient Temp. (F) 105 and...More

    • PATTERSON
    • Mobile Air CirculatorMobile Air Circulator
    • Multiple product options available

      Air Circulator, Mobile, Non-Oscillating, Speeds 3, Voltage 115, 1 Phase, Motor HP 1/2, Mounting Location Floor, Fan RPM 1725, Industrial, Assembled Assembled and...More

    Dock Mounting Bracket,Steel
    • PATTERSON
    • Dock Mounting Bracket, SteelDock Mounting Bracket,Steel
    • Item # 6ALG7
    • Mfr. Model # TC BLUE
    • Dock Mounting Bracket, Material Steel, Finish Blue Powder Coat, For Use With Mfr. No. H14A-CS, H14B-CS,...More

    Floor Mounting Bracket,Steel
    • PATTERSON
    • Floor Mounting Bracket, SteelFloor Mounting Bracket,Steel
    • Item # 6ALG9
    • Mfr. Model # PB 34
    • Floor Mounting Bracket, Material Steel, Finish Blue Powder Coat, For Use With Mfr. No. H34B-CS, Includes...More

    • PATTERSON
    • Ceiling Fan DownrodCeiling Fan Downrod
    • Multiple product options available

      Ceiling Fan Downrod, Material Steel, For Use With For Use With 25DU42, 25DU43 or 25DU44, Dia. 3", Finish Powder Coat Blue, Mounting Ceiling and Includes Down Rod, Down...More

    • PATTERSON
    • Ceiling FanCeiling Fan
    • Multiple product options available

      Ceiling Fan, Number of Blades 5, Mounting Height 10 to 60 ft., Housing Finish Steel, Powder Coated, Blade Finish Aluminum, Mill, Speed Controllable Yes, Number of Speeds...More

    Wall Mount Oscillating Kit,Steel
    • PATTERSON
    • Wall Mount Oscillating Kit, SteelWall Mount Oscillating Kit,Steel
    • Item # 13F720
    • Mfr. Model # OSC BLUE
    • Wall Mount Oscillating Kit, Material Steel, Finish Painted Motor and Mill Finish Brackets, For Use With Mfr....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More