Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Cooling Fans and Accessories

8 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Wall Mount Fan,1480/1340/1140 cfm,16 in.
    • AIR KING
    • Wall Mount Fan, 1480/1340/1140 cfm, 16 in.Wall Mount Fan
    • Item # 2EKZ7
    • Mfr. Model # 9046
    • Wall Mount Fan, Oscillating, Number of Speeds 3, Blade Dia. 16 In., Air Flow 1480/1340/1140 cfm, Voltage 120,...More

    Tower Fan,120V,With Remote Control
    • AIR KING
    • Tower Fan, 120V, With Remote ControlTower Fan,120V,With Remote Control
    • Item # 24Y862
    • Mfr. Model # 9519
    • Pedestal Fan, Blade Dia. 3-1/2 In., Number of Speeds 3, Air Flow 325/285/250, 1450 / 1300 / 1150 RPM, 0.4 /...More

    • AIR KING
    • Residential Pedestal FanResidential Pedestal Fan
    • Multiple product options available

      Residential Pedestal Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear, Blade...More

    Tower Fan,Osc,6-1/2 In Dia,3-spd,120V
    • AIR KING
    • Tower Fan, Osc, 6-1/2 In Dia, 3-spd, 120VTower Fan,Osc,6-1/2 In Dia,3-spd,120V
    • Item # 1EFW1
    • Mfr. Model # 9920
    • Tower Fan, Oscillating, Blade Dia. 6-1/2 In., Number of Speeds 3, Air Flow 350/320/275 cfm, 1300/1200/1100...More

    • AIR KING
    • Pedestal Tower FanPedestal Tower Fan
    • Multiple product options available

      Tower Fan, Oscillating, Blade Dia. 3-1/2", Number of Speeds 3, Voltage 120, 60, Bearing Type Sleeve, Blade Material ABS Plastic, Guard Material Plastic, Cord Length 6...More

    • AIR KING
    • Portable Pivot FanPortable Pivot Fan
    • Multiple product options available

      Portable Pivot Fan, Non-Oscillating, 60, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug Configuration 5-15P; Varies by Blade Dia., Number...More

    Window Fan,2470/1700/1360 cfm,16 in.
    • AIR KING
    • Window Fan, 2470/1700/1360 cfm, 16 in.Window Fan,2470/1700/1360 cfm,16 in.
    • Item # 2EJR6
    • Mfr. Model # 9155
    • Window Fan, Fits Window Height 22 In., Fits Window Width 26-1/2 to 34-1/2 In., Voltage 120, Blade Dia. 16...More

    Tower Fan,Osc,36 In. H,3 Speeds,120V
    • AIR KING
    • Tower Fan, Osc, 36 In. H, 3 Speeds, 120VTower Fan,Osc,36 In. H,3 Speeds,120V
    • Item # 2EKZ4
    • Mfr. Model # 9210
    • Tower Fan, Oscillating, Blade Dia. 3-1/2 In., Number of Speeds 3, Air Flow 450/400/325 cfm, 1495/1350/1210...More

    Results per page: 16 | 32 | 48