Skip Content

Filter Results By

Applied Filters Clear All

Item
Oscillating/Non-Oscillating
Blade Dia.
Number of Speeds
Air Flow
RPM
Watts
Price
  • View MoreView Less
Shop By
    Ratings

    Cooling Fans and Accessories

    4 Results Found that Include 4 Products 

    Results per page: 16 | 32 | 48
      Portable BoxFan,Non-Osc,20 In,3-spd,120V
      • AIR KING
      • Portable BoxFan, Non-Osc, 20 In, 3-spd, 120V
      • Item # 4CH71
      • Mfr. Model # 9723
      • Portable Box Fan, Non-Oscillating, Blade Dia. 20 In., Number of Speeds 3, Air Flow 2163/1900/1463 cfm,...More

      Table Fan,Osc,12 In Dia,3-spd,120V
      • AIR KING
      • Table Fan, Osc, 12 In Dia, 3-spd, 120V
      • Item # 4DA35
      • Mfr. Model # 9102
      • Table Fan, Oscillating, Blade Dia. 12 In., Number of Speeds 3, Air Flow 930/780/620 cfm, 1450/1300/1090 RPM,...More

      Clip On Fan,Non-Osc,1-1/2 In ,2-spd,120V
      • AIR KING
      • Clip On Fan, Non-Osc, 1-1/2 In , 2-spd, 120V
      • Item # 1EFV9
      • Mfr. Model # 9406
      • Clip On Fan, Non-Oscillating, Blade Dia. 1-1/2 In., Number of Speeds 2, Air Flow 35/30 cfm, 2600/2300 RPM,...More

      Roll About Fan Stand,47 In. H,24 In. L
      • AIR KING
      • Roll About Fan Stand, 47 In. H, 24 In. L
      • Item # 4CH70
      • Mfr. Model # 9701
      • Roll About Fan Stand, Number of Speeds 3, Length 24 In., Height 47 In., Width 20 In., Blade Material...More

      Results per page: 16 | 32 | 48