Skip Content

Filter Results By

Between Frame (In.)
  • View MoreView Less
Capacity (Lb.)
Height Adjustment (In.)
  • View MoreView Less
Price
  • View MoreView Less

Conveyor H-Stands

90 Results Found that Include 90 Products 

Results per page: 16 | 32 | 48
Conveyor H Stand,LD,W 24 In,H to 31 In
  • ASHLAND CONVEYOR
  • Conveyor H Stand, LD, W 24 In, H to 31 In
  • Item # 5W816
  • Mfr. Model # WHB15M25B22
  • Conveyor H Stand, Light Duty, Stand Width 24 In., Between Frame 22 In., Capacity 1500 Lb., Green, Epoxy...More

Conveyor H Stand,LD,W 18 In,H to 31 In
  • ASHLAND CONVEYOR
  • Conveyor H Stand, LD, W 18 In, H to 31 In
  • Item # 5W814
  • Mfr. Model # WHB15M25B16
  • Conveyor H Stand, Light Duty, Stand Width 18 In., Between Frame 16 In., Capacity 1500 Lb., Green, Epoxy...More

Conveyor H Stand,LD,W 18 In,H to 43 In
  • ASHLAND CONVEYOR
  • Conveyor H Stand, LD, W 18 In, H to 43 In
  • Item # 5W815
  • Mfr. Model # WHB15M37B16
  • Conveyor H Stand, Light Duty, Stand Width 18 In., Between Frame 16 In., Capacity 1500 Lb., Green, Epoxy...More

Conveyor H Stand,LD,W 24 In,H to 43 In
  • ASHLAND CONVEYOR
  • Conveyor H Stand, LD, W 24 In, H to 43 In
  • Item # 5W817
  • Mfr. Model # WHB15M37B22
  • Conveyor H Stand, Light Duty, Stand Width 24 In., Between Frame 22 In., Capacity 1500 Lb., Green, Epoxy...More

Conveyor H Stand,LD,W 12 In,H to 31 In
  • ASHLAND CONVEYOR
  • Conveyor H Stand, LD, W 12 In, H to 31 In
  • Item # 5W812
  • Mfr. Model # WHB15M25B10
  • Conveyor H Stand, Light Duty, Stand Width 12 In., Between Frame 10 In., Capacity 1500 Lb., Green, Epoxy...More

Conveyor H Stand,LD,W 38 In,H to 43 In
  • ASHLAND CONVEYOR
  • Conveyor H Stand, LD, W 38 In, H to 43 In
  • Item # 5W819
  • Mfr. Model # WHB15M37B36
  • Conveyor H Stand, Light Duty, Stand Width 38 In., Between Frame 36 In., Capacity 1500 Lb., Green, Epoxy...More

Conveyor H-Stand,W 33 In,H 31-43 In
  • ASHLAND CONVEYOR
  • Conveyor H-Stand, W 33 In, H 31-43 In
  • Item # 2WJK2
  • Mfr. Model # WH15M37B31
  • Conveyor H-Stand, Light Duty, Stand Width 33 In., Between Frame 31 In., Capacity 1500 Lb., Green, Epoxy...More

Conveyor H Stand,LD,W 12 In,H to 43 In
  • ASHLAND CONVEYOR
  • Conveyor H Stand, LD, W 12 In, H to 43 In
  • Item # 5W813
  • Mfr. Model # WHB15M37B10
  • Conveyor H Stand, Light Duty, Stand Width 12 In., Between Frame 10 In., Capacity 1500 Lb., Green, Epoxy...More

Conveyor H-Stand,W 29 In,H 19 1/2-31 In
  • ASHLAND CONVEYOR
  • Conveyor H-Stand, W 29 In, H 19 1/2-31 In
  • Item # 2WJJ7
  • Mfr. Model # WH15M25B27
  • Conveyor H-Stand, Light Duty, Stand Width 29 In., Between Frame 27 In., Capacity 1500 Lb., Green, Epoxy...More

Conveyor H-Stand,W 29 In,H 31-43 In
  • ASHLAND CONVEYOR
  • Conveyor H-Stand, W 29 In, H 31-43 In
  • Item # 2WJK1
  • Mfr. Model # WH15M37B27
  • Conveyor H-Stand, Light Duty, Stand Width 29 In., Between Frame 27 In., Capacity 1500 Lb., Green, Epoxy...More

Conveyor H Stand,Caster,W 24 In
  • ASHLAND CONVEYOR
  • Conveyor H Stand, Caster, W 24 In
  • Item # 1PDP4
  • Mfr. Model # 3BH30M27-1/2B22 CS5SL KB
  • Conveyor H Stand, Caster Medium Duty, Stand Width 24 In., Between Frame 22 In., Capacity 1800 Lb., Green,...More

Conveyor H Stand,HD,H to 36 3/4 In,W27In
  • ASHLAND CONVEYOR
  • Conveyor H Stand, HD, H to 36 3/4 In, W27In
  • Item # 1PDR1
  • Mfr. Model # 4BH30M31B27
  • Conveyor H Stand, Heavy Duty, Stand Width 27 In., Between Frame 27 In., Capacity 3000 Lb., Green, Epoxy...More

Conveyor H-Stand,W 15 In,H 19 1/2-31 In
  • ASHLAND CONVEYOR
  • Conveyor H-Stand, W 15 In, H 19 1/2-31 In
  • Item # 2WJJ6
  • Mfr. Model # WH15M25B13
  • Conveyor H-Stand, Light Duty, Stand Width 15 In., Between Frame 13 In., Capacity 1500 Lb., Green, Epoxy...More

Conveyor H Stand,LD,W 38 In,H to 31 In
  • ASHLAND CONVEYOR
  • Conveyor H Stand, LD, W 38 In, H to 31 In
  • Item # 5W818
  • Mfr. Model # WHB15M25B36
  • Conveyor H Stand, Light Duty, Stand Width 38 In., Between Frame 36 In., Capacity 1500 Lb., Green, Epoxy...More

Conveyor H-Stand,W 15 In,H 31-43 In
  • ASHLAND CONVEYOR
  • Conveyor H-Stand, W 15 In, H 31-43 In
  • Item # 2WJJ9
  • Mfr. Model # WH15M37B13
  • Conveyor H-Stand, Light Duty, Stand Width 15 In., Between Frame 13 In., Capacity 1500 Lb., Green, Epoxy...More

Conveyor H Stand,HD,H to 36 3/4 In,W51In
  • ASHLAND CONVEYOR
  • Conveyor H Stand, HD, H to 36 3/4 In, W51In
  • Item # 1PDR2
  • Mfr. Model # 4BH30M31B51
  • Conveyor H Stand, Heavy Duty, Stand Width 51 In., Between Frame 51 In., Capacity 3000 Lb., Green, Epoxy...More

Conveyor H-Stand,W 23 In,H to 36 3/4 In
  • ASHLAND CONVEYOR
  • Conveyor H-Stand, W 23 In, H to 36 3/4 In
  • Item # 2WJL3
  • Mfr. Model # 4BH30M31B21
  • Conveyor H-Stand, Heavy Duty, Stand Width 23 In., Between Frame 21 In., Capacity 3000 Lb., Green, Epoxy...More

Conveyor H-Stand,W 33 In,H 19 1/2-31 In
  • ASHLAND CONVEYOR
  • Conveyor H-Stand, W 33 In, H 19 1/2-31 In
  • Item # 2WJJ8
  • Mfr. Model # WH15M25B31
  • Conveyor H-Stand, Light Duty, Stand Width 33 In., Between Frame 31 In., Capacity 1500 Lb., Green, Epoxy...More

Conveyor H-Stand,W 15 In,H to 26 1/4 In
  • ASHLAND CONVEYOR
  • Conveyor H-Stand, W 15 In, H to 26 1/4 In
  • Item # 2WJK8
  • Mfr. Model # 4BH30M21B13
  • Conveyor H-Stand, Heavy Duty, Stand Width 15 In., Between Frame 13 In., Capacity 3000 Lb., Green, Epoxy...More

Conveyor H-Stand,W 41 In,H to 36 3/4 In
  • ASHLAND CONVEYOR
  • Conveyor H-Stand, W 41 In, H to 36 3/4 In
  • Item # 2WJL4
  • Mfr. Model # 4BH30M31B39
  • Conveyor H-Stand, Heavy Duty, Stand Width 41 In., Between Frame 39 In., Capacity 3000 Lb., Green, Epoxy...More

Conveyor H-Stand,W 41 In,H to 26 1/4 In
  • ASHLAND CONVEYOR
  • Conveyor H-Stand, W 41 In, H to 26 1/4 In
  • Item # 2WJL1
  • Mfr. Model # 4BH30M21B39
  • Conveyor H-Stand, Heavy Duty, Stand Width 41 In., Between Frame 39 In., Capacity 3000 Lb., Green, Epoxy...More

Conveyor H Stand,W 12 In,H 43 to 55 In
  • ASHLAND CONVEYOR
  • Conveyor H Stand, W 12 In, H 43 to 55 In
  • Item # 42X892
  • Mfr. Model # H15M49B10
  • Conveyor H Stand, Light Duty, Stand Width (In.) 12, Between Frame (In.) 10, Capacity (Lb.) 1500, Color Green,...More

Conveyor H Stand,Caster,W 18 In
  • ASHLAND CONVEYOR
  • Conveyor H Stand, Caster, W 18 In
  • Item # 1PDP3
  • Mfr. Model # 3BH30M27-1/2B16 CS5SL KB
  • Conveyor H Stand, Caster Medium Duty, Stand Width 18 In., Between Frame 16 In., Capacity 1800 Lb., Green,...More

Conveyor H Stand,HD,W 51 In
  • ASHLAND CONVEYOR
  • Conveyor H Stand, HD, W 51 In
  • Item # 1PDP9
  • Mfr. Model # 4BH30M21B51
  • Conveyor H Stand, Heavy Duty, Stand Width 51 In., Between Frame 51 In., Capacity 3000 Lb., Green, Epoxy...More

Conveyor H Stand,W 15 In,H 43 to 31 In
  • ASHLAND CONVEYOR
  • Conveyor H Stand, W 15 In, H 43 to 31 In
  • Item # 42X893
  • Mfr. Model # H15M49B13
  • Conveyor H Stand, Light Duty, Stand Width (In.) 15, Between Frame (In.) 13, Capacity (Lb.) 1500, Color Green,...More

Conveyor H-Stand,W 23 In,H to 26 1/4 In
  • ASHLAND CONVEYOR
  • Conveyor H-Stand, W 23 In, H to 26 1/4 In
  • Item # 2WJK9
  • Mfr. Model # 4BH30M21B21
  • Conveyor H-Stand, Heavy Duty, Stand Width 23 In., Between Frame 21 In., Capacity 3000 Lb., Green, Epoxy...More

Conveyor H Stand,W 18 In,H 43 to 31 In
  • ASHLAND CONVEYOR
  • Conveyor H Stand, W 18 In, H 43 to 31 In
  • Item # 42X894
  • Mfr. Model # H15M49B16
  • Conveyor H Stand, Light Duty, Stand Width (In.) 18, Between Frame (In.) 16, Capacity (Lb.) 1500, Color Green,...More

Conveyor H-Stand,W 15 In,H 12 1/4-17 In
  • ASHLAND CONVEYOR
  • Conveyor H-Stand, W 15 In, H 12 1/4-17 In
  • Item # 2WJK5
  • Mfr. Model # 4BH30M15B13
  • Conveyor H-Stand, Heavy Duty, Stand Width 15 In., Between Frame 13 In., Capacity 3000 Lb., Green, Epoxy...More

Conveyor H-Stand,W 15 In,H to 32 5/8 In
  • ASHLAND CONVEYOR
  • Conveyor H-Stand, W 15 In, H to 32 5/8 In
  • Item # 2WJK3
  • Mfr. Model # 3BH30M27-1/2B13 CS5SL KB
  • Conveyor H-stand, Medium Duty Castered, Stand Width 15 In., Between Frame 13 In., Capacity 1800 Lb., Green,...More

Conveyor H Stand,HD,H to 26 1/4 In
  • ASHLAND CONVEYOR
  • Conveyor H Stand, HD, H to 26 1/4 In
  • Item # 1PDP8
  • Mfr. Model # 4BH30M21B27
  • Conveyor H Stand, Heavy Duty, Stand Width 27 In., Between Frame 27 In., Capacity 3000 Lb., Green, Epoxy...More

Conveyor H Stand,W 24 In,H 55 to 67 In
  • ASHLAND CONVEYOR
  • Conveyor H Stand, W 24 In, H 55 to 67 In
  • Item # 42X903
  • Mfr. Model # H15M61B22
  • Conveyor H Stand, Light Duty, Stand Width (In.) 24, Between Frame (In.) 22, Capacity (Lb.) 1500, Color Green,...More

H-Stand,Multi Addtl Level,W25.5In,BF22In
  • ASHLAND CONVEYOR
  • H-Stand, Multi Addtl Level, W25.5In, BF22In
  • Item # 6DKY5
  • Mfr. Model # WHMTB22
  • H-Stand, Multitier Additional Level, Stand Width 25.5 In., Between Frame 22 In., Dark Green, Epoxy Powder...More

Results per page: 16 | 32 | 48

Use sturdy conveyor H stands from Grainger for permanent conveyor installations with gravity skate wheel, gravity roller, ball transfer and power belt conveyors. Pivoting mounting brackets allow sloped installation. Choose from a wide variety of between-frame dimensions and load capacities ranging from 1,500 to 3,000 lb. Choose the height adjustment range and capacity to fit your application. Shop Grainger today for durable conveyor H stands.