Skip Content

Filter Results By

Conveyor Gates

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Gate Kit,Med Duty,Frame W36In,BF36In
  • ASHLAND CONVEYOR
  • Gate Kit, Med Duty, Frame W36In, BF36In Gate Kit,Med Duty,Frame W36In,BF36In
  • Item # 1PDK2
  • Mfr. Model # WHG190B3603
  • Gate Kit, Roller, Medium Duty, Between Frame (In.) 36, Frame Width (In.) 36, Overall Length (In.) 36, Overall...More

Gate Kit, Skatewheel,Width 28 In
  • ASHLAND CONVEYOR
  • Gate Kit, Skatewheel, Width 28 In Gate Kit, Skatewheel,Width 28 In
  • Item # 1PDJ4
  • Mfr. Model # WHG2420G03
  • Gate Kit, Skatewheel, Between Frame (In.) 22, Frame Width (In.) -, Overall Length (In.) 36, Overall Width...More

Gate Kit,Med Duty,Frame Width 10 In
  • ASHLAND CONVEYOR
  • Gate Kit, Med Duty, Frame Width 10 In Gate Kit,Med Duty,Frame Width 10 In
  • Item # 1PDJ8
  • Mfr. Model # WHG190B1003
  • Gate Kit, Roller, Medium Duty, Between Frame (In.) 10, Frame Width (In.) 10, Overall Length (In.) 36, Overall...More

Gate Kit,Med Duty,Frame Width 16 In
  • ASHLAND CONVEYOR
  • Gate Kit, Med Duty, Frame Width 16 In Gate Kit,Med Duty,Frame Width 16 In
  • Item # 1PDJ9
  • Mfr. Model # WHG190B1603
  • Gate Kit, Roller, Medium Duty, Between Frame (In.) 16, Frame Width (In.) 16, Overall Length (In.) 36, Overall...More

Gate Kit,Med Duty,Frame W36In,BF22In
  • ASHLAND CONVEYOR
  • Gate Kit, Med Duty, Frame W36In, BF22In Gate Kit,Med Duty,Frame W36In,BF22In
  • Item # 1PDK1
  • Mfr. Model # WHG190B2203
  • Gate Kit, Roller, Medium Duty, Between Frame (In.) 22, Overall Length (In.) 36, Overall Width (In.) 28, Frame...More

Gate Kit,Light  Duty,Frame Width 22 In
  • ASHLAND CONVEYOR
  • Gate Kit, Light Duty, Frame Width 22 In Gate Kit,Light Duty,Frame Width 22 In
  • Item # 1PDJ6
  • Mfr. Model # WHG140B1603
  • Gate Kit, Roller, Light Duty, Between Frame (In.) 16, Overall Length (In.) 36, Overall Width (In.) 22, Frame...More

Gate Kit, Skatewheel,Width 16 In
  • ASHLAND CONVEYOR
  • Gate Kit, Skatewheel, Width 16 In Gate Kit, Skatewheel,Width 16 In
  • Item # 1PDJ2
  • Mfr. Model # WHG1210GO3
  • Gate Kit, Skatewheel, Between Frame (In.) 10, Frame Width (In.) -, Overall Length (In.) 36, Overall Width...More

Gate Kit,Light  Duty,Frame Width 28 In
  • ASHLAND CONVEYOR
  • Gate Kit, Light Duty, Frame Width 28 In Gate Kit,Light Duty,Frame Width 28 In
  • Item # 1PDJ7
  • Mfr. Model # WHG140B2203
  • Gate Kit, Roller, Light Duty, Between Frame (In.) 22, Overall Length (In.) 36, Overall Width (In.) 28, Frame...More

Gate Kit, Skatewheel,Width 22 In
  • ASHLAND CONVEYOR
  • Gate Kit, Skatewheel, Width 22 In Gate Kit, Skatewheel,Width 22 In
  • Item # 1PDJ3
  • Mfr. Model # WHG1816G03
  • Gate Kit, Skatewheel, Between Frame (In.) 16, Frame Width (In.) -, Overall Length (In.) 36, Overall Width...More

Results per page:  16 | 32 | 48

Shop a selection of conveyer gates from Grainger. They allow personnel to pass through a conveyer without having to walk around or over. The spring assist mechanism reduces the lifting forces required to open the gate. They provide 33" walkthrough access. Conveyor gates have a center-to-center roller space of 3". Buy conveyer gates from Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More