Skip Content

Filter Results By

Conveyor Brushes

1,090 Results Found that Include 1,090 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Strip Brush,5/16 W,84 In L,Trim 2 In
Strip Brush,72 In L,Overall Trim 2 In
Strip Brush Holder,Sz 1.25,84 InL,PK10
Strip Brush Holder,Overall Length 36 In
  • TANIS
  • Strip Brush Holder, Overall Length 36 In Strip Brush Holder,Overall Length 36 In
  • Item # 1TCV4
  • Mfr. Model # AH100436CF
  • Strip Brush Holder, Aluminum, Clear Finish Anodized Backing, Backing Width (In.) -, Backing Height (In.) -,...More

Strip Brush Holder,Overall Length 72 In
Stapled Set Strip Brush,PVC,Length 36 In
  • TANIS
  • Stapled Set Strip Brush, PVC, Length 36 In Stapled Set Strip Brush,PVC,Length 36 In
  • Item # 1TCD2
  • Mfr. Model # RPVC213036
  • Stapled Set Strip Brush, PVC, Rigid PVC Backing, Backing Width 0.315 In, Backing Height 1 In, Mounting Flange...More

Strip Brush,36 In L,Overall Trim 6 In
Flexible Brush,36 In L,2 In Trim,Poly
Strip Brush,72 In L,Overall Trim 2 In
Strip Brush,36 In L,Overall Trim 4 In
Strip Brush,72 In L,Overall Trim 6 In
Strip Brush,36 In L,Overall Trim 6 In
Strip Brush,36 In L,Overall Trim 3 In
Flexible Brush,36 In L,3 In Trim,Poly
Adjustable Conveyor Brush,.030 In Nylon
Stapled Set Strip Brush,PVC,Length 36 In
  • TANIS
  • Stapled Set Strip Brush, PVC, Length 36 In Stapled Set Strip Brush,PVC,Length 36 In
  • Item # 1TCB6
  • Mfr. Model # FPVC142036
  • Stapled Set Strip Brush, PVC, Flexible PVC Backing, Backing Width 0.32 In, Backing Height 1 In, Mounting...More

Stapled Set Strip Brush,PVC,Length 36 In
  • TANIS
  • Stapled Set Strip Brush, PVC, Length 36 In Stapled Set Strip Brush,PVC,Length 36 In
  • Item # 1TCC7
  • Mfr. Model # RPVC211036
  • Stapled Set Strip Brush, PVC, Rigid PVC Backing, Backing Width 0.315 In, Backing Height 1 In, Mounting Flange...More

Stapled Set Strip Brush,PVC,Length 36 In
  • TANIS
  • Stapled Set Strip Brush, PVC, Length 36 In Stapled Set Strip Brush,PVC,Length 36 In
  • Item # 1TCH2
  • Mfr. Model # RPVC333036
  • Stapled Set Strip Brush, PVC, Rigid PVC Backing, Backing Width 0.58 In, Backing Height 2 In, Mounting Flange...More

Strip Brush,72 In L,Overall Trim 3 In
Flexible Brush,36 In L,1 In Trim,Poly
Conveyor Guide Rail,120 In L,1 In Trim
Strip Brush Holder,Sz 1.5,24 In L,PK10
Strip Brush,36 In L,Overall Trim 3 In
Strip Brush,3/16W,12 In L,Trim 1 In,PK10
Adjustable Conveyor Brush,.012 In Mylon
Conveyor Cylinder Brush,4 In Dia x 12 In
Stapled Set Strip Brush,PVC,Length 36 In
  • TANIS
  • Stapled Set Strip Brush, PVC, Length 36 In Stapled Set Strip Brush,PVC,Length 36 In
  • Item # 1TCC3
  • Mfr. Model # FPVC122036
  • Stapled Set Strip Brush, PVC, Flexible PVC Backing, Backing Width 0.4 In, Backing Height 0.9 In, Mounting...More

Strip Brush,5/16 W,12 In L,Trim 1 In
Strip Brush,5/16W,96 In L,Trim 2 In,PK10
Strip Brush,72 In L,Overall Trim 1 In
Conveyor Cylinder Brush,L50In,OD8In
  • TANIS
  • Conveyor Cylinder Brush, L50In, OD8In Conveyor Cylinder Brush,L50In,OD8In
  • Item # 1VKN5
  • Mfr. Model # RB848
  • Conveyor Cylinder Brush, 16 Gauge Steel Backing, Backing Width 5/16 In, Backing Height 5/16 In, Brush Length...More

Metal Back Strip Brush,96 In L,2 In Trim
Results per page:  16 | 32 | 48

From an abrasion-resistant crimpled nylon brush to a stainless steel brush, Grainger's conveyor brushes guide and position items, as well as continuously clean conveyors from debris and dust build-up. Mounted on a corrosion-resistant metal backing, these conveyor brushes have a wide brush face to cover more surface area. The bristles have high flex fatigue resistance and bend recovery, and are able to withstand high temperatures and moisture. With the ability to polish without being abrasive, horsehair bristles polish items while picking up dust and fine powders. To prevent costly conveyor repairs, installing conveyor brushes is a smart and cost-effective option.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More