Skip Content

Filter Results By

Type
Starter Size
Brand
Price
Shop By

Contactor Repair Kits

15 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Contacts Part Kit,NEMA Sz 2,1 Pole
    Contact Kit,Size 2,3Pole,For CR305/CR306
    Contact Kit,Size 0,4Pole,For CR305/CR306
    Contacts Part Kit,NEMA Sz 0,1 Pole
    Contacts Part Kit,NEMA Sz 1,1 Pole
    Contact Kit,Size 4,3Pole,For CR305/CR306
    Contact Kit,Size 1,4Pole,For CR305/CR306
    Contacts Part Kit,NEMA Sz 1 3/4,1 Pole
    Contacts Part Kit,NEMA Sz 00,1 Pole
    Contacts Part Kit,NEMA Sz 4,1 Pole
    Contacts Part Kit,NEMA Sz 3 1/2,1 Pole
    Contact Kit,Size 00,4 Pole,Steel
    • GENERAL ELECTRIC
    • Contact Kit, Size 00,4 Pole, SteelContact Kit,Size 00,4 Pole,Steel
    • Item # 6AMX1
    • Mfr. Model # 55-152313G009
    • Replacement Contact Kit, 4 Pole, For Use With NEMA Rated 300- and 200- Line Magnetic Contactors and Starters,...More

    Contact Kit,Size 3,3Pole,For CR305/CR306
    Contacts Part Kit,NEMA Sz 3,1 Pole
    Contacts Part Kit,NEMA Sz 2 1/2,1 Pole
    Results per page: 16 | 32 | 48

      Find a wide variety of contactor repair kits at Grainger so you can replace parts that are worn out or add to your device. Get replacement contacts for the specific brand and model contactor you have, a power pole assembly, or a manual starter contact kit for use with integral HP starters. Find the one-, two-, three- or four-pole contact kit you need for the size starter you have. Get your contactor repair kits from Grainger today!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More