Skip Content

Filter Results By

Item
Type
Number of Pieces
Material
Length (In.)
Contact Type
Contact Size
Brand
Price
Shop By
Ratings

Connector Tools

39 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Insert/Extract Tool,20DM/20DF,Red/White
  • JONARD TOOLS
  • Insert/Extract Tool, 20DM/20DF, Red/White Insert/Extract Tool,20DM/20DF,Red/White
  • Item # 23Z374
  • Mfr. Model # AR-910672
  • Insertion/Extraction Tool, Contact, Number of Pieces 1, Material Brass and ABS Plastic, Features Red Side For...More

Insertion Tool,Size 20,5-1/4 In,Red
  • JONARD TOOLS
  • Insertion Tool, Size 20,5-1/4 In, Red Insertion Tool,Size 20,5-1/4 In,Red
  • Item # 23Z380
  • Mfr. Model # A-4598
  • Insertion Tool, Number of Pieces 1, Material Aluminum, Features Red Handle, Service Connectors Conforming to...More

Can Wrench,Ergonomic,Plastic
Connector Removal Tool Kit,3 Pc
  • JONARD TOOLS
  • Connector Removal Tool Kit, 3 Pc Connector Removal Tool Kit,3 Pc
  • Item # 2RZV3
  • Mfr. Model # KR-260
  • Pin Extraction Removal Tool Kit, Number of Pieces 3, Material Stainless Steel, Contact Type Front Release,...More

Extraction Tool,Size 20,6 In L,Red
  • JONARD TOOLS
  • Extraction Tool, Size 20,6 In L, Red Extraction Tool,Size 20,6 In L,Red
  • Item # 23Z383
  • Mfr. Model # R-4601
  • Extraction Tool, Number of Pieces 1, Material Aluminum, Features Red Handle, Service Connectors Conforming to...More

Security Key Insert,5/16 and 5/32 In Hex
Pin Extractor,3 In,Contact Size 16-20
  • JONARD TOOLS
  • Pin Extractor, 3 In, Contact Size 16-20 Pin Extractor,3 In,Contact Size 16-20
  • Item # 2RZV4
  • Mfr. Model # R-5926
  • Pin Extractor, Number of Pieces 1, Material Stainless Steel and Plastic, Length 3 In, Contact Type Back...More

Terminator Tool,7 In
  • JONARD TOOLS
  • Terminator Tool, 7 In Terminator Tool,7 In
  • Item # 5TDD0
  • Mfr. Model # TT-7
  • Terminator Tool, Number of Pieces 1, Material Steel and Plastic, Color Code Blue, Features 4 In. Shaft,...More

Connector Insertion Tool Kit,3 Pc
  • JONARD TOOLS
  • Connector Insertion Tool Kit, 3 Pc Connector Insertion Tool Kit,3 Pc
  • Item # 2RZV2
  • Mfr. Model # KA-260
  • Connector Insertion Tool Kit, Number of Pieces 3, Material Stainless Steel, Length 5 1/2 In, Contact Type...More

Security Shield Tool,7/16 In
  • JONARD TOOLS
  • Security Shield Tool, 7/16 In Security Shield Tool,7/16 In
  • Item # 5TDC8
  • Mfr. Model # SST-716
  • Security Shield Tool, Number of Pieces 1, Material Steel, Color Code Black, Features Extended Shank, For 7/16...More

Can Wrench,7 In. L,2-In-1,Black/Silver
  • KLEIN TOOLS
  • Can Wrench, 7 In. L, 2-In-1, Black/Silver Can Wrench,7 In. L,2-In-1,Black/Silver
  • Item # 2DGN3
  • Mfr. Model # 68005
  • Can Wrench, Can Wrench, Number of Points 2, Size 7/16 In socket has a black finish and the 3/8 In socket has...More

BNC Connector Tool,12 In L
  • JONARD TOOLS
  • BNC Connector Tool, 12 In L BNC Connector Tool,12 In L
  • Item # 4AVJ6
  • Mfr. Model # RBNC-12
  • BNC Connector Tool, Number of Pieces 1, Material Carbon Steel, Length 12 In., Contact Size 7/16 In, Used for...More

Connector Removal Tool,8 In
  • IDEAL
  • Connector Removal Tool, 8 In Connector Removal Tool,8 In
  • Item # 4PCY8
  • Mfr. Model # 35-046
  • Connector Removal Tool, Number of Pieces 1, Material Nylon Resin Grip, Steel Shank, Length 8 In., Contact...More

Can Wrench/Security Key Insert Set,2 Pc
Terminator Tool w/Prongs,8 In. L
  • JONARD TOOLS
  • Terminator Tool w/Prongs, 8 In. L Terminator Tool w/Prongs,8 In. L
  • Item # 5TDE1
  • Mfr. Model # TT-7V
  • Terminator Tool w/Prongs, Number of Pieces 1, Material Steel and Plastic, Color Code Blue, Features 4 In....More

Can Wrench,Round Outer Socket
  • JONARD TOOLS
  • Can Wrench, Round Outer Socket Can Wrench,Round Outer Socket
  • Item # 40J740
  • Mfr. Model # M-216C/REX
  • Can Wrench, Material Plastic and Steel, Features 3/8 and 7/16 In. Hex, Round Outer Socket, Orange Impact...More

Terminator Tool,4-1/2 In
  • JONARD TOOLS
  • Terminator Tool, 4-1/2 In Terminator Tool,4-1/2 In
  • Item # 5TDC9
  • Mfr. Model # TT-4
  • Terminator Tool, Number of Pieces 1, Material Steel and Plastic, Color Code Blue, Features 2-1/2 In. Shaft,...More

F Connector Tool,12 In L
  • JONARD TOOLS
  • F Connector Tool, 12 In L F Connector Tool,12 In L
  • Item # 4AVK7
  • Mfr. Model # RF-12
  • F Connector Tool, Number of Pieces 1, Material Carbon Steel, Length 12 In., Contact Size 7/16 In, Used for F...More

Terminator Tool,Cam Style Locking,9 in
  • JONARD TOOLS
  • Terminator Tool, Cam Style Locking, 9 in Terminator Tool,Cam Style Locking,9 in
  • Item # 40J762
  • Mfr. Model # TTCG-6270-9
  • Terminator Tool, Number of Pieces 1, Aluminum Material, Length (In.) 9, Contact Type Cam, Contact Size 9, 11,...More

Extraction Tool,Size 16,6 In L,Blue
  • JONARD TOOLS
  • Extraction Tool, Size 16,6 In L, Blue Extraction Tool,Size 16,6 In L,Blue
  • Item # 23Z384
  • Mfr. Model # R-4602
  • Extraction Tool, Number of Pieces 1, Material Aluminum, Features Blue Handle, Service Connectors Conforming...More

Insertion Tool,Size 16,5-1/4 In,Blue
  • JONARD TOOLS
  • Insertion Tool, Size 16,5-1/4 In, Blue Insertion Tool,Size 16,5-1/4 In,Blue
  • Item # 23Z381
  • Mfr. Model # A-4599
  • Insertion Tool, Number of Pieces 1, Material Aluminum, Features Blue Handle, Service Connectors Conforming to...More

Can Wrench w/Wire Stripper
Security Shield Tool,Water Tight,7/16 In
Can Wrench,Size 11/16 In.,Plastic
Center Conductor Cleaner and Beveler
  • CABLE PREP
  • Center Conductor Cleaner and Beveler Center Conductor Cleaner and Beveler
  • Item # 6JDG8
  • Mfr. Model # Gator
  • Center Conductor Cleaner, Hard-Line, Number of Pieces 1, Plastic Tool Body, Length (In.) 5, Manual Lever...More

Can Wrench,Hex Head 7/16 In and 3/8 In
Extraction Tool,Size 12,6 In L,Yellow
  • JONARD TOOLS
  • Extraction Tool, Size 12,6 In L, Yellow Extraction Tool,Size 12,6 In L,Yellow
  • Item # 23Z385
  • Mfr. Model # R-9461
  • Extraction Tool, Number of Pieces 1, Material Aluminum, Features Yellow Handle, Service Connectors Conforming...More

Terminator Tool,Cam,Locking,5 In L,Blue
Insertion Tool,Size 12,5-1/4 In,Yellow
  • JONARD TOOLS
  • Insertion Tool, Size 12,5-1/4 In, Yellow Insertion Tool,Size 12,5-1/4 In,Yellow
  • Item # 23Z382
  • Mfr. Model # A-4600
  • Insertion Tool, Number of Pieces 1, Material Aluminum, Features Yellow Handle, Service Connectors Conforming...More

Security Shield Tool,Steel,9/16 In.
Star Key Kit,Assorted,Plastic
  • JONARD TOOLS
  • Star Key Kit, Assorted, Plastic Star Key Kit,Assorted,Plastic
  • Item # 39CF23
  • Mfr. Model # SSK-876
  • Star Key Kit, Tip Style Assorted, Number of Pieces 1, Handle Material Plastic, Includes (1) Can Wrench and...More

Double End Speed Wrench,7/16 and 9/16 In
Results per page:  16 | 32 | 48

Use durable connector tools from Grainger to help you skillfully insert or extract electrical components. Tedious work can become easier and go quicker when you have the right tools. Use a plunger style pin extractor to help push pins out of a connector block. Help seat connectors properly with precise insertion tools. Comprehensive insertion and extraction tool kits offer you a variety of instruments for connectors made by a wide range of manufacturers. Pick up handy connector tools from Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More