Skip Content

Filter Results By

Thread Size
Price

Connector Nuts

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Connector Nut,1/4-20x12mm L,Black,PK 10
    • GRAINGER APPROVED
    • Connector Nut, 1/4-20x12mm L, Black, PK 10Connector Nut,1/4-20x12mm L,Black,PK 10
    • Item # 1CJV5
    • Mfr. Model # 1CJV5
    • Connector Nut, Steel, Black Oxide Finish, Grade 2, Thread Size 1/4-20, UNC Thread Type, Thread Style Fully...More

    Connector Nut,1/4-20x17mm L,Zinc,PK 10
    • GRAINGER APPROVED
    • Connector Nut, 1/4-20x17mm L, Zinc, PK 10Connector Nut,1/4-20x17mm L,Zinc,PK 10
    • Item # 1CJV8
    • Mfr. Model # 1CJV8
    • Connector Nut, Steel, Zinc Finish, Grade 2, Thread Size 1/4-20, UNC Thread Type, Thread Style Fully Threaded,...More

    Connector Nut,1/4-20x12mm L,Zinc,PK 10
    • GRAINGER APPROVED
    • Connector Nut, 1/4-20x12mm L, Zinc, PK 10Connector Nut,1/4-20x12mm L,Zinc,PK 10
    • Item # 1CJV6
    • Mfr. Model # 1CJV6
    • Connector Nut, Steel, Zinc Finish, Grade 2, Thread Size 1/4-20, UNC Thread Type, Thread Style Fully Threaded,...More

    Connector Nut,5/16-18x17mm L,Zinc,PK 10
    • GRAINGER APPROVED
    • Connector Nut, 5/16-18x17mm L, Zinc, PK 10Connector Nut,5/16-18x17mm L,Zinc,PK 10
    • Item # 1CJW1
    • Mfr. Model # 1CJW1
    • Connector Nut, Steel, Zinc Finish, Grade 2, Thread Size 5/16-18, UNC Thread Type, Thread Style Fully...More

    Connector Nut,5/16-18x17mm L,Black,PK 10
    • GRAINGER APPROVED
    • Connector Nut, 5/16-18x17mm L, Black, PK 10Connector Nut,5/16-18x17mm L,Black,PK 10
    • Item # 1CJV9
    • Mfr. Model # 1CJV9
    • Connector Nut, Steel, Black Oxide Finish, Grade 2, Thread Size 5/16-18, UNC Thread Type, Thread Style Fully...More

    Connector Nut,1/4-20x17mm L,Black,PK 10
    • GRAINGER APPROVED
    • Connector Nut, 1/4-20x17mm L, Black, PK 10Connector Nut,1/4-20x17mm L,Black,PK 10
    • Item # 1CJV7
    • Mfr. Model # 1CJV7
    • Connector Nut, Steel, Black Oxide Finish, Grade 2, Thread Size 1/4-20, UNC Thread Type, Thread Style Fully...More

    Results per page: 16 | 32 | 48

      Maximize your connector nut supply at Grainger. Choose the size you need in either zinc or black oxide finish. Steel connector nuts come in packages of 10 at Grainger. Shop online for easy ordering and fast delivery!