Skip Content

Filter Results By

Item
Price

Confined Space Hoist Systems

18 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Long T-Bar,46 in. to 74 in. H
    Short T-Bar,36 in. to 48 in. H
    Confined Space Pole Hoist,12 in. H
    Lateral Entry Angle Adapter,11-5/16 in H
    Davit Arm 30 in. to 48 in.
    • 3M
    • Davit Arm 30 in. to 48 in.Davit Arm 30 in. to 48 in.
    • Item # 19TV17
    • Mfr. Model # IN-2237
    • Davit Arm 30 In. to 48 In., Base Width 6-1/2 In., Base Depth 56 In., Overall Height 52-13/64 In., Standards...More

    Confined Space Pole Hoist,12 in. H
    Mast for 30 in to 48 in Davit Arm,42inH
    T-Bar,12 in. to 14 in. H
    Wall Mounted Universal Ring Adapter
    T-Base Mount Extension,72 in. L
    Counter Weight Base Extension Tube,72inL
    Counter Weight System Adapter,3-7/16in H
    Counter Weight System Weight Plate
    Mast for 30 in to 48 in Davit Arm,60inH
    Mast for 60 in. to 96 in. Davit Arm
    Davit Arm 60 in. to 96 in.
    • 3M
    • Davit Arm 60 in. to 96 in.Davit Arm 60 in. to 96 in.
    • Item # 19TV05
    • Mfr. Model # IN-2197
    • Davit Arm 60 In. to 96 In., Base Width 22-3/32 In., Base Depth 60 In. to 96 In.L, Overall Height 62 In.,...More

    Integrated Mast and Davit Arm,36 in. H
    Lateral Entry Jib Adapter,109-1/4 in. H
    Results per page: 16 | 32 | 48

      Grainger carries confined space hoist systems to help get your hoisting and lowering job done safely. Confined space hoist systems assist in keeping your hoist supported and as stable as possible, all the while keeping your hoist portable. They include adjustable screws and a built-in level indicator for easy setup on uneven surfaces.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More