Skip Content

Filter Results By

Confined Space Heaters

2 Results Found that Include 2 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Confined Space Tent Heater,120V,5115BtuH
    • ALLEGRO
    • Confined Space Tent Heater, 120V, 5115BtuHConfined Space Tent Heater,120V,5115BtuH
    • Confined Space Tent Heater, Voltage 120, 13 Amps AC, 5115 BtuH, Air Flow 115 cfm, 60 Hz, 1 Phase, 1500 Watts, 1.5 kW, Number of Heat Settings 1, Length 12 In., Width 8 In., Depth 12 In., Height 12 In., Cord Length 9 ft., NEMA Plug 5-15P, Color Green, For Use With Work Tents, Manufacturers Warranty Length 1 yr., Standards UL Listed, CSA Certified

    • Item # 3NPV5
    • Mfr. Model # 9401-50
    • Confined Space Tent Heater, Voltage 120, 13 Amps AC, 5115 BtuH, Air Flow 115 cfm, 60 Hz, 1 Phase, 1500 Watts,...More

    Portable Gas Heater,LP,70000 BtuH
    • ALLEGRO
    • Portable Gas Heater, LP, 70000 BtuHPortable Gas Heater,LP,70000 BtuH
    • Portable Gas Heater, Voltage 120, 1 Amps AC, 70,000 BtuH, 50/60 Hz, 1 Phase, 120 Watts, 0.12 kW, Air Temp. Rise 100 Degrees F, Number of Heat Settings 1, Length 18-1/2 In., Width 13-1/2 In., Height 15-1/4 In., NEMA Plug 5-15P, Color Yellow, Features Solid State Circuitry, Built-In Flame Detector, Built-In Temperature Limiter, Built-In Airflow Sensing System, Stainless Steel Heat Exchanger, For Use With Propane, Manufacturers Warranty Length 1 yr., Standards CSA Approved

    • Item # 6MKN3
    • Mfr. Model # 9513-50C
    • Portable Gas Heater, Voltage 120, 1 Amps AC, 70,000 BtuH, 50/60 Hz, 1 Phase, 120 Watts, 0.12 kW, Air Temp....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More