Skip Content

Filter Results By

Confined Space Heaters

1 Result Found that Includes 1 Product

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Confined Space Heater,240V,23900 BtuH
    • AIR SYSTEMS
    • Confined Space Heater, 240V, 23900 BtuHConfined Space Heater,240V,23900 BtuH
    • Confined Space Heater, Voltage 240, 27.5 Amps AC, 23,900 BtuH, 60 Hz, 1 Phase, 3500 Watts, 3.5 kW, Air Temp. Rise 170 Degrees F, Number of Heat Settings 1, Width 15-1/2 In., Depth 27-1/2 In., Height 19-1/2 In., Cord Length 6 ft., NEMA Plug L6-30P, Color Silver, Features 7-5/8 In. O.D. Flange to Accommodate 8' Diameter Ducting, Automatic Thermal Overload Preset at 170 Degrees F, Restart at 140 Degrees F, Manufacturers Warranty Length 1 yr., Standards UL/CSA

    • Item # 2ELP2
    • Mfr. Model # SVF-7KW-8
    • Confined Space Heater, Voltage 240, 27.5 Amps AC, 23,900 BtuH, 60 Hz, 1 Phase, 3500 Watts, 3.5 kW, Air Temp....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More