Skip Content

Filter Results By

Confined Space Heaters

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Confined Space Tent Heater,120V,5115BtuH
    • ALLEGRO
    • Confined Space Tent Heater, 120V, 5115BtuHConfined Space Tent Heater,120V,5115BtuH
    • Confined Space Tent Heater, Voltage 120, 13 Amps AC, 5115 BtuH, Air Flow 115 cfm, 60 Hz, 1 Phase, 1500 Watts, 1.5 kW, Number of Heat Settings 1, Length 12 In., Width 8 In., Depth 12 In., Height 12 In., Cord Length 9 ft., NEMA Plug 5-15P, Color Green, For Use With Work Tents, Manufacturers Warranty Length 1 yr., Standards UL Listed, CSA Certified

    • Item # 3NPV5
    • Mfr. Model # 9401-50
    • Confined Space Tent Heater, Voltage 120, 13 Amps AC, 5115 BtuH, Air Flow 115 cfm, 60 Hz, 1 Phase, 1500 Watts,...More

    Portable Gas Heater,LP,70000 BtuH
    • ALLEGRO
    • Portable Gas Heater, LP, 70000 BtuHPortable Gas Heater,LP,70000 BtuH
    • Portable Gas Heater, Voltage 120, 1 Amps AC, 70,000 BtuH, 50/60 Hz, 1 Phase, 120 Watts, 0.12 kW, Air Temp. Rise 100 Degrees F, Number of Heat Settings 1, Length 18-1/2 In., Width 13-1/2 In., Height 15-1/4 In., NEMA Plug 5-15P, Color Yellow, Features Solid State Circuitry, Built-In Flame Detector, Built-In Temperature Limiter, Built-In Airflow Sensing System, Stainless Steel Heat Exchanger, For Use With Propane, Manufacturers Warranty Length 1 yr., Standards CSA Approved

    • Item # 6MKN3
    • Mfr. Model # 9513-50C
    • Portable Gas Heater, Voltage 120, 1 Amps AC, 70,000 BtuH, 50/60 Hz, 1 Phase, 120 Watts, 0.12 kW, Air Temp....More

    Confined Space Heater,240V,23900 BtuH
    • AIR SYSTEMS
    • Confined Space Heater, 240V, 23900 BtuHConfined Space Heater,240V,23900 BtuH
    • Confined Space Heater, Voltage 240, 27.5 Amps AC, 23,900 BtuH, 60 Hz, 1 Phase, 3500 Watts, 3.5 kW, Air Temp. Rise 170 Degrees F, Number of Heat Settings 1, Width 15-1/2 In., Depth 27-1/2 In., Height 19-1/2 In., Cord Length 6 ft., NEMA Plug L6-30P, Color Silver, Features 7-5/8 In. O.D. Flange to Accommodate 8' Diameter Ducting, Automatic Thermal Overload Preset at 170 Degrees F, Restart at 140 Degrees F, Manufacturers Warranty Length 1 yr., Standards UL/CSA

    • Item # 2ELP2
    • Mfr. Model # SVF-7KW-8
    • Confined Space Heater, Voltage 240, 27.5 Amps AC, 23,900 BtuH, 60 Hz, 1 Phase, 3500 Watts, 3.5 kW, Air Temp....More

    Results per page: 16 | 32 | 48

      Get a confined space heater from Grainger to heat your work tent or other confined work area. Help keep workers warm in cold weather or on chilly jobsites with a tent heater, an axial fan heater, a propane-operated ventilation blower or electric space heater that attaches to a fan or blower. Manhole work and other confined space jobs can chill workers to the bone. Warm them up with a reliable confined space heater from Grainger.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More