Skip Content

Filter Results By

Applied Filters Clear All

Confined Space Equipment

17 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Confined Space Winch, Winch Cable Length 65 ft., Winch
  • MILLER BY HONEYWELL
  • Confined Space Winch, Winch Cable Length 65 ft., Winch Cable Dia. 3/16", 350 lb. Max. Working Load Confined Space Winch
  • Item # 2JFC8
  • Mfr. Model # 8442-Z7/65FT
  • Confined Space Winch, Personnel 2 Way, Winch Cable Length 65 ft., Winch Cable Dia. 3/16 In., Winch Cable...More

Magnetic Lid Lifter,Alum. Dolly,900 Lb
  • ALLEGRO
  • Magnetic Lid Lifter, Alum. Dolly, 900 Lb Manhole Cover Lid Lifter
  • Item # 5PTN0
  • Mfr. Model # 9401-26A
  • Manhole Cover Lid Lifter, Capacity 900 lb., Material Aluminum, Color Aluminum, Overall Height 44 In., Overall...More

Centrifugal Explosion Proof Confined Space Blower, 3/4 HP,&
  • AIR SYSTEMS INTERNATIONAL
  • Centrifugal Explosion Proof Confined Space Blower, 3/4 HP, 115VAC Voltage Confined Space Blower
  • Item # 5FXZ8
  • Mfr. Model # SVB-E8EXP
  • Confined Space Blower, Centrifugal Explosion Proof, 3/4 HP, Duct Dia. 8 In., Material Steel Frame/Aluminum...More

Briggs & Stratton Manhole Smoke Blower, Liquid Smoke, 1
Confined Space Blower, 4 HP
  • AIR SYSTEMS INTERNATIONAL
  • Confined Space Blower, 4 HP Confined Space Blower, 4 HP
  • Item # 5FXZ9
  • Mfr. Model # SVB-A8
  • Confined Space Centrifugal Blower, Air Driven, 4 HP, Duct Dia. 8 In., Material Steel, Blower/Fan Speed 3000...More

Centrifugal Confined Space Blower Kit, 3/4 HP, 115/230
Axial Confined Space Fan, 1/2 HP, 230V Voltage, 2850&#
  • RAMFAN
  • Axial Confined Space Fan, 1/2 HP, 230V Voltage, 2850 rpm Blower/Fan Speed Confined Space Fan
  • Item # 20LN97
  • Mfr. Model # EFI50
  • Confined Space Fan, Axial, 1/2 HP, Duct Dia. 16 In., Material Chemical Resistant ABS Housing, Blower/Fan...More

Aluminum/Steel Vehicle Hitch Mount Sleeve, Max. Working Loa
Manhole Cover Lift Magnet,400 Lb Cap
Three-Piece Portable Base,50in.
  • MILLER BY HONEYWELL
  • Three-Piece Portable Base, 50in. Three-Piece Portable Base
  • Item # 1XEP7
  • Mfr. Model # DH-4/
  • Three-Piece Portable Base, Material Aluminum, Color Yellow, Finish Powder Coated, For Use With Mfr. No. DH-3,...More

Manhole CoverLid Lifter,1600lb,12-1/4inH
  • MAG-MATE
  • Manhole CoverLid Lifter, 1600lb, 12-1/4inH Manhole Cover Lid Lifter
  • Item # 34JG55
  • Mfr. Model # MCL2W06PNL1600
  • Manhole Cover Lid Lifter, Capacity 1600 lb., Material Steel, Color Black, Overall Height 50 In., Overall...More

Axial Confined Space Blower, 1/4 HP, 12VDC Voltage, 42
Confined Space Blower,1/4 HP
  • ALLEGRO
  • Confined Space Blower, 1/4 HP Confined Space Blower,1/4 HP
  • Item # 5GVT6
  • Mfr. Model # 9508
  • Confined Space Centrifugal Blower, Air Driven, 1/4 HP, Duct Dia. 8 In., Material Polyethylene, Maximum Flow...More

Confined Space Tripod, 72" to 84" Height Range, 2
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More