Skip Content

Filter Results By

Applied Filters Clear All

Confined Space Equipment

23 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Axial Explosion Proof Confined Space Fan, 1/3 HP, 115V
  • AIR SYSTEMS INTERNATIONAL
  • Axial Explosion Proof Confined Space Fan, 1/3 HP, 115VAC Voltage Confined Space Fan
  • Item # 3WE66
  • Mfr. Model # SVF-10EXP
  • Confined Space Fan, Axial Explosion Proof, 1/3 HP, Duct Dia. 8 or 10 In., Material Steel, Maximum Flow in...More

Confined Space Winch, Winch Cable Length 60 ft., Winch
  • CONDOR
  • Confined Space Winch, Winch Cable Length 60 ft., Winch Cable Dia. 3/16", 310 lb. Max. Working Load Confined Space Winch
  • Item # 30HG79
  • Mfr. Model # 30HG79
  • Confined Space Winch, Personnel, Winch Cable Length 60 ft., Winch Cable Dia. 3/16 In., Winch Cable Material...More

Confined Space Winch, Winch Cable Length 50 ft., Winch
Aluminum/Steel Vehicle Hitch Mount Sleeve, Max. Working Loa
Conf Space Blwr/Exhstr,Air Driven,12 in.
  • AMERIC
  • Conf Space Blwr/Exhstr, Air Driven, 12 in. Conf Space Blwr/Exhstr,Air Driven,12 in.
  • Item # 21YC21
  • Mfr. Model # GVAF3000P
  • Confined Space Blower/Exhauster, Air Driven, 1-1/2 HP, Duct Dia. 12 In., Material Polyethylene, Blower/Fan...More

Extendable Pole Hoist
  • DBI-SALA
  • Extendable Pole Hoist Confined Space Pole Hoists
  • Item # 9WHY0
  • Mfr. Model # 8510409
  • Extendable Pole Hoist, Length 4 to 7 ft., Color Green, Finish Powder Coated, For Use With UCL T-Bar Leg Mfr....More

Hoist Floor Mount Sleeve,Stainless Steel
  • MILLER BY HONEYWELL
  • Hoist Floor Mount Sleeve, Stainless Steel Confined Space Hoist Floor Mount Sleeve
  • Item # 1XEU7
  • Mfr. Model # DH-7SS/
  • Confined Space Hoist Floor Mount Sleeve, Material Stainless Steel, Bearing Material PVC Pipe, ASTM-D-1785,...More

Centrifugal Confined Space Blower Kit, 1/3 HP, 115VAC
  • ALLEGRO
  • Centrifugal Confined Space Blower Kit, 1/3 HP, 115VAC Voltage, 1725 rpm Blower/Fan Speed Confined Space Blower Kit
  • Item # 5GVU0
  • Mfr. Model # 9520-04M
  • Confined Space Blower Kit, Centrifugal, 1/3 HP, Duct Dia. 8 In., Material Polyethylene, Blower/Fan Speed 1725...More

Axial Confined Space Fan Kit, 1/3 HP HP, 115/240&
  • RAMFAN
  • Axial Confined Space Fan Kit, 1/3 HP HP, 115/240 VAC Voltage, 3450 rpm Blower/Fan Speed Confined Space Fan Kit
  • Item # 14H531
  • Mfr. Model # UB20/MED
  • Confined Space Fan Kit, Axial, 1/3 HP HP, Duct Dia. 8 In., Material UV resistant Polyethelyne, Blower/Fan...More

Confined Space Blower,Gasoline,19"
  • ALLEGRO
  • Confined Space Blower, Gasoline, 19" Confined Space Centrigual Blower
  • Item # 5GVU3
  • Mfr. Model # 9520-05M
  • Confined Space Centrigual Blower, Gasoline, 5.7 HP, Briggs and Stratton Engine Brand, Duct Dia. 8 In.,...More

Pneumatic Blower,Venturi,Steel,1/2 NPT
  • ALLEGRO
  • Pneumatic Blower, Venturi, Steel, 1/2 NPT Venturi Style Pneumatic Air Blower
  • Item # 30L109
  • Mfr. Model # 9518-10
  • Venturi Style Pneumatic Air Blower, Inlet Connection 1/2 In. NPT, Base Dia. 17-1/2 In., Overall Length 48...More

Statically Conductive Duct,25 ft.,Black
  • ALLEGRO
  • Statically Conductive Duct, 25 ft., Black Statically Conductive Duct
  • Item # 5GVX3
  • Mfr. Model # 9650-25EX
  • Statically Conductive Duct, Diameter 20 In., Length 25 ft., Construction Vinyl and Polyester Materials With a...More

Centrifugal Confined Space Blower Kit, 1/2 HP, 115VAC
  • AIR SYSTEMS INTERNATIONAL
  • Centrifugal Confined Space Blower Kit, 1/2 HP, 115VAC Voltage Confined Space Blower Kit
  • Item # 5FYA3
  • Mfr. Model # SVB-E8CUP
  • Confined Space Blower Kit, Centrifugal, 1/2 HP, Duct Dia. 8 In., Material Plastic Housing/Steel Frame,...More

Axial Confined Space Fan, 1/2 HP HP, 115V Voltage,
  • RAMFAN
  • Axial Confined Space Fan, 1/2 HP HP, 115V Voltage, 1725 rpm Blower/Fan Speed Confined Space Fan
  • Item # 8AWU3
  • Mfr. Model # EFi50
  • Confined Space Fan, Axial, 1/2 HP HP, Duct Dia. 16 In., Material Chemical resistant ABS housing, Blower/Fan...More

Confined Space Blower,Gasoline,15in.
  • AIR SYSTEMS INTERNATIONAL
  • Confined Space Blower, Gasoline, 15in. Confined Space Centrigual Blower
  • Item # 5FYA6
  • Mfr. Model # SVB-G8CUP
  • Confined Space Centrigual Blower, Gasoline, 127cc Engine HP, Briggs and Stratton Engine Brand, Duct Dia. 8...More

PPV Fan,Gas,16 In,4.6 HP
  • RAMFAN
  • PPV Fan, Gas, 16 In, 4.6 HP PPV Fan
  • Item # 40K028
  • Mfr. Model # GF164SE
  • PPV Fan, Gasoline, 4.6 HP HP, Honda GC160 Engine Brand, Duct Dia. 16 In., Material Steel, Blower/Fan Speed...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More