Skip Content

Filter Results By

Applied Filters Clear All

Confined Space Equipment

31 Results Found that Include 53 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Guardrail Winch, Cable Length 35", Cable Dia. 1/2"
Centrifugal Confined Space Blower, 1/2 HP, 120VAC Voltage,&
Lay Flat Duct, Polyeth, Black, 750 ft.
  • AIR SYSTEMS INTERNATIONAL
  • Lay Flat Duct, Polyeth, Black, 750 ft. Lay Flat Duct
  • Item # 23LJ41
  • Mfr. Model # SVH-LF8C
  • Lay Flat Duct, Diameter 8 In., Length 750 ft., Construction Polyethylene, Color Black, For Use With 8 In. Fan...More

Confined Space Blower,Gasoline,20in.
  • AIR SYSTEMS INTERNATIONAL
  • Confined Space Blower, Gasoline, 20in. Confined Space Centrigual Blower
  • Item # 5FYA0
  • Mfr. Model # SVB-G8
  • Confined Space Centrigual Blower, Gasoline, 127cc Engine HP, Briggs and Stratton Engine Brand, Duct Dia. 8...More

Manhole Cover Lid Lifter,500 lb.,Orng
  • ALLEGRO
  • Manhole Cover Lid Lifter, 500 lb., Orng Manhole Cover Lid Lifter
  • Item # 32MZ74
  • Mfr. Model # 9401-35
  • Manhole Cover Lid Lifter, Capacity 500 lb., Material Aluminum, Color Orange, Overall Height 34 In., Overall...More

Hoist Wall Mount Sleeve, Stainless Steel
  • MILLER BY HONEYWELL
  • Hoist Wall Mount Sleeve, Stainless Steel Confined Space Hoist Wall Mount Sleeve
  • Item # 1XEU8
  • Mfr. Model # DH-8SS
  • Confined Space Hoist Wall Mount Sleeve, Material Stainless Steel, Bearing Material PVC Pipe, ASTM-D-1785,...More

Confined Space Blower,Gasoline,19 In.
  • ALLEGRO
  • Confined Space Blower, Gasoline, 19 In. Confined Space Centrigual Blower
  • Item # 5GVU4
  • Mfr. Model # 9505
  • Confined Space Centrigual Blower, Gasoline, 5.7 HP, Subaru Engine Brand, Duct Dia. 8 In., Material...More

33" Confined Space Hoist Mast Extension, UCL Advanced
Ventilation Duct,20 in x 25 ft,Blk/Ylw
  • AMERIC
  • Ventilation Duct, 20 in x 25 ft, Blk/Ylw Ventilation Duct
  • Item # 21YC33
  • Mfr. Model # GAM-DS2025
  • Ventilation Duct, Diameter 20 In., Length 25 ft., Construction PVC Vinyl Coated Polyester, Color...More

Conf Sp Fan w/ Saddle Vent, Blck, 8 In
  • AIR SYSTEMS INTERNATIONAL
  • Conf Sp Fan w/ Saddle Vent, Blck, 8 In Confined Space Ventilation/Fan
  • Item # 23LJ36
  • Mfr. Model # SV-189-29
  • Confined Space Ventilation/Fan, Air Driven, Air Only HP, Duct Dia. 8 In., Material Aluminum, Blower/Fan Speed...More

Manhole Utility Shelter,Deluxe Tent
  • ALLEGRO
  • Manhole Utility Shelter, Deluxe Tent Manhole Utility Shelter Deluxe Tent
  • Item # 1UFG1
  • Mfr. Model # 9401-66
  • Manhole Utility Shelter Deluxe Tent, Overall Height 78 In., Overall Length 72 In., Overall Width 72 In.,...More

LED Light, For Use With Mfr. No. HC55U, HC74U, HC74UX
Below Curtain Access, For Use With Mfr. No. HC55U, HC7
Below Curtain Access, For Use With Mfr. No. HC55U, HC7
Extending Enclosure, For Use With Mfr. No. HC55U, HC74U,&#x
Below Curtain Access, For Use With Mfr. No. HC55U, HC7
Ventilation Kit,6 and 15 ft.,Orange
  • AIR SYSTEMS INTERNATIONAL
  • Ventilation Kit, 6 and 15 ft., Orange Ventilation Kit
  • Item # 3PAN9
  • Mfr. Model # SV-CUP
  • Ventilation Kit, Diameter 8 In., Length 6 and 15 ft., Construction Polyethylene, Color Orange, For Use With...More

Hoist Floor Mount Sleeve,Steel,9-1/2In H
  • DBI-SALA
  • Hoist Floor Mount Sleeve, Steel, 9-1/2In H Hoist Floor Mount Sleeve,Steel,9-1/2In H
  • Item # 9MN54
  • Mfr. Model # 8512831
  • Confined Space Hoist Center Mount Sleeve, Material Steel, Color Yellow, Finish Zinc Plated, For Use With...More

Vent Duct,Anti-Static,16 In x 25 ft
  • ECKO
  • Vent Duct, Anti-Static, 16 In x 25 ft Ventilation Duct
  • Item # 40K120
  • Mfr. Model # FDT-1625CBR
  • Ventilation Duct, Diameter 16 In., Length 25 ft., Construction Antistatic-2-Ply Flame Retard. PVC on...More

Conductive Ventilation Kit,6/15 ft.
  • AIR SYSTEMS INTERNATIONAL
  • Conductive Ventilation Kit, 6/15 ft. Conductive Ventilation Kit
  • Item # 3WE68
  • Mfr. Model # SV-CUPCND
  • Conductive Ventilation Kit, Diameter 8 In., Length 6 and 15 ft., Construction Polyethylene, Color...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More