Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Confined Space Equipment

289 Results Found that Include 413 Products

Results per page: 16 | 32 | 48
Lid-Off,8 In,Metal,Gold
  • QORPAK
  • Lid-Off, 8 In, Metal, GoldLid-Off,8 In,Metal,Gold
  • Item # 21RL97
  • Mfr. Model # MET-08918
  • Lid-Off, Capacity 8 In., Material Metal, Color Gold, Features Safely Open Tightly Sealed Pails, Hook Over the...More

Manhole Cover Bar,Steel,1 x 6 x 24 in
Filter Box Assembly,24 in. W,Slvr
  • ALLEGRO
  • Filter Box Assembly, 24 in. W, SlvrFilter Box Assembly,24 in. W,Slvr
  • Item # 32MZ66
  • Mfr. Model # 9500-34
  • Filter Box Assembly, Construction Galvanized Steel, Outlet Size 8 In., For Use With 8 In. Ducting, Width 24...More

Manhole Utility Shelter,Deluxe Umbrella
  • ALLEGRO
  • Manhole Utility Shelter, Deluxe UmbrellaManhole Utility Shelter,Deluxe Umbrella
  • Item # 1UFG3
  • Mfr. Model # 9403
  • Manhole Utility Shelter Deluxe Umbrella, Overall Height 92 In., Collapsed Height 6 In., Collapsed Length 48...More

Disp Ventilation Duct,12in x 500ft,Poly
FR Disp Ventilatn Duct,12in x 500ft,Poly
Tripod,9 ft Aluminum,310 lbs
  • MILLER BY HONEYWELL
  • Tripod, 9 ft Aluminum, 310 lbsConfined Space Tripod
  • Item # 3NPV9
  • Mfr. Model # 51X/9FT
  • Confined Space Tripod, Material High-Strength Aluminum, Height Range 108 In., Base Radius Range 90 In., Color...More

Confined Space Permit Ctr,H15 3/4In
  • BRADY
  • Confined Space Permit Ctr, H15 3/4InConfined Space Permit Ctr,H15 3/4In
  • Item # 3TCU5
  • Mfr. Model # PC1
  • Confined Space Permit Center, Material White Acrylic with Clear Pocket, Height 15-3/4 In., Width 23-1/2 In.,...More

Magnetic Lid Lifter,Steel Dolly
  • ALLEGRO
  • Magnetic Lid Lifter, Steel DollyManhole Cover Lid Lifter
  • Item # 5PTL7
  • Mfr. Model # 9401-25
  • Manhole Cover Lid Lifter, Capacity 300 lb. for Round, 600 lb. for Flat, Material Steel, Color Orange, Overall...More

Manhole Cover Lid Lifter,800lb,12-1/4inH
  • MAG-MATE
  • Manhole Cover Lid Lifter, 800lb, 12-1/4inHManhole Cover Lid Lifter,800lb,12-1/4inH
  • Item # 34JG53
  • Mfr. Model # MCL2W06PNL0800
  • Manhole Cover Lid Lifter, Capacity 800 lb., Material Steel, Color Black, Overall Height 50 In., Overall...More

Manhole Cover Lid Lifter,600lb,15-1/4inH
  • MAG-MATE
  • Manhole Cover Lid Lifter, 600lb, 15-1/4inHManhole Cover Lid Lifter,600lb,15-1/4inH
  • Item # 34JG58
  • Mfr. Model # MCL3W12VL0600
  • Manhole Cover Lid Lifter, Capacity 600 lb., Material Aluminum, Color Yellow, Overall Height 50 In., Overall...More

Conf. Sp Blower, Centrifugal, 1725 rpm
  • ALLEGRO
  • Conf. Sp Blower, Centrifugal, 1725 rpmConfined Space Blower
  • Item # 8AD95
  • Mfr. Model # 9502
  • Confined Space Blower, Centrifugal, 1-1/2 HP, Duct Dia. 8 In., Material Polyethylene, Powder Coated 12 Gauge...More

Wire Placing Tool Kit,Mfr. CAP, CAPEXT
Conf.Space Winch, 65 ft., Steel
  • MILLER BY HONEYWELL
  • Conf.Space Winch, 65 ft., SteelConfined Space Winch
  • Item # 5M548
  • Mfr. Model # 8442/65FT
  • Confined Space Winch, Personnel 2 Way, Winch Cable Length 65 ft., Winch Cable Dia. 3/16 In., Winch Cable...More

Cnfind Space Blowr,1/2HP,28inLx16inW
  • ALLEGRO
  • Cnfind Space Blowr, 1/2HP, 28inLx16inWCnfind Space Blowr,1/2HP,28inLx16inW
  • Item # 32MZ57
  • Mfr. Model # 9535-12L
  • Confined Space Blower, Axial, 1/2 HP, Duct Dia. 12 In., Material Steel, Blower/Fan Speed 3300 rpm, Maximum...More

Pulley Block Assembly,For 7/9 ft Tripods
  • GRAINGER APPROVED
  • Pulley Block Assembly, For 7/9 ft TripodsPulley Block Assembly,For 7/9 ft Tripods
  • Item # 9VPV4
  • Mfr. Model # CP105/
  • Pulley Block Assembly, Max. Working Load 400 lb., Tensile Strength 5000 lb., Length 3-1/4 In., Width 3/4 In.,...More

Paper Pad,8.5x11,Pk25,Confined Space
Manhole Utility Shelter,Economy Umbrella
  • ALLEGRO
  • Manhole Utility Shelter, Economy UmbrellaManhole Utility Shelter,Economy Umbrella
  • Item # 1UFG2
  • Mfr. Model # 9403-01
  • Manhole Utility Shelter Economy Umbrella, Overall Height 84 In., Collapsed Height 6 In., Collapsed Length 48...More

Confined Space Winch,50 ft.,Gal. Steel
  • MSA
  • Confined Space Winch, 50 ft., Gal. SteelConfined Space Winch,50 ft.,Gal. Steel
  • Item # 29WK97
  • Mfr. Model # 10147301
  • Confined Space Winch, Personnel 2 Way, Winch Cable Length 50 ft., Winch Cable Dia. 1/4 In., Winch Cable...More

Manhole Cover Hook,Steel,Slvr
  • ALLEGRO
  • Manhole Cover Hook, Steel, SlvrManhole Cover Hook,Steel,Slvr
  • Item # 32MZ71
  • Mfr. Model # 9401-32
  • Manhole Cover Hook, Material Steel, Color Silver, Overall Length 24 In., Features Designed to Angle The Hook...More

Duct Storage Bag,8 In-12 In Dia. x 25 ft
Winch And Hoist Mounting Bracket
  • MILLER BY HONEYWELL
  • Winch And Hoist Mounting BracketWinch And Hoist Mounting Bracket
  • Item # 5RPT6
  • Mfr. Model # DH-AP-11/
  • Winch And Hoist Mounting Bracket, Material Aluminum, For Use With Mfr. No. Dh-AP-1, DH-AP-3, MR50-GB,...More

Manhole Cover Lid Lifter,660 lb.,Slvr
  • ALLEGRO
  • Manhole Cover Lid Lifter, 660 lb., SlvrManhole Cover Lid Lifter,660 lb.,Slvr
  • Item # 32MZ67
  • Mfr. Model # 9401-25A
  • Manhole Cover Lid Lifter, Capacity 660 lb., Material Aluminum, Color Silver, Overall Height 79 In., Overall...More

Results per page: 16 | 32 | 48