Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Confined Space Equipment

49 Results Found that Include 49 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Room Isolation,48in. AnteRoom Module
Duct Connector,12 in. dia.,7 in. L
Air Duct,12 in. dia.,25 in. L
  • AIR SYSTEMS
  • Air Duct, 12 in. dia., 25 in. LAir Duct,12 in. dia.,25 in. L
  • Item # 39FW30
  • Mfr. Model # SVH-1225
  • Air Duct, Diameter 12 In., Length 25 In., Construction Polyethylene, Color Yellow, For Use With 12 In. Fans,...More

Saddle Vent,12 in. dia.,Black
  • AIR SYSTEMS
  • Saddle Vent, 12 in. dia., BlackSaddle Vent,12 in. dia.,Black
  • Item # 39FW34
  • Mfr. Model # SV-18912-O
  • Saddle Vent, Diameter 12 In., Length 52 In., Construction Polyethylene, Color Orange, For Use With 12 In....More

Canister Fan,12 in.,25 ft. Duct
Portable Fan,12 in.,115VAC
  • AIR SYSTEMS
  • Portable Fan, 12 in., 115VACPortable Fan,12 in.,115VAC
  • Item # 39FW23
  • Mfr. Model # CVF-12AC
  • Portable Fan, Axial, 1 HP, Duct Dia. 12 In., Material Plastic, Blower/Fan Speed 3350 rpm, Maximum Flow in...More

Air Duct,12 in. dia.,15 in. L
  • AIR SYSTEMS
  • Air Duct, 12 in. dia., 15 in. LAir Duct,12 in. dia.,15 in. L
  • Item # 39FW29
  • Mfr. Model # SVH-1215
  • Air Duct, Diameter 12 In., Length 15 In., Construction Polyethylene, Color Yellow, For Use With 12 In. Fans,...More

Canister Fan,12 in.,15 ft. Duct
Portable Fan,12 in.,220VAC
  • AIR SYSTEMS
  • Portable Fan, 12 in., 220VACPortable Fan,12 in.,220VAC
  • Item # 39FW26
  • Mfr. Model # CVF-12AC50
  • Portable Fan, Axial, 1 HP, Duct Dia. 12 In., Material Plastic, Blower/Fan Speed 2792 rpm, Maximum Flow in...More

Portable Fan,12 in.,115VAC,25 ft. Duct
  • AIR SYSTEMS
  • Portable Fan, 12 in., 115VAC, 25 ft. DuctPortable Fan,12 in.,115VAC,25 ft. Duct
  • Item # 39FW25
  • Mfr. Model # CVF12CAN25
  • Portable Fan, Axial, 1 HP, Duct Dia. 12 In., Material Plastic, Blower/Fan Speed 3350 rpm, Maximum Flow in...More

Portable Fan,12 in.,115VAC,15 ft. Duct
  • AIR SYSTEMS
  • Portable Fan, 12 in., 115VAC, 15 ft. DuctPortable Fan,12 in.,115VAC,15 ft. Duct
  • Item # 39FW24
  • Mfr. Model # CVF12CAN15
  • Portable Fan, Axial, 1 HP, Duct Dia. 12 In., Material Plastic, Blower/Fan Speed 3350 rpm, Maximum Flow in...More

Room Isolation,Pro Model 36in. Module
Ceiling Access,Pro Model Mfr. No. HC55U
AnteRoom Magnetic Reducer,7in. Reducers
Ceiling Access,Pro Model Mfr. No. HC74U
Extending Enclosure,Mfr. No.HC74U,12 ft.
Storage Cover,Vinyl,Cloth Dust Cover
Lighting Option,Aluminum,HALO LED Pack
Wire Placing Tool Kit,Mfr. CAP, CAPEXT
Extd Enclosure,Fire Retardant Curtain
Room Isolation,Standard 36in. Module
Ceiling Access,Premier Modl Mfr.No.HC55U
AnteRoom Magnetic Reducer,10in. Reducers
Extending Enclosure,Cotton/Poly
Extending Enclosure,Mfr.No.HC74UX,12 ft.
Below Curtain Access,Mfr.No.HC55U Series
Visibility Option,Cotton/Poly,PVC Window
Expands Coverage,12in. Marnetic Extender
Extending Enclosure,Mfr. No.HC55U,10 ft.
Room Isolation,Standard 48in. Module
Ceiling Access,Premier Modl Mfr.No.HC74U
AnteRoom Magnetic Reducer,6in. Reducers
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More