Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Confined Space Equipment

27 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Room Isolation,48in. AnteRoom Module
    Confined Space System,310 lb.
    • CONDOR
    • Confined Space System, 310 lb.Confined Space System,310 lb.
    • Item # 30HG82
    • Mfr. Model # 30HG82
    • Confined Space System, Material Aluminum, Steel, Height Range 72 In. to 84 In., Base Radius Range 25 In. to...More

    Confined Space Hoist Frame
    • DBI-SALA
    • Confined Space Hoist FrameConfined Space Hoist Frame
    • Item # 5MNZ8
    • Mfr. Model # 8518000
    • Confined Space Hoist Frame, Overall Height 70-1/2 to 83 In., Offset 12 to 29 In., Base Width 37 to 64 In.,...More

    Davit Arm 30 in. to 48 in.
    • 3M
    • Davit Arm 30 in. to 48 in.Davit Arm 30 in. to 48 in.
    • Item # 19TV17
    • Mfr. Model # IN-2237
    • Davit Arm 30 In. to 48 In., Base Width 6-1/2 In., Base Depth 56 In., Overall Height 52-13/64 In., Standards...More

    Confined Space Manhole Guard,29 lb.
    • 3M
    • Confined Space Manhole Guard, 29 lb.Confined Space Manhole Guard,29 lb.
    • Item # 19TU93
    • Mfr. Model # IN-2108
    • Confined Space Manhole Guard, Overall Height 42 In., Overall Length 38 In., Overall Width 38 In., Collapsed...More

    Conf Sp Vent/Fan, Aluminum, Silv, 24 In
    • AIR SYSTEMS
    • Conf Sp Vent/Fan, Aluminum, Silv, 24 InConfined Space Ventilation/Fan
    • Item # 23LJ35
    • Mfr. Model # ASI-JF24
    • Confined Space Ventilation/Fan, Air Driven, Air Only HP, Duct Dia. 24 In., Material Aluminum, Blower/Fan...More

    • ALLEGRO
    • Jet FanJet Fan
    • Multiple product options available

      Multiple product options available

    Retrieval Unit,Self Retracting,50 Ft,Red
    • MILLER BY HONEYWELL
    • Retrieval Unit, Self Retracting, 50 Ft, RedRetrieval Unit,Self Retracting,50 Ft,Red
    • Item # 1XEU2
    • Mfr. Model # MR50GC-Z7/50FT
    • Confined Space Entry System, 3 Way, Tripod Height 7 ft., Tripod Material Aluminum, Base Radius Range 70 In.,...More

    Ceiling Access,Premier Modl Mfr.No.HC74U
    Ceiling Access,Pro Model Mfr. No. HC74U
    Room Isolation,Pro Model 36in. Module
    Room Isolation,Standard 36in. Module
    Ceiling Access,Premier Modl Mfr.No.HC55U
    Ceiling Access,Pro Model Mfr. No. HC55U
    Room Isolation,Premier 36in. Module
    Room Isolation,Standard 48in. Module
    Confined Space Manhole Guard,44 lb.
    • 3M
    • Confined Space Manhole Guard, 44 lb.Confined Space Manhole Guard,44 lb.
    • Item # 19TU65
    • Mfr. Model # IN-2324
    • Confined Space Manhole Guard, Overall Height 42 In., Overall Length 52 In., Overall Width 52 In., Collapsed...More

    Davit Arm 60 in. to 96 in.
    • 3M
    • Davit Arm 60 in. to 96 in.Davit Arm 60 in. to 96 in.
    • Item # 19TV05
    • Mfr. Model # IN-2197
    • Davit Arm 60 In. to 96 In., Base Width 22-3/32 In., Base Depth 60 In. to 96 In.L, Overall Height 62 In.,...More

    Confined Space Counter Weight Base,Alumi
    Manhole Collar,Ylw,32 in. to 42 in. Dia
    • 3M
    • Manhole Collar, Ylw, 32 in. to 42 in. Dia3MManhole Collar
    • Item # 19TU59
    • Mfr. Model # IN-2269
    • Manhole Collar, For Use With Mfr. No. IN-2003, IN-2210, Color Yellow, Material Aluminum, Diameter 32 In. to...More

    Confined Space System,310 lb.
    • CONDOR
    • Confined Space System, 310 lb.Confined Space System,310 lb.
    • Item # 30HG80
    • Mfr. Model # 30HG80
    • Confined Space System, Material Aluminum, Steel, Height Range 72 In. to 84 In., Base Radius Range 25 In. to...More

    Three-Piece Portable Base
    • MILLER BY HONEYWELL
    • Three-Piece Portable BaseThree-Piece Portable Base
    • Item # 5RPT8
    • Mfr. Model # DH-24/
    • Three-Piece Portable Base, Material Aluminum, Color Yellow, Finish Powder Coat, For Use With Mfr. No. DH-23,...More

    Lateral Entry Jib Adapter,109-1/4 in. H
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More