Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Confined Space Equipment

14 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Confined Space System,310 lb.
    • CONDOR
    • Confined Space System, 310 lb.Confined Space System,310 lb.
    • Item # 30HG81
    • Mfr. Model # 30HG81
    • Confined Space System, Material Aluminum, Steel, Height Range 72 In. to 84 In., Base Radius Range 25 In. to...More

    Conf Spc Fan,Axial,5 HP,20 in,230VAC
    • AMERIC
    • Conf Spc Fan, Axial, 5 HP, 20 in, 230VACConfined Space Fan
    • Item # 21YC22
    • Mfr. Model # GVAF8000A
    • Confined Space Fan, Axial, 5 HP, Duct Dia. 20 In., Material Polyethylene, Blower/Fan Speed 3250/2700 rpm,...More

    Confined Space Pole Hoist,12 in. H
    Manhole CoverLid Lifter,1200lb,15-1/4inH
    • MAG-MATE
    • Manhole CoverLid Lifter, 1200lb, 15-1/4inHManhole CoverLid Lifter,1200lb,15-1/4inH
    • Item # 34JG60
    • Mfr. Model # MCL3W12VL1200
    • Manhole Cover Lid Lifter, Capacity 1200 lb., Material Aluminum, Color Yellow, Overall Height 50 In., Overall...More

    Conf. Sp Fan,Axial Expl Proof,25 ft.Duct
    • ALLEGRO
    • Conf. Sp Fan, Axial Expl Proof, 25 ft.DuctConfined Space Fan
    • Item # 4UDK1
    • Mfr. Model # 9514-06
    • Confined Space Fan, Axial Explosion Proof, 1/3 HP, Duct Dia. 8 In., Material Metal Housing, Blower/Fan Speed...More

    Confined Space Blower, 4 HP
    • AIR SYSTEMS INTERNATIONAL
    • Confined Space Blower, 4 HPConfined Space Blower, 4 HP
    • Item # 5FYA7
    • Mfr. Model # SVB-A8CUP
    • Confined Space Centrifugal Blower, Air Driven, 4 HP, Duct Dia. 8 In., Material Steel, Blower/Fan Speed 3000...More

    Confined Space Blower,Red,20inLx22inW
    • RAMFAN
    • Confined Space Blower, Red, 20inLx22inWConfined Space Blower,Red,20inLx22inW
    • Item # 33KE22
    • Mfr. Model # GX355
    • Confined Space Blower, Gasoline, 5.5 HP, Honda Engine Brand, Duct Dia. 18 In., Material Steel, Blower/Fan...More

    Conf.Sp.Fan w/duct,Ex-Prf,8In,1/4HP,230V
    • RAMFAN
    • Conf.Sp.Fan w/duct, Ex-Prf, 8In, 1/4HP, 230VConf.Sp.Fan w/duct,Ex-Prf,8In,1/4HP,230V
    • Item # 20LP10
    • Mfr. Model # UB20XX
    • Confined Space Fan, Axial Explosion Proof, 1/3 HP, Duct Dia. 8 In., Material UV Resistant Anti-Static...More

    Conf.Sp.Fan w/duct,Ex-Prf,8In,1/4HP,230V
    • RAMFAN
    • Conf.Sp.Fan w/duct, Ex-Prf, 8In, 1/4HP, 230VConf.Sp.Fan w/duct,Ex-Prf,8In,1/4HP,230V
    • Item # 20LP13
    • Mfr. Model # UB20XX
    • Confined Space Fan, Axial Explosion Proof, 1/3 HP, Duct Dia. 8 In., Material UV Resistant Anti-Static...More

    Clearance Mural Wall Adapter,16-29/32inL
    T-Base Mount,Aluminum
    PPV Fan,Gas,16 In,4.8 HP
    • RAMFAN
    • PPV Fan, Gas, 16 In, 4.8 HPPPV Fan
    • Item # 14H528
    • Mfr. Model # GF165
    • PPV Fan, Gasoline, 4.8 HP HP, Honda GX160 Engine Brand, Duct Dia. 16 In., Material Steel, Blower/Fan Speed...More

    Cnfind Space Blowr,1-1/2HP,19inLx22inW
    • ALLEGRO
    • Cnfind Space Blowr, 1-1/2HP, 19inLx22inWCnfind Space Blowr,1-1/2HP,19inLx22inW
    • Item # 32MZ59
    • Mfr. Model # 9525-50EX
    • Confined Space Blower, Axial, 1-1/2 HP, Duct Dia. 20 In., Material Steel, Blower/Fan Speed 3450 rpm, Maximum...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More