Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Confined Space Equipment

21 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Pneumatic Blower, Venturi, Steel
    • AIR SYSTEMS
    • Pneumatic Blower, Venturi, SteelVenturi Style Pneumatic Air Blower
    • Item # 1C095
    • Mfr. Model # ASI-4100
    • Venturi Style Pneumatic Air Blower, Inlet Connection 1 In. NPT, Base Dia. 14-3/8 In., Overall Length 46-1/2...More

    Conf.Sp. Fan,Axial,12 In,1 HP,115V
    • RAMFAN
    • Conf.Sp. Fan, Axial, 12 In, 1 HP, 115VConf.Sp. Fan,Axial,12 In,1 HP,115V
    • Item # 8NA17
    • Mfr. Model # UB30
    • Confined Space Fan, Axial, 1 HP HP, Duct Dia. 12 In., Material UV and Chemical Resistant Polyethelyne,...More

    Conf.Sp. Fan,Axial,8 In,1/3 HP,115V
    • RAMFAN
    • Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115VConfined Space Fan
    • Item # 9AH40
    • Mfr. Model # ED7015LAB
    • Confined Space Fan, Axial, 1/3 HP HP, Duct Dia. 8 In., Material UV resistant Polyethelyne, Maximum Flow in...More

    Conf. Sp Blower, Centrifugal, 1/3 HP
    • ALLEGRO
    • Conf. Sp Blower, Centrifugal, 1/3 HPConfined Space Blower
    • Item # 5GVU5
    • Mfr. Model # 9504
    • Confined Space Blower, Centrifugal, 1/3 HP, Duct Dia. 8 In., Material Polyethylene, Blower/Fan Speed 1725...More

    Conf. Sp Blower, Contrifical, 1/2 HP
    • AIR SYSTEMS
    • Conf. Sp Blower, Contrifical, 1/2 HPConfined Space Blower
    • Item # 5FYA1
    • Mfr. Model # SVB-E8EC
    • Confined Space Blower, Centrifugal, 1/2 HP, Duct Dia. 8 In., Material Plastic Housing/Steel Frame, Maximum...More

    Confined Space Mast Extension,27 in. H,
    • 3M
    • Confined Space Mast Extension, 27 in. H,Confined Space Mast Extension
    • Item # 19TU90
    • Mfr. Model # IN-2045
    • Confined Space Mast Extension, Material Steel, Bearing Material Steel, Color Yellow, Finish Painted, For Use...More

    Blower/Exhauster Kit,8 In,1/3 HP,230V
    • RAMFAN
    • Blower/Exhauster Kit, 8 In, 1/3 HP, 230VBlower/Exhauster Kit,8 In,1/3 HP,230V
    • Item # 20LP07
    • Mfr. Model # UB20
    • Confined Space Fan, Axial, 1/3 HP, Duct Dia. 8 In., Material UV Resistant Polyethylene, Blower/Fan Speed 2850...More

    Portable Fan,12 in.,115VAC,15 ft. Duct
    • AIR SYSTEMS
    • Portable Fan, 12 in., 115VAC, 15 ft. DuctPortable Fan,12 in.,115VAC,15 ft. Duct
    • Item # 39FW24
    • Mfr. Model # CVF12CAN15
    • Portable Fan, Axial, 1 HP, Duct Dia. 12 In., Material Plastic, Blower/Fan Speed 3350 rpm, Maximum Flow in...More

    Pneumatic Blower, Venturi, Plastic
    • ALLEGRO
    • Pneumatic Blower, Venturi, PlasticVenturi Style Pneumatic Air Blower
    • Item # 5GVY0
    • Mfr. Model # 9518-18
    • Venturi Style Pneumatic Air Blower, Inlet Connection 1 In. NPT, Base Dia. 14-1/3 In., Overall Length 46 In.,...More

    Statically Conductive Duct,15 ft.,Black
    • ALLEGRO
    • Statically Conductive Duct, 15 ft., BlackStatically Conductive Duct
    • Item # 5GVX2
    • Mfr. Model # 9650-15EX
    • Statically Conductive Duct, Diameter 20 In., Length 15 ft., Construction Vinyl and Polyester Materials With a...More

    North SRL Bracket Adapter,16-15/64 in. L
    Manhole Collar Seat,Ylw,Aluminum
    Floor Adapter,Steel
    Manhole Collar Ladder Adapter,Aluminum
    Conf Sp Fan Kit,Axial,1/4HP,12VDC
    • AIR SYSTEMS
    • Conf Sp Fan Kit, Axial, 1/4HP, 12VDCConfined Space Fan Kit
    • Item # 15E896
    • Mfr. Model # CVF8D15KIT
    • Confined Space Fan Kit, Axial, 1/4 HP, Duct Dia. 8 In., Material Plastic Housing Fan, Blower/Fan Speed 3250...More

    Vent Duct,Anti-Static,16 In x 25 ft
    • ECKO
    • Vent Duct, Anti-Static, 16 In x 25 ftVentilation Duct
    • Item # 40K120
    • Mfr. Model # FDT-1625CBR
    • Ventilation Duct, Diameter 16 In., Length 25 ft., Construction Antistatic-2-Ply Flame Retard. PVC on...More

    Conf. Sp Fan, Axial, 25 ft. Duct
    • ALLEGRO
    • Conf. Sp Fan, Axial, 25 ft. DuctConfined Space Fan
    • Item # 5GVT9
    • Mfr. Model # 9506-25
    • Confined Space Fan, Axial, 1/3 HP, Duct Dia. 8 In., Material Epoxy Powder Coated, Blower/Fan Speed 4200 rpm,...More

    Conf.Sp. Fan,8 In,1/3 HP,12VDC
    • RAMFAN
    • Conf.Sp. Fan, 8 In, 1/3 HP, 12VDCConfined Space Blower
    • Item # 14Y207
    • Mfr. Model # UB20-12V
    • Confined Space Fan, Axial, 1/4 HP HP, Duct Dia. 8 In., Material UV resistant Polyethelyne, Blower/Fan Speed...More

    Ventilation Kit,6 and 15 ft.,Orange
    • AIR SYSTEMS
    • Ventilation Kit, 6 and 15 ft., OrangeVentilation Kit
    • Item # 3PAN9
    • Mfr. Model # SV-CUP
    • Ventilation Kit, Diameter 8 In., Length 6 and 15 ft., Construction Polyethylene, Color Orange, For Use With...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More