Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Confined Space Equipment

25 Results Found that Include 25 Products

Results per page: 16 | 32 | 48
    Vent Duct,Anti-Static,12 In x 25 ft
    • ECKO
    • Vent Duct, Anti-Static, 12 In x 25 ftVentilation Duct
    • Item # 40K118
    • Mfr. Model # FDT-1225CBB
    • Ventilation Duct, Diameter 12 In., Length 25 ft., Construction Antistatic-2-Ply Flame Retard. PVC on...More

    Ventilation Duct,25 ft.,Black/Yellow
    • ALLEGRO
    • Ventilation Duct, 25 ft., Black/YellowVentilation Duct
    • Item # 5GVX1
    • Mfr. Model # 9650-25
    • Ventilation Duct, Diameter 20 In., Length 25 ft., Construction Vinyl and Polyester Materials With PVC...More

    Pneumatic Blower, Venturi, Steel
    • ALLEGRO
    • Pneumatic Blower, Venturi, SteelVenturi Style Pneumatic Air Blower
    • Item # 3TCK5
    • Mfr. Model # 9518-08
    • Venturi Style Pneumatic Air Blower, Inlet Connection 1/2 In. NPT, Base Dia. 14-1/3 In., Overall Length 46...More

    Manhole Cover Lift Dolly,Aluminum
    Conf Sp Fan Kit,Axial,1/3HP,115VAC
    • AIR SYSTEMS
    • Conf Sp Fan Kit, Axial, 1/3HP, 115VACConfined Space Fan Kit
    • Item # 15E895
    • Mfr. Model # CVF8A15KIT
    • Confined Space Fan Kit, Axial, 1/3 HP, Duct Dia. 8 In., Material Plastic Housing Fan, Blower/Fan Speed 3250...More

    Confined Space Universal Joint Assembly
    • 3M
    • Confined Space Universal Joint AssemblyConfined Space Universal Joint Assembly
    • Item # 19TU79
    • Mfr. Model # A2126-07
    • Confined Space Universal Joint Assembly, Material Steel, Bearing Material Steel, Color Gray, For Use With...More

    Confined Space Mast Extension,27in H,St
    • 3M
    • Confined Space Mast Extension, 27in H, StConfined Space Mast Extension
    • Item # 19TU94
    • Mfr. Model # IN-2109
    • Confined Space Mast Extension, Material Steel, Bearing Material Steel, Color Yellow, Finish Painted, For Use...More

    Trailer Hitch Mount Extension,76 in. L
    Mast Extension,24 in. L
    • 3M
    • Mast Extension, 24 in. LMast Extension,24 in. L
    • Item # 19TU25
    • Mfr. Model # IN-2044
    • Mast Extension, Material Steel, Height 15 In., Width 3 In., Length 24 In., Color Yellow, For Use With Any 24...More

    Manhole Guard Carrying Bag,38 in. L
    Conf. Sp Fan, Axial, 15 ft. Duct
    • GRAINGER APPROVED
    • Conf. Sp Fan, Axial, 15 ft. DuctConf. Sp Fan, Axial, 15 ft. Duct
    • Item # 8XAC7
    • Mfr. Model # 9534-15
    • Confined Space Fan, Axial, 1/3 HP, Duct Dia. 8 In., Material Steel, Blower/Fan Speed 3200 rpm, Maximum Flow...More

    Cnfind Space Blowr,1/3HP,13-1/4inLx12inW
    • ALLEGRO
    • Cnfind Space Blowr, 1/3HP, 13-1/4inLx12inWCnfind Space Blowr,1/3HP,13-1/4inLx12inW
    • Item # 32MZ75
    • Mfr. Model # 9533-20
    • Confined Space Blower, Axial, 1/3 HP, Duct Dia. 8 In., Material Polyethylene, Blower/Fan Speed 3400 rpm,...More

    Conf.Sp. Fan, Axial,12 In,5/8 HP,230V
    • RAMFAN
    • Conf.Sp. Fan, Axial, 12 In, 5/8 HP, 230VConf.Sp. Fan, Axial,12 In,5/8 HP,230V
    • Item # 20LP16
    • Mfr. Model # UB30
    • Confined Space Fan, Axial, 1 HP, Duct Dia. 12 In., Material UV and Chemical Resistant Polyethylene,...More

    Extending Enclosure,PVC,Natural
    AnteRoom Magnetic Reducer,10in. Reducers
    Extending Enclosure,Mfr. No.HC74U,12 ft.
    HEPA Filter,Paper,Natural
    Extending Enclosure,Mfr.No.HC74UX,12 ft.
    Extending Enclosure,Mfr. No.HC55U,12 ft.
    Visibility Option,Cotton/Poly,PVC Window
    Floor Adapter Base,Steel
    Carrying Bags
    Stabilizer with Wheels,Ylw,Aluminum
    DuraHoist Lower Mast Extension, 21 In
    • MILLER BY HONEYWELL
    • DuraHoist Lower Mast Extension, 21 InConfined Space Hoist Mast Extension
    • Item # 2KTD2
    • Mfr. Model # DH-22/21
    • Confined Space Hoist Mast Extension, Height 21 In., Diameter 3 In., Material Aluminum/Steel, Color...More

    Confined Space Blower,120V,15 In. W
    • ALLEGRO
    • Confined Space Blower, 120V, 15 In. WConfined Space Blower,120V,15 In. W
    • Item # 32MZ56
    • Mfr. Model # 9535-08L
    • Confined Space Blower, Axial, 1/4 HP, Duct Dia. 8 In., Material Steel, Blower/Fan Speed 3300 rpm, Maximum...More

    Results per page: 16 | 32 | 48