Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Confined Space Equipment

18 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Conf. Sp Fan, Axial, 1 HP
    • ALLEGRO
    • Conf. Sp Fan, Axial, 1 HPConfined Space Fan
    • Item # 5GVX4
    • Mfr. Model # 9539-12
    • Confined Space Fan, Axial, 1 HP, Duct Dia. 12 In., Material UV And Chemical Resistant Polyethylene,...More

    Retrieval Mounting Bracket Assembly
    • MILLER BY HONEYWELL
    • Retrieval Mounting Bracket AssemblyRetrieval Mounting Bracket Assembly
    • Item # 1XER2
    • Mfr. Model # DH-19-MILLER/
    • Retrieval Mounting Bracket Assembly, Material Aluminum, For Use With Mfr. No. DH-3, Color Silver, Finish...More

    Utility Canopy Shelter
    • GRAINGER APPROVED
    • Utility Canopy ShelterUtility Canopy Shelter
    • Item # 10K053
    • Mfr. Model # 10K053
    • Utility Canopy Shelter, Overall Height 10 ft., Overall Length 10 ft., Overall Width 10 ft., Collapsed Height...More

    Conf Spc Fan,Axial,1/4 HP,8 in,115VAC
    • AMERIC
    • Conf Spc Fan, Axial, 1/4 HP, 8 in, 115VACConfined Space Fan
    • Item # 21YC17
    • Mfr. Model # GVAF1500A
    • Confined Space Fan, Axial, 1/4 HP, Duct Dia. 8 In., Material Polyethylene, Blower/Fan Speed 3000 rpm, Maximum...More

    Conf. Space Fan,Axial,1/4HP,8 In.,12V DC
    • AIR SYSTEMS
    • Conf. Space Fan, Axial, 1/4HP, 8 In., 12V DCConfined Space Fan
    • Item # 15E890
    • Mfr. Model # CVF-15DCAN
    • Confined Space Fan, Axial, 1/4 HP, Duct Dia. 8 In., Material Plastic Housing Fan, Blower/Fan Speed 3250 rpm,...More

    Vent Duct,12 In Dia. x 33 ft,Ylw
    • ECKO
    • Vent Duct, 12 In Dia. x 33 ft, YlwVent Duct,12 In Dia. x 33 ft,Ylw
    • Item # 8TPL1
    • Mfr. Model # FDT-30534010BB
    • Ventilation Duct, Diameter 12 In., Length 10m/32 ft., Construction 2-Ply Flame Retardant Polyvinyl with...More

    Manhole Utility Shelter,Deluxe Tent
    • GRAINGER APPROVED
    • Manhole Utility Shelter, Deluxe TentManhole Utility Shelter,Deluxe Tent
    • Item # 10K050
    • Mfr. Model # 10K050
    • Manhole Utility Shelter Deluxe Tent, Overall Height 85 In., Overall Length 72 In., Overall Width 72 In.,...More

    Lay Flat Duct, Polyeth, White, 750 ft.
    • AIR SYSTEMS
    • Lay Flat Duct, Polyeth, White, 750 ft.Lay Flat Duct
    • Item # 23LJ39
    • Mfr. Model # SVH-LF12
    • Lay Flat Duct, Diameter 12 In., Length 750 ft., Construction Polyethylene, Color White, For Use With 12 In....More

    Sleeve Adapter,9-1/4 in. L
    • 3M
    • Sleeve Adapter, 9-1/4 in. LSleeve Adapter
    • Item # 19TU26
    • Mfr. Model # IN-2097
    • Sleeve Adapter, Material Stainless Steel, Width 3 In. dia., Length 9-1/4 In., Color Black, For Use With Mfr....More

    Multi-Functional Barricade,42 in. H,7 lb
    Conf.Sp. Fan, 8 In, 1/4 HP,230V
    • RAMFAN
    • Conf.Sp. Fan, 8 In, 1/4 HP, 230VConf.Sp. Fan, 8 In, 1/4 HP,230V
    • Item # 20LP06
    • Mfr. Model # UB20
    • Confined Space Fan, Axial, 1/3 HP, Duct Dia. 8 In., Material UV Resistant Polyethylene, Blower/Fan Speed 2850...More

    Confined Space Fan,1/3 HP,Orange
    • ECKO
    • Confined Space Fan, 1/3 HP, OrangeConfined Space Fan,1/3 HP,Orange
    • Item # 20LP21
    • Mfr. Model # K30
    • Confined Space Fan, Axial, 1/3 HP, Blower/Fan Speed 2850 rpm, Maximum Flow in Free Air 1690 cfm, Voltage 230,...More

    Vent Duct,Anti-Static,16 In x 15 ft
    • ECKO
    • Vent Duct, Anti-Static, 16 In x 15 ftVentilation Duct
    • Item # 40K119
    • Mfr. Model # FDT-1615CBR
    • Ventilation Duct, Diameter 16 In., Length 15 ft., Construction Antistatic-2-Ply Flame Retard. PVC on...More

    Air Duct,12 in. dia.,25 in. L
    • AIR SYSTEMS
    • Air Duct, 12 in. dia., 25 in. LAir Duct,12 in. dia.,25 in. L
    • Item # 39FW30
    • Mfr. Model # SVH-1225
    • Air Duct, Diameter 12 In., Length 25 In., Construction Polyethylene, Color Yellow, For Use With 12 In. Fans,...More

    Ventilation Duct,15 ft.,Black/Yellow
    • ALLEGRO
    • Ventilation Duct, 15 ft., Black/YellowVentilation Duct
    • Item # 5GVX0
    • Mfr. Model # 9650-15
    • Ventilation Duct, Diameter 20 In., Length 15 ft., Construction Vinyl and Polyester Materials With PVC...More

    Confined Space Fan,2/3 HP,Orange
    • ECKO
    • Confined Space Fan, 2/3 HP, OrangeConfined Space Fan,2/3 HP,Orange
    • Item # 20LP20
    • Mfr. Model # K30
    • Confined Space Fan, Axial, 2/3 HP, Duct Dia. 12 In., Material Polyethylene, Blower/Fan Speed 3450 rpm,...More

    Ventilation Duct Carrier,23 in. W,Yllw
    • ALLEGRO
    • Ventilation Duct Carrier, 23 in. W, YllwVentilation Duct Carrier,23 in. W,Yllw
    • Item # 32MZ63
    • Mfr. Model # 9510-60
    • Ventilation Duct Carrier, Construction Linear Polyethylene, Outlet Size 12 In., For Use With 12 In. Plastic...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More