Skip Content

Filter Results By

Applied Filters Clear All

Confined Space Equipment

23 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Blower Ducting,25 ft.,Black/Yellow
  • ALLEGRO
  • Blower Ducting, 25 ft., Black/Yellow Blower Ducting
  • Item # 3PAL6
  • Mfr. Model # 9550-25
  • Blower Ducting, Diameter 12 In., Length 25 ft., Construction Vinyl and Polyester Materials With PVC Coating,...More

Ventilation Duct,12 in x 25 ft,Blk/Ylw
  • AMERIC
  • Ventilation Duct, 12 in x 25 ft, Blk/Ylw Ventilation Duct
  • Item # 21YC31
  • Mfr. Model # GAM-DS1225CB
  • Ventilation Duct, Diameter 12 In., Length 25 ft., Construction PVC Vinyl Coated Polyester, Color...More

Pneumatic Blower, Venturi, Steel
  • AIR SYSTEMS INTERNATIONAL
  • Pneumatic Blower, Venturi, Steel Venturi Style Pneumatic Air Blower
  • Item # 4YG44
  • Mfr. Model # ASI-1000
  • Venturi Style Pneumatic Air Blower, Inlet Connection 1/2 In. NPT, Base Dia. 7-5/16 In., Overall Length 16-1/3...More

Axial Confined Space Fan, 1/3 HP HP, 115 VAC Volt
Axial Confined Space Fan, 1/4 HP, 12VDC Voltage, 4200&
Vent Duct,16 In x 15 ft
  • ECKO
  • Vent Duct, 16 In x 15 ft Ventilation Duct
  • Item # 8ZAE0
  • Mfr. Model # FDT-1615BR
  • Ventilation Duct, Diameter 16 In., Length 15 ft., Construction 2-Ply Flame Retardant Polyvinyl with Polyester...More

Lay Flat Duct, Polyeth, White, 750 ft.
  • AIR SYSTEMS INTERNATIONAL
  • Lay Flat Duct, Polyeth, White, 750 ft. Lay Flat Duct
  • Item # 23LJ38
  • Mfr. Model # SVH-LF8
  • Lay Flat Duct, Diameter 8 In., Length 750 ft., Construction Polyethylene, Color White, For Use With 8 In. Fan...More

Manhole Utility Shelter,Economy Tent
  • ALLEGRO
  • Manhole Utility Shelter, Economy Tent Manhole Utility Shelter,Economy Tent
  • Item # 1UFF9
  • Mfr. Model # 9403-66
  • Manhole Utility Shelter Economy Tent, Overall Height 84 In., Overall Length 73 In., Overall Width 72 In.,...More

Manhole Utility Shelter,Economy Tent
  • GRAINGER APPROVED
  • Manhole Utility Shelter, Economy Tent Manhole Utility Shelter,Economy Tent
  • Item # 10K049
  • Mfr. Model # 10K049
  • Manhole Utility Shelter Economy Tent, Overall Height 84 In., Overall Length 72 In., Overall Width 72 In.,...More

Statically Conductive Duct,25 ft.,Black
  • ALLEGRO
  • Statically Conductive Duct, 25 ft., Black Statically Conductive Duct
  • Item # 3PAK7
  • Mfr. Model # 9500-25EX
  • Statically Conductive Duct, Diameter 8 In., Length 25 ft., Construction Vinyl and Polyester Materials With a...More

Umbrella Stand,Cnfnd Space,23Hx30Wx50L
  • ALLEGRO
  • Umbrella Stand, Cnfnd Space, 23Hx30Wx50L Umbrella Stand,Cnfnd Space,23Hx30Wx50L
  • Item # 11C537
  • Mfr. Model # 9403-05
  • Confined Space Umbrella Stand, Overall Height 23 In., Overall Length 50 In., Overall Width 30 In., Collapsed...More

Ventilation Duct,15 ft.,Yellow
  • ALLEGRO
  • Ventilation Duct, 15 ft., Yellow Ventilation Duct
  • Item # 1UFH3
  • Mfr. Model # 9600-15
  • Ventilation Duct, Diameter 16 In., Length 15 ft., Construction Wire Reinforced, Polyester, Color Yellow, For...More

Filter Box Assembly,24 in. W,Slvr
Ventilation Duct,15 ft.,Black
  • RAMFAN
  • Ventilation Duct, 15 ft., Black Ventilation Duct
  • Item # 20LP18
  • Mfr. Model # FDT-0815CBB
  • Ventilation Duct, Diameter 8 In., Length 15 ft., Construction PVC, Polyester, Color Black, For Use With...More

Duct Carrier,12 in. dia.,50 ft. L
Alarm, Silver, Steel, 8 In.
  • AIR SYSTEMS INTERNATIONAL
  • Alarm, Silver, Steel, 8 In. Alarm, Silver, Steel, 8 In.
  • Item # 23LJ37
  • Mfr. Model # SVF-8ALM
  • Alarm, Construction Steel, Outlet Size 8 In., For Use With 8 In. Fan or Blower and 8 In. Duct, Width 8 In.,...More

Axial Canister Fan
  • AIR SYSTEMS INTERNATIONAL
  • Axial Canister Fan Canister Fan
  • Item # 39FW27
  • Mfr. Model # CVFCAN1215
  • Canister Fan, Axial, Duct Dia. 12 In., Material Plastic, Color Orange, Length 25 In., Width 15-1/4 In.,...More

Slide Out Curtain, For Use With Mfr. No. HC55U, HC74U,
Expands Coverage, For Use With Mfr. No. HCAR36
AnteRoom Magnetic Reducer, For Use With Mfr. No. HCAR48
Filter Holder,Use With 3PAR8
  • AIR SYSTEMS INTERNATIONAL
  • Filter Holder, Use With 3PAR8 Filter Holder,Use With 3PAR8
  • Item # 3PAR7
  • Mfr. Model # SVB-IFH9
  • Inlet Filter Holder, Construction Steel, Outlet Size 9 In., For Use With Mfr. No. SVB-IF9ST, Length 11-1/2...More

Black Tank Saddle Vent, Inlet Dia. 8", Outlet Dia.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More