Skip Content

Filter Results By

Applied Filters Clear All

Confined Space Equipment

20 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Collapsible Manhole Guard Rail, 42" Overall Height, 33"
Manhole Utility Shelter,Deluxe Umbrella
  • ALLEGRO
  • Manhole Utility Shelter, Deluxe Umbrella Manhole Utility Shelter,Deluxe Umbrella
  • Item # 1UFG3
  • Mfr. Model # 9403
  • Manhole Utility Shelter Deluxe Umbrella, Overall Height 92 In., Collapsed Height 6 In., Collapsed Length 48...More

Axial Confined Space Fan, 1/3 HP, 115VAC Voltage, 3200
Blower Ducting,15 ft.,Black/Yellow
  • ALLEGRO
  • Blower Ducting, 15 ft., Black/Yellow Blower Ducting
  • Item # 3PAL5
  • Mfr. Model # 9550-15
  • Blower Ducting, Diameter 12 In., Length 15 ft., Construction Vinyl and Polyester Materials With PVC Coating,...More

Steel Anchor Base
  • DBI-SALA
  • Steel Anchor Base Steel Anchor Base
  • Item # 5MPA2
  • Mfr. Model # 8517412
  • Steel Anchor Base, Material Steel, Color Silver, Finish Steel, For Use With Mfr. No. 8516691, Mounting Holes...More

Manhole Ventilation Pass Thru
  • ALLEGRO
  • Manhole Ventilation Pass Thru Manhole Ventilation Pass Thru
  • Item # 5GVY1
  • Mfr. Model # 9510-50
  • Manhole Ventilation Pass Thru, Construction Vinyl/Polyester, Outlet Size 8 In., For Use With Blowers And...More

Steel/Aluminum Mechanical Prusik, Tensile Strength 3372.13 lb.,&
  • Steel/Aluminum Mechanical Prusik, Tensile Strength 3372.13 lb., Gold Confined Space Pulleys
  • Item # 21HC92
  • Mfr. Model # D22A
  • Mechanical Prusik, Tensile Strength 3372.13 lb., Length 6 In., Width 3-1/2 In., Height 1 In., Material...More

Duct Connector,12 in. dia.,7 in. L
Air Duct,12 in. dia.,15 in. L
  • AIR SYSTEMS INTERNATIONAL
  • Air Duct, 12 in. dia., 15 in. L Air Duct
  • Item # 39FW29
  • Mfr. Model # SVH-1215
  • Air Duct, Diameter 12 In., Length 15 In., Construction Polyethylene, Color Yellow, For Use With 12 In. Fans,...More

Exhaust 2" X 12' , For Use With All Models
Storage Cover, For Use With Mfr. No. HC55U, HC74U, HC7
Expands Coverage, For Use With Mfr. No. HCAR36
Conductive Ventilation Kit,15 ft.,Black
  • AIR SYSTEMS INTERNATIONAL
  • Conductive Ventilation Kit, 15 ft., Black Conductive Ventilation Kit
  • Item # 3PAR2
  • Mfr. Model # SVH-CND815
  • Conductive Ventilation Kit, Diameter 8 In., Length 15 ft., Construction Polyethylene, Color Black, For Use...More

Statically Conductive Duct,15 ft.,Black
  • ALLEGRO
  • Statically Conductive Duct, 15 ft., Black Statically Conductive Duct
  • Item # 3PAK6
  • Mfr. Model # 9500-15EX
  • Statically Conductive Duct, Diameter 8 In., Length 15 ft., Construction Vinyl and Polyester Materials With a...More

Puncture-Proof Wheels,10in,PK2
  • ALLEGRO
  • Puncture-Proof Wheels, 10in, PK2 Puncture-Proof Wheels,10in,PK2
  • Item # 5PTN1
  • Mfr. Model # 9401-29
  • Magnetic Lid Lifter Wheels, Material Rubber, Color Black, Overall Width 10 In., Features Drop Axles Ensure...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More